IDEC Diameter 22 XW Series SEMI Emergency Shutoff (EMO) Switch

Sebelum PPN:
Rp619.900 - Rp859.900
Spesifikasi
Applicable StandardIEC60947-5-1,EN60947-5-1,IEC60947-5-5,EN60947-5-5,JIS C8201-5-1,UL508,UL991,NFPA79CSA C22.2 No.14,GB14048.5
Button ColorBright red
Contact MaterialGold on silver, crossbar contacts
Electrical Durability100,000 times or more
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mechanical Durability250,000 times or more
Pollution Degree (Environment to Use)3
Rated Insulation Voltage (V)250
Short Circuit Protection Device250V/10A fuse (Type aM IEC60269-1/IEC60269-2)
Storage Temperature (°C)-45 to 80 (but do not freeze)
Terminal ShapeScrew terminal
TypeNon-illuminated type
Type of OperationPush lock pull or turn reset

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*IP20 specifications*For SEMI emergency shutoff*Minimum direct opening force: 80N*Minimum operating distance to direct opening function: 4mm*Maximum operating distance: 4.5mm*Overvoltage category: II*Impulse withstand voltage: 2.5kV*Recommended tightening torque of lock nut: 2N.m

Ulasan Produk

Tidak ada ulasan

Halaman Terkait