IDEC Push Button Switch for Emergency Stop Diameter 22mm Screw Terminal Type (Saklar Tombol/Saklar Tekan)

Sebelum PPN:
Rp489.900 - Rp1.099.900
Spesifikasi
Applicable StandardIEC60947-5-1,EN60947-5-1,IEC60947-5-5,EN60947-5-5,JIS C8201-5-1,UL508,UL991,NFPA79CSA C22.2 No.14,GB14048.5
Contact MaterialGold on silver, crossbar contacts
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mechanical Durability250,000 times or more
Pollution Degree (Environment to Use)3
Rated Insulation Voltage (V)250
Short Circuit Protection Device250V/10A fuse (Type aM IEC60269-1/IEC60269-2)
Storage Temperature (°C)-45 to 80 (but do not freeze)
Terminal ShapeScrew terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Comes with a cover to prevent electric shock*Minimum direct opening force: 80N*Minimum operating distance to direct opening function: 4mm*Maximum operating distance: 4.5mm*Overvoltage category: II*Impulse withstand voltage: 2.5kV*Recommended tightening torque of lock nut: 2N.m

Ulasan Produk

Tidak ada ulasan

Halaman Terkait