Beli continuous hinge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)atribut:
- Bearing: Ball
- Hole size (mm): 11
- Material: Cast Iron Polyurethane
- Plate Size (mm): 115x100
- Pole Spacing (mm): 93.6x67 (A); 77.2x76x6 (B)
- Tread Width (mm): 50
- MARLBORO Piano HingDeskripsi:These continuous hinges are also referred to as piano hinges. A blank length of hinge usually comes in six or eight foot lengths. They are manufactured in various gauges, materials, and sizes. Ideal for cutting to specific sizes.atribut:
- UNSPSC: 31162403
- Hardware: Not Included
- Holes: Without
- Holes per Leaf: 0
- Ligature Resistant: No
- Mounting: Full Surface
- Orientation: Non Handed
- Pin Material: Aluminium
- Pin Type: Removable
- Range of Motion (°): 270
- STANLEY Continuous Hinge (Aksesoris Engsel Pintu)Deskripsi:Stanley continuous hinges distribute weight evenly on the door and door frame, and are suitable for sagging doors or lids. Hinges with a rugged, nonhanded geared design do not bend or break like hinges with pins and knuckles. They feature a full-length channel cap to help seal the gap between door and frame while also securing the door from prying.atribut:
- Door Leaf Width: 2 3/16 in
- Frame Leaf Width (inch): 2 3/16
- Pin Diameter (inch): 1/4
- Door Leaf Thickness (inch): 0.075 in
- Frame Leaf Thickness (inch): 0.075
- Holes: With
- Load Capacity (lbs): 600
- Material: Steel
- Mounting: Full Mortise
- Overall Width (inch): 4 3/8
- Pin Material: Steel
- Required Door Thickness (inch): 1 3/4
- UNSPSC: 31162403
- SUPER TOOL Toggle Clamp Latch typeDeskripsi:The caulking(support)pins of almost models adopt stainless steel for long term use.atribut:
- Material: Rolled Steel for General Structure
- TRUSCO Stainless Continuous Hingeatribut:
- Width (mm): 32
- MOTTRON Alumunium Coatingatribut:
- Size (g): 400
- TRUSCO Tray Stainless Steel Long Tapered Type (Nampan)atribut:
- Material: Stainless Steel (SUS304)
- Size (nominal): Model 370
- Outer Dimensions: 372x202x65mm
- Effective Internal Dimensions: 359x189x64mm
- Color: Silver
- Tochigiya Long hingeDeskripsi:You can choose the length according to the application.Communication equipment, measuring equipment, etc.* The curl width and assembly orientation differ depending on the product number.atribut:
- Material: SPCC,SWRM
- Parts Name: Hinge piece (A), hinge piece (B), shaft
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Non Brand Continuous Hinge NaturalDeskripsi:Full-surface mount hinges install directly onto the door and frame, with both leaves on top of each surface.atribut:
- ANSI/BHMA Finish: Aluminum Clear Coated
- Door Leaf Height (inch): 48
- Door Leaf Thickness (inch): 0.075
- Door Leaf Width (inch): 1
- Frame Leaf Height (inch): 48
- Frame Leaf Thickness (inch): 0.075
- Frame Leaf Width (inch): 1
- Hand Orientation: Non-Handed
- Hinge Length (ft): 4
- Includes Hardware: Hardware Not Included
- Material: Aluminum Alloy
- Maximum Range of Motion (°): 270
- Mounting Style: Full Surface
- Number of Holes per Leaf: 0 (Zero)
- Overall Knuckle Height (inch): 1/2
- Overall Width (inch): 2
- Pin Diameter (inch): 3/16
- Pin Material: Aluminum
- Removable Pin: No
- Resistance Properties: Corrosion-Resistant
- MARLBORO Continuous HingeDeskripsi:Full-surface mount hinges install directly onto the door and frame, with both leaves on top of each surface.atribut:
- ANSI/BHMA Finish: Aluminum Clear Coated
- Hand Orientation: Non-Handed
- Includes Hardware: Hardware Not Included
- Item: Piano Hinge
- Mounting Style: Full Surface
- Number of Holes per Leaf: Zero
- Pin Material: Aluminum
- Range of Motion - Maximum (°): 270
- Removable Pin: Yes
- UNSPSC: 31162403
- PRESTO Polyurethane Wood and Metal Adhesive (PU) (Lem PU Serbaguna)atribut:
- Size (g): 650.0
- PRESTO WRG Crosslink X-PVAC Adhesive (Lem Kayu)Deskripsi:Lem kayu crosslink X-PVAC
- G Tape Aluminium Foil Tapeatribut:
- Length (yard): 40.0
- Thickness (micron): 60 (Aluminium 30 + Adhesive 30)
- Yane Piano Hinge (Engsel Panjang)atribut:
- Material: Brass
- Color: GP
- Indexa Latch Type Toggle ClampDeskripsi:Suitable for sealing chamber doors or mould closures. The latched bolts are threaded to allow easy adjustment and provide positive connection with latch plate.atribut:
- Clamp Type: Flanged
- Type: Latch Clamp
- Triple S Nylon Caster Heavy Duty Fixedatribut:
- Diameter (inch): 5
- Lebar Roda (mm): 50
- Tipe: Fixed
- Kapasitas (kg): 300
- Ukuran Plat (mm): 114x100
- Jarak Lubang Baut (mm): 92x67
- Diameter Lubang Plat (mm): 9
- Tinggi Roda (mm): 160
- Nobleza Engselatribut:
- Material: Stainless SUS 304
- Finishing: Stainless SUS 304
Daftar Harga continuous hinge Terbaru October 2026
| TRUSCO Stainless Continuous Hinge (Engsel Pintu) | Rp439.900 |
| KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU) | Rp139.900 |
| TRUSCO Iron Continuous Hinge (Engsel Panjang Besi) | Rp91.900 |
| MARLBORO Piano Hing | Rp419.900 |
| STANLEY Continuous Hinge (Aksesoris Engsel Pintu) | Rp6.899.900 |
| TRUSCO Iron Continuous Hinge | Rp469.900 |
| SUPER TOOL Toggle Clamp Latch type | Rp259.900 |
| TRUSCO Stainless Continuous Hinge | Rp659.900 |
| MOTTRON Alumunium Coating | Rp149.900 |
| TRUSCO Tray Stainless Steel Long Tapered Type (Nampan) | Rp759.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102384709-5.jpg)
/3oP111913132-1.jpg)
/P102748572-2.jpg)

/6qP107721242-5.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/MOTTRON%20Alumunium%20Coating/4sP105383172-1.jpg)
/P101506241-1.jpg)



%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/PRESTO%20Polyurethane%20Wood%20and%20Metal%20Adhesive%20(PU)%20(Lem%20PU%20Serbaguna)/euP103846534-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/PRESTO%20WRG%20Crosslink%20X-PVAC%20Adhesive%20(Lem%20Kayu)/gdP103846589-1.jpg)

/q1P108907937-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)