STANLEY Continuous Hinge (Aksesoris Engsel Pintu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.899.900 - Rp16.999.900
Spesifikasi
Door Leaf Width2 3/16 in
Frame Leaf Width (inch)2 3/16
Pin Diameter (inch)1/4
Door Leaf Thickness (inch)0.075 in
Frame Leaf Thickness (inch)0.075
HolesWith
Load Capacity (lbs)600
MaterialSteel
MountingFull Mortise
Overall Width (inch)4 3/8
Pin MaterialSteel
Required Door Thickness (inch)1 3/4
UNSPSC31162403

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stanley continuous hinges distribute weight evenly on the door and door frame, and are suitable for sagging doors or lids. Hinges with a rugged, nonhanded geared design do not bend or break like hinges with pins and knuckles. They feature a full-length channel cap to help seal the gap between door and frame while also securing the door from prying.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait