MARLBORO Piano Hing

Sebelum PPN:
Rp419.900 - Rp1.999.900
Spesifikasi
UNSPSC31162403
HardwareNot Included
HolesWithout
Holes per Leaf0
Ligature ResistantNo
MountingFull Surface
OrientationNon Handed
Pin MaterialAluminium
Pin TypeRemovable
Range of Motion (°)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous hinges are also referred to as piano hinges. A blank length of hinge usually comes in six or eight foot lengths. They are manufactured in various gauges, materials, and sizes. Ideal for cutting to specific sizes.
Feature
Continuous Hinge Ligature Resistant No Stainless Steel Material 270 Degrees Range of Motion Mill Stainless Steel Finish Without Holes Non Handed Orientation 1/2 in Overall Knuckle Height 96 in Door Leaf Height 96 in Frame Leaf Height 1 1/2 in Door Leaf Width 1 1/2 in Frame Leaf Width 0.05 in Door Leaf Thickness 0.05 in Frame Leaf Thickness Length 8 ft Not Included Hardware 0 Holes per Leaf Full Surface Mounting 1/8 in Pin Dia Steel Pin Material Removable Pin Type

Ulasan Produk

Tidak ada ulasan

Halaman Terkait