Beli contactor electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Installation Contactor
    63%
    Mulai

    Rp289.900

    ABB Installation Contactor
    Deskripsi:
    The Esb16..N Installation Contactors Are Used To Control Single Loads Up To 16 A And Can Be Operated By Ac Or Dc Voltages. These Contactors Are Made For Use In Household Applications As Well As In Industrial Environments.The Following Benefits Are Provided: Hum-Free Operation, Low Power Consumption And Integrated Overvoltage Protection. Various Contact Combinations And Accessories Are Available.
    atribut:
    • Pollution Degree: 3
    • Degree of Protection: IP20
    • Number of Auxiliary Contacts NC: 0
    • Number of Auxiliary Contacts NO: 0
    • Product Height (mm): 85
  2. Schneider Electric NEMA Contactor
    Mulai

    Rp7.699.900

    Schneider Electric NEMA Contactor
    Deskripsi:
    These NEMA contactors connect and disconnect power to motors, machinery, and other high-current equipment in a single direction. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Auxiliary Contacts Included: 1NO/1NC
    • Coil Voltage (VAC): 120
    • Contactor Style: NEMA
    • Embedded Surge Suppressor - NEW: No
    • Frequency (Hz): 50/60
    • Full Load Current - Inductive (A): 27
    • Horsepower @ Single Phase - 120V AC (hp): 2
    • Horsepower @ Single Phase - 240V AC (hp): 3
    • Horsepower @ Three Phase - 208V AC (hp): 7 1/2
    • Horsepower @ Three Phase - 240V AC (hp): 7 1/2
    • Horsepower @ Three Phase - 480V AC (hp): 10
    • Horsepower @ Three Phase - 600V AC (hp): 10
    • Includes Auxiliary Contacts: Yes
    • Main Power Pole Contact Form: 3NO
    • Max. Voltage Rating (V): 600 (AC)
    • NEMA Size: 1
    • Nominal Coil Voltage @ 60Hz (V): 120 (AC)
    • Number of Poles: 3
    • Overall Depth (inch): 3.66
    • Overall Height (inch): 3.34
    • Overall Width (inch): 1.76
    • Phase: Three
    • Reversing Capability: Non-Reversing
    • Standards: CSA; UL Listed
    • Wire Termination Type: Screw Clamp
  3. ABB Switch Motorized Change Over (Saklar)
    Mulai

    Rp6.099.900

    ABB Switch Motorized Change Over (Saklar)
    Deskripsi:
    Including A Handle For Manual Operation, Bolt Kit With Nut And Washers For All Terminals And Male Connectors For Control Circuits. Types Otm630...2500E_ Include A Storage Clip For The Handle And Spare Fuses.
    atribut:
    • Distance Between Phases: Standard
    • Fourth Pole Position: Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Handle Type: Direct mounted handle
    • Mounting Type: Base mounting
    • Number of Poles: 4
    • Operating Mode: Front operated
    • Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
  4. Schneider Electric TeSys K Contactor
    Rating:
    50% of 100
    (2)
    Mulai

    Rp139.900

    Schneider Electric TeSys K Contactor
    atribut:
    • Product Name: TeSys K
  5. ABB Kontaktor Tipe AF
    Mulai

    Rp679.900

    ABB Kontaktor Tipe AF
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  6. ABB Kontaktor Tipe AX
    Mulai

    Rp199.900

    ABB Kontaktor Tipe AX
    Deskripsi:
    AX95-30-11-83 Contactor
  7. Schneider Electric EasyPact TVS Contactor 3P (3 NO)
    Mulai

    Rp189.900

    Schneider Electric EasyPact TVS Contactor 3P (3 NO)
    atribut:
    • Device Short Name: LC1E
    • Product or Component Type: Contactor
  8. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  9. Fort Switch Automatic Transfer (ATS)
    Mulai

    Rp1.899.900

    Fort Switch Automatic Transfer (ATS)
    atribut:
    • Name Plate: I-O-I
    • Pole : 4
  10. Schneider Electric TeSys LRD Thermal Overload Relays
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  11. Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  12. ABB Manual Motor Starter Magnetic Only
    75%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    ABB Manual Motor Starter Magnetic Only
    Deskripsi:
    The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
    atribut:
    • Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
    • Number of Poles: 3
    • Actuator Type: Rotary Handle
    • Mounting Position: 1 to 6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Pollution Degree: 3
  13. Schneider Electric IEC Contactor
    Mulai

    Rp13.999.900

    Schneider Electric IEC Contactor
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Auxiliary Contacts Included: 1NO/1NC
    • Coil Voltage (VAC): 120
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • Horsepower @ Single Phase - 240V AC (hp): 3
    • Horsepower @ Three Phase - 208V AC (hp): 5
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Main Power Pole Contact Form: 3NO
    • Max. Voltage Rating (V): 690 (AC)
    • Maximum Operating Temperature (°F): 140
    • Mechanical Operating Durability: 15000000
    • Minimum Operating Temperature (°F): -40
    • Nominal Coil Voltage @ 60Hz (V): 120 (AC)
    • Number of Poles: 3
    • Overall Width (inch): 3.54
    • Reversing Capability: Reversing
    • Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
    • Wire Termination Type: Screw Clamp
  14. telergon Change Over Switch
    Mulai

    Rp3.299.900

    telergon Change Over Switch
    Deskripsi:
    - Dirancang untuk dapat melakukan peralihan secara manual atau motorized (optional) antara sumber tegangan utama dan sumber tegangan alternative/genset- 3 pole + netral- Ukuran kecil sehingga menghemat ruangan pada panel- System switching netral advanced switch neutral pole, menjamin keamanan antara fasa dan netral- Pada saat ON : kutub netral akan terhubung duluan diikuti dengan kutub fasa- Pada saat OFF : kutub netral terbuka belakangan setelah kutub fasa.- COS 3P + N
  15. Socomec Switch Change Over 4X (COS)
    Mulai

    Rp5.199.900

    Socomec Switch Change Over 4X (COS)
    atribut:
    • No. of Poles: 4P
  16. Chint Manual Interlock Panel
    Mulai

    Rp769.900

    Chint Manual Interlock Panel
    Deskripsi:
    CZ1-63 Series Interlock PanelFungsi:- Pengganti OHM Saklar- Tersedia 2 & 4 Poles MCB- Max 63 Ampere- Pemindahan 2 sumber listrik yang dilengkapi dengan 2 lampu indikator untuk membedakan sumber listrik yang digunakan- Instalasi yang mudah- Proteksi terhadap beban lebih- Proteksi terhadap hubungan arus pendek- Bebas dari bunga api- Tampilan yang lebih menarik- Tahan lama
  17. Socomec Switch Automatic Transfer ATyS g (ATS)
    Mulai

    Rp30.999.900

    Socomec Switch Automatic Transfer ATyS g (ATS)
    Deskripsi:
    Automatic Changeover Switch.ATyS g is a range of three-phase automatic changeover switches with positive break indication. They incorporate all the functions offered by the ATyS d, as well as functions intended for transformer/generator applications. In automatic mode they enable the monitoring of, and the on load changeover switching between, two power supply sources, inaccordance with the parameters configured via four potentiometers and four DIP switches. They are intended for use in low voltage power systems where interruption of the load supply is acceptable during transfer.
    atribut:
    • No. of Pole: 4P
  18. ABB Switch Manual Change Over (Saklar)
    Mulai

    Rp999.900

    ABB Switch Manual Change Over (Saklar)
    Deskripsi:
    Ot40F4C Change-Over Switch, Handle And Shaft Need To Be Ordered Separately, Open Transition
    atribut:
    • Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
    • Number of Poles: 4
    • Distance Between Phases: Standard
    • Operating Mode: Front operated
    • Fourth Pole Position: Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Mounting Type: Base mounting
Daftar Harga contactor electric Terbaru March 2026
ABB Installation ContactorRp289.900
Schneider Electric NEMA ContactorRp7.699.900
ABB Switch Motorized Change Over (Saklar)Rp6.099.900
Schneider Electric TeSys Deca Contactors 3 Poles AC 3Rp289.900
Schneider Electric TeSys K ContactorRp139.900
Schneider Electric Photoelectric sensors XU SeriesRp799.900
ABB Kontaktor Tipe AFRp679.900
ABB Kontaktor Tipe AXRp199.900
Schneider Electric EasyPact TVS Contactor 3P (3 NO)Rp189.900
Schneider Electric Domae MCB Miniature Circuit Breaker 1PRp109.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)