Beli coil solenoid valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SPEEDAIRE Solenoid Coil Connector (Konektor Katup Solenoid)
    Mulai

    Rp579.900

    SPEEDAIRE Solenoid Coil Connector (Konektor Katup Solenoid)
    Deskripsi:
    Find reliable solenoid coil connectors that can connect the solenoid valves and coils in your pneumatic system. Lead types include cord, molded wire and plug-in. Select the voltage level and size that can fit your application.
    atribut:
    • UNSPSC: 40141605
    • Coil Termination: DIN 43650A
    • Lead type: Plug
    • Strain Relief: No
  2. HPC Coil Solenoid Valve
    Mulai

    Rp659.900

    HPC Coil Solenoid Valve
    atribut:
    • Maximum Press Lift Oil <20 CSTT (bar): 13
    • Maximum Press WOG, Liquid (bar): 18
    • Maximum Temperature (°C): 120
    • Minimum Press (bar): 0,5
    • Orifice (mm): 25
  3. DAYTON Solenoid Valve Coils
    Mulai

    Rp639.900

    DAYTON Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
    • NEMA Rating: 1
    • Standards: UL Listed
  4. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  5. Parker Solenoid Valve Coils
    Mulai

    Rp829.900

    Parker Solenoid Valve Coils
    Deskripsi:
    Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
  6. ARO Solenoid Coil (Kumparan Solenoida)
    Mulai

    Rp559.900

    ARO Solenoid Coil (Kumparan Solenoida)
    atribut:
    • UNSPSC: 40141605
    • Class: F
    • Duty Cycle (%): 100
    • Maximum Temperature Range (°F): 0 to 311
    • Standards: NEMA 4
  7. Parker Solenoid Coil Connector (Konektor Katup Solenoid)
    Mulai

    Rp779.900

    Parker Solenoid Coil Connector (Konektor Katup Solenoid)
    Deskripsi:
    Find reliable solenoid coil connectors that can connect the solenoid valves and coils in your pneumatic system. Lead types include cord, molded wire and plug-in. Select the voltage level and size that can fit your application.
    atribut:
    • UNSPSC: 40141605
    • Maximum Ambient Temperature (°F): 120
    • Standards: IP65
    • Strain Relief: Yes
    • Type: Female
  8. FESTO Solenoid Coil VACF Series
    Mulai

    Rp279.900

    FESTO Solenoid Coil VACF Series
    atribut:
    • Permissible Voltage Fluctuations (%): +/- 10
    • Mounting Position: Any
  9. SMC Solenoid Valve 5-port SY512 Series (Katup Solenoid)
    Mulai

    Rp1.399.900

    SMC Solenoid Valve 5-port SY512 Series (Katup Solenoid)
    atribut:
    • Ambient and Flowing Fluid Temperature (°C): -10 to 50 (no freezing)
    • Internal Pilot Valve Operating Pressure Range (MPa): 0.15 - 0.7
    • Lubrication: Unnecessary
    • Number of Ports: 5
    • Suitable fluid: Air
    • Switching Method: 2 position single
  10. Mr. Flex Hose PU (Selang PU)
    Mulai

    Rp6.900

    Mr. Flex Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  11. FESTO Solenoid Coil MD Series
    Mulai

    Rp509.900

    FESTO Solenoid Coil MD Series
    atribut:
    • Type Code: MD
    • Mounting Position: Any
    • Duty cycle: 1
    • Permissible Voltage Fluctuations (%): +/- 10
    • Degree of Protection: IP65
    • Ambient Temperature (°C): -20 - 50
    • Electrical Connection: as per DIN EN 175301-803
    • Material of winding: Copper
    • Max. Tightening Torque of Pneumatic Fitting: 0.5
    • Type of Mounting: With knurled nut
  12. NUMATICS Solenoid Coil Connector
    Mulai

    Rp509.900

    NUMATICS Solenoid Coil Connector
    Deskripsi:
    Cables include positive locking mechanism and safety lock. Feature a multi-position ratchet lock and easy tension adjustment.
    atribut:
    • UNSPSC: 40141605
  13. Parker Valve Solenoid Coil
    Mulai

    Rp999.900

    Parker Valve Solenoid Coil
    Deskripsi:
    Cartridge valve coils electrically actuate compatible solenoid cartridge valves.
    atribut:
    • Coil Enclosure: Water Resistant
    • Coil Insulation Class: N
    • Compatible with Brand: Universal
    • Frequency (Hz): 0.833333333
    • UNSPSC: 31160000
  14. DORMEYER Mechanical Solenoid
    Mulai

    Rp939.900

    DORMEYER Mechanical Solenoid
    Deskripsi:
    Solenoids are designed to provide the mechanical movement of a plunger.
    atribut:
    • UNSPSC: 31251510
  15. Vesta Pressure Regulator (Regulator Tekanan Udara)
    Mulai

    Rp549.900

    Vesta Pressure Regulator (Regulator Tekanan Udara)
    atribut:
    • Ambient Temperature Range (°C): -5 to +60 (no freezing)
    • Exhaust Mechanism: Non relieving type
    • Fluid: Air
    • Maximum Operating Pressure (bar): 10
    • Proof Pressure (bar): 15
    • Regulated Pressure Range (bar): 0.5 to 8.5
  16. Volvo Solenoid Coil
    Mulai

    Rp2.799.900

    Volvo Solenoid Coil
    Deskripsi:
    For Volvo CE EquipmentGenuine Parts VolvoVolvo Solenoid Coil - VOE-17507886
Daftar Harga coil solenoid valve Terbaru October 2026
Vesta Coil Solenoid ValveRp269.900
SPEEDAIRE Solenoid Coil Connector (Konektor Katup Solenoid)Rp579.900
HPC Coil Solenoid ValveRp659.900
DAYTON Solenoid Valve CoilsRp639.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
Parker Solenoid Valve CoilsRp829.900
ARO Solenoid Coil (Kumparan Solenoida)Rp559.900
Parker Solenoid Coil Connector (Konektor Katup Solenoid)Rp779.900
Parker Hydraulic Lucifer Solenoid CoilRp429.900
FESTO Solenoid Coil VACF SeriesRp279.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)