Burkert Solenoid Valve

Sebelum PPN:
Rp3.499.900
Spesifikasi
Body Materialbrass
Connection1/2inch G female
Connection Size (inch)1/2
Maximum Working Pressure (bar)10
Number of Port2
Operating Temperature Range (°C)-10 to 80
Suitable ForLiquid
Voltage (V)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Burkert Solenoid Valve 221605 (Part of the Type 6213 EV series) is a 2/2-way, semi-direct operated diaphragm solenoid valve. Designed for water, inert liquids, and gases, it is normally closed (NC) and requires no minimum differential pressure to operate

Ulasan Produk

Tidak ada ulasan