Beli coating thickness measurement di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Linshang Coating Thickness Probe (Alat ukur ketebalan)
    Mulai

    Rp16.999.900

    Linshang Coating Thickness Probe (Alat ukur ketebalan)
    Deskripsi:
    LS225+F500 is a plating thickness gauge with separate host and probe. It consists of LS225+F500 multi-probe coating thickness gauge host and F500 probe. LS225+F500 plating thickness gauge is specially used to detect copper, zinc, tin, chromium and non-magnetic coatings on iron and other ferromagnetic metal substrates. The plating thickness gauge has ultra-high measurement accuracy and repeatability. It can be used to measure the thickness of ultra-thin coatings below 10μm. The LS225+F500 plating thickness gauge is widely used in metal processing industry, hardware and other industries and is particularly suitable for testing small-sized materials with a minimum measurement area diameter of only 7 mm.LS225+F500 plating thickness gauge conforms to the following standards:GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic MethodDIN EN ISO 2808 Paints and Varnishes-Determination of Film ThicknessJJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating ThicknessContent:LS225+F500 Plating thickness gauge 1 pcs F500 probe 1 pcs Fe zero adjustment plate 1 pcsStandard films 7 pcs User manual 1 pcs Certificate / Warranty card 1 pcs 1.5V AAA alkaline battery 1 pcs Plastic engineering case 1 pcs
    atribut:
    • Calibration: Support zero reference adjustment and 1 to 5-points calibration
    • Display: 240x160 dot matrix LCD
    • Host Size (LxWxH) (mm): 148x76x26
    • Operating Temperature Range (°C): 0 to 50
    • Power Supply: 4pcs of 1.5V AAA alkaline battery
    • Storage Temperature Range (°C): -20 to 60
    • Unit Measurement: μm/mil
  2. Retsch Test Sieve (Ayakan Uji)
    Mulai

    Rp4.799.900

    Retsch Test Sieve (Ayakan Uji)
    Deskripsi:
    Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
  3. UYIGAO Coating Thickness Tester (Alat ukur ketebalan)
    Mulai

    Rp5.499.900

    UYIGAO Coating Thickness Tester (Alat ukur ketebalan)
    Deskripsi:
    Coating Thickness Gauge UYIGAO UA5168 is a measuring tool designed to quickly and precisely measure the thickness of a layer. It works either on the principle of magnetic induction or on the principle of eddy currents, depending on the type of probe used. This tool has an F probe and an N probe. The F probe can be used for non-magnetic coatings such as aluminium, chrome, copper, zinc, paints and varnishes, enamels, rubber etc., on iron or steel substrates. This tool has been widely used in the gas / LPG cylinder manufacturing industry, car painting workshops, galvanized coating industry on metal and mild steel frame manufacture as well as in the coating service industry on cars and other similar fields. In addition to this function, this tool can measure the thickness of the paint layer and also other layers on metal, this gauge can also measure the thickness of paper, plastic, film and also other similar objects whose thickness does not exceed the measurement range of this tool. You can get this tool very easily and also very cheap and good quality. This tool is equipped with an LCD screen that can display measurement results very clearly. This tool is also equipped with a USB interface. This tool is designed by UYIGAO, UYIGAO is a measurement and testing brand. Thickness is a level of the width of an object or object.
    atribut:
    • Carton Dimensions (cm): 66x29x40
    • Product Size (cm): 130x62x32
    • Range (µm): 0-1300
  4. AND Digital Thickness Gauge (Alat ukur ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    - You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.
    atribut:
    • Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
    • Graduation (mm): 0.01/0.1
    • Resolution (mm): 0.01/0.1
    • Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
    • Dimensions (WxDxH) (mm): 73x23x143
    • Display: Segment LCD display (with backlight)
    • Display Range (mm): 0.65 to 600.0
    • Measurable Materials: Metal, glass, plastic, etc.
    • Measurement Method : Ultrasonic pulse reflection method
    • Power Supply: 2 AA alkaline batteries
    • Sound Velocity Variable Range (m/s): 1000 to 9999
    • TRUSCO Number: 855-8516
    • Unit of Measure: mm
  5. Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp3.899.900

    Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.
    atribut:
    • Dimensions (mm): 52.9x26x117
    • Working Voltage (V): DC 3.7
    • Measurement Range (µm): 0 to 1300/51mil
    • Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
  6. Wipro Alat Test Ketebalan (Alat ukur ketebalan)
    Mulai

    Rp1.999.900

    Wipro Alat Test Ketebalan (Alat ukur ketebalan)
    Deskripsi:
    BRIEF DESCRIPTION PROBE F AND PROBE NF :- TYPE PROBE F : Untuk mengukur ketebalan bahan non-magnetik seperti Lapisan Cat, Plastik, Procelain, Enamel, Tembaga, Seng, Aluminium, krom dll yang menempel pada bahan magnetik seperti besi, nikel dll.- APLIKASI UMUM TYPE PROBE F : Mengukur ketebalan lapisan galvanis, lapisan pernis, lapisan enamel porselen, lapisan fospida, Genteng , Tembaga, Genteng Aluminium, Ubin campuran logam, Kertas, dan lainnya.- TYPE PROBE NF : Untuk mengukur ketebalan lapisan non-magnetik pada bahan logam non-magnetik. Hal ini banyak digunakan dalam proses anodasi, pernis, cat, enamel, lapisan plastik, bubuk diterapkan untuk aluminium, kuningan, stainless steel non-magnetik, dll.Perlengkapan :Main Unit, Calibration Foil Set F Calibration Base & N Calibration Base, Carrying Case &Instruction Manual Book
  7. Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.699.900

    Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.
    atribut:
    • Display: 240x160 dot matrix LCD
    • Host Size (mm): 142x72x28
    • Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
    • Probe Application: Measure conventional workpieces
    • Probe Exposure Temperature (°C): -10 to 60
    • Probe Minimum Measuring Area (mm): 10
    • Probe Model: 5MHZφ10
    • Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
    • Probe Size (mm): 18x26
    • Sound Velocity Range (m/s): 1000 to 9999
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
    • Unit Measurement: mm/inch
  8. SANFIX Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp4.499.900

    SANFIX Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    This product is color-screen portable coating thickness gauge with high-definition display, which can quickly, non-destructively and accurate measure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal substrates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal procesing industry, chemical industry, commodity inspection and other testing areas.
    atribut:
    • Material: Plastic ABS
    • Probe Sensor Type: Fe & NFe
    • Measuring Range (micron): 0 to 1500
    • Accuracy: ±(3%H+1µm)
    • Resolution (µm): 0.1
    • Battery: 3x13V NiMH or 5V1A Power Adapter
    • Dimensions (mm): 70.30x38.6x149.59
    • Measuring Range (mil): 0-59
    • Measuring Range (mm) : 0-1.5
    • Minimum Diameter of Magnetic Metal Substrate (mm): 12
    • Minimum Diameter of Non-magnetic Metal Substrate (mm): 50
    • Minimum Radius of Curvature for Magnetic Concave Substrate (mm): 11
    • Minimum Radius of Curvature for Magnetic Convex Substrate (mm): 2
    • Minimum Thickness of Magnetic Metal Substrate (mm): 0.5
    • Minimum Thickness of Non-magnetic Metal Substrate (mm): 0.5
    • Unit: micron, mil, mm
  9. UNI-T Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.599.900

    UNI-T Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    UT343D coating thickness gauge can measure coating thickness on ferrous and non-ferrous materials. This device is designed with a unique quick test feature, which allows users to set thickness range and using a 3-color LED and audio alarm to quickly determine if coating being tested falls within the preset range, greatly increasing work efficiency.UT343 display is auto rotatable. This CE certified device can store up to 500 sets of data for further analysis through the PC analytical software that is included.- Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag- Standard Carton Gross Weight (kg) : 7.5- Standard Carton Measurement (mm) : 355x320x195- Standard Individual Packing : Gift box, English manual- Unit Conversion : √- USB Communication : √
    atribut:
    • Power: 1.5V AA battery x 2
    • Accuracy (µm): ±(3%H+1)
    • Data Storage (groups): 500
    • Display (mm): 48x36
    • Display Type (inch): 2.0 TFT LCD (320 x 240 pixels)
    • Measurement Method : Single/Continuous
    • Measurement Mode : Max/Min/Avg
    • Measuring Range (µm): 0 to 1250
    • Metal Type: Ferrous/ non-ferrous
    • Product Color : Red and grey
    • Product Size(mm): 153.5x64.5x41
    • Resolution (µm): 0.1 (0 to 99.9); 1 (100 to 1250)
    • Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag
    • Standard Carton Measurement (mm): 355x320x195
  10. CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)
    Mulai

    Rp3.399.900

    CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)
    Deskripsi:
    - Coating Thickness Tester- Dual Technology Features Automatic Selection of Magnetic Induction or Eddy Current Measurement Techniques- Non-magnetic coatings (e.g. paint, zinc) on steel- Insulating coatings (e.g. paint) on no-ferrous metals- No-ferrous metals coatings on insulating substrates- Menu operation system- Two working modes: DIRECT and GROUP mode- One point calibration, two points calibration and basic calibration easily- Delete single readings and all group readings easily- Low battery, error indication- USB interface for PC softwareSet Includes:1 x Paint Coating Thickness Tester5 x Calibration Foil1 x Iron Substrate1 x Aluminum Substrate1 x Protective Carrying Case1 x USB cable1 x CD Software2 x 1.5V AAA BatteryInstruction Manual
    atribut:
    • Low Range Precision (µm): 0.1
    • Repeatbility (µm): (+/- 1%+1)
    • Sensor Probe: F, N
  11. CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp5.199.900

    CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • Dimensions (mm): 72x146x29
    • Display: 4 Digital LCD Display
    • Resolution (mm): 0.1
    • Frequency (MHz): 5
    • Battery: 3x1.5V (AAA Battery)
    • Measuring Range (mm) : 1.2 to 225.0
  12. Defelsko Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.699.900

    Defelsko Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
  13. Kett Coating Thickness Tester
    Mulai

    Rp199.999.900

    Kett Coating Thickness Tester
    atribut:
    • Display: Digital
    • External Output: USB Serial
    • Dimensions (mm): 126x256x93
    • Power Consumption (W): 25
  14. Extech Coating Thickness Tester
    Mulai

    Rp7.199.900

    Extech Coating Thickness Tester
    atribut:
    • Item: Gauge
    • Display: Digital
    • Interface (Usb): Yes
    • Range (mm): 0 to 1250
    • Battery: 2 x AAA batteries
    • Netto Weight (kg): 0.18
    • Dimension Unit (mm): 120x62x32
    • Manufacturing Number: CG204
    • Resolution (µm): 0.1
    • Type: Thickness Tester
  15. Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan)
    Mulai

    Rp18.999.900

    Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan)
    Deskripsi:
    Used by connecting with a probe sold separately.Three types are available: electromagnetic type (for ferrous metals), eddy current type (for non-ferrous metals), and dual type.In addition to the features of the A456C probe-integrated coating thickness meter, it can also measure in narrow areas that cannot be measured with an integrated probe.It can be used for various measurement tasks by replacing the probe (sold separately).
    atribut:
    • Resolution (µm): 0.1~1
    • Type: Electromagnetic
  16. Tgoon Digital Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp379.900

    Tgoon Digital Coating Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • Power (V): 3.0 (2 x AAA Batteries)
    • Body Material: ABS Plastic
    • Precision: ± (3% + 1 um)
    • Base Sheet: Aluminium
    • Calibration Film: Akrilik
    • Dimensions (cm): 5x2.2x12.2
    • Minimum Concave Radian (mm): 25
    • Minimum Convex Radian (mm): 5
    • Minimum Measured Area Diameter (mm): 20
    • Resolution (µm): 0 - 999 (1)
    • Zero Calibration: Support
  17. Elcometer Thickness Gauge Separate Model (Alat ukur ketebalan)
    Mulai

    Rp26.999.900

  18. Niigata Seiki (SK) Digital Long Jaw Caliper (Jangka Sorong)
    Mulai

    Rp9.999.900

    Niigata Seiki (SK) Digital Long Jaw Caliper (Jangka Sorong)
    atribut:
    • Depth Bar: None
    • Instrument Error (mm): ±0.05
    • Interior Jaws (mm): 38
    • Measurement Range (mm): 0 to 300
    • Manufacturer Code: 151296
    • Minimum Display (mm): 0.01
    • Outer Side Jaws (mm): 150
    • Power Supply: Lithium Coin Cell Battery (CR2032)x1 (accessory)
  19. BGR Test Sieve (Ayakan Uji)
    Mulai

    Rp299.900

    BGR Test Sieve (Ayakan Uji)
    Deskripsi:
    Test sieve ayakan Mesh dibuat berdasarkan standar nilai ukuran suatu bahan atau partikel. Standar nilai ini adalah ukuran diameter nominal partikel yang dapat diterima oleh semua kalangan dan telah disepakati secara internasional. Nilai diameter nominal tergantung pada metode dalam menentukannya. Terdapat 2 metode yang umum digunakan untuk menilai diameter nominal suatu bahan atau partikel.
Daftar Harga coating thickness measurement Terbaru October 2026
Linshang Coating Thickness Probe (Alat ukur ketebalan)Rp16.999.900
Retsch Test Sieve (Ayakan Uji)Rp4.799.900
UYIGAO Coating Thickness Tester (Alat ukur ketebalan)Rp5.499.900
AND Digital Thickness Gauge (Alat ukur ketebalan)Rp20.999.900
Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)Rp3.899.900
Wipro Alat Test Ketebalan (Alat ukur ketebalan)Rp1.999.900
Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)Rp7.699.900
SANFIX Coating Thickness Gauge (Alat ukur ketebalan)Rp4.499.900
UNI-T Coating Thickness Gauge (Alat ukur ketebalan)Rp2.599.900
CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)Rp3.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)