Beli cleaning equipment di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Alat Semprot Pembersih MesinDeskripsi:- Mudah dipasang pada selang karena terdapat coupler.- Trigger berukuran besar.- Terdapat kenop untuk mengatur volume air.- Digunakan untuk menyemprotkan cairan pembersih untuk membersihkan mesin, peralatan bermesin, dan lain-lain.atribut:
- Specification: G1 / 4 connection, flow adjustment nozzle
- Material (Hose): vinyl
- Accessories: Vinyl hose for wicking (with strainer) 1.5 M
- Overall Length (mm): 390
- Maximum Working Pressure (MPa): 1.5
- Nozzle Inside Diameter (phi mm): 4.6
- Air Consumption (L/minute): 166 (0.7 Mpa), 231 (1 Mpa)
- Body Material: Aluminium
- Discharge Volume (ml/minute): 323 (0.7Mpa), 301 (1Mpa)
- Kleaner Pel Datar (Flat Mop)Deskripsi:Kleaner Scratch Mop comes with an innovative design, rinse and squeeze without getting wet hands. The mop head is thin so it can clean into small crevices and other tight spots. In addition, it can be folded to the left or right so that the rinse process is more thorough.atribut:
- Size (cm): 32x12
- Kleaner Pel Putar Tornado (Spin Mop)Deskripsi:Kleaner Spin Mop comes with a practical design that makes mopping faster, more efficient and easier. Hands are no longer dirty and free from bacteria because there is no need to rinse / wring them manually.atribut:
- Diameter(cm): 35
- Height(cm): 100-125
- Kleaner Pel Putar Twist (Spin Mop)Deskripsi:Kleaner Twist Mop is a practical mop for mopping floors. Just turn the mop handle, and the mop will squeeze efficiently, so that the hands do not have to get wet and avoid bacteria.atribut:
- Length(cm): 134
- Bagus Pel Lantai Micromate (Floor Mop)Deskripsi:BAGUS Micromate Mop adalah alat pel praktis untuk membersihkan lantai atau mengeringkan lantai seketika. Bagus micromate Strip mop memiliki tentakel yang efektif menyerap air dan mengikat debu dengan cepat.Details:- Daya serap tinggi- Dapat dipakai dalam kondisi basah/kering- Cocok untuk lantai kayu/marmer- Bahan microfiber mengangkat debu dan kotoran- Replaceable/bisa diganti dengan refill merek lainatribut:
- Color: Yellow
- Kleaner Pel Datar (Flat Mop)Deskripsi:Kleaner Flat Mop is a microfiber mop that can clean floors much more efficiently than conventional mops, because each fiber can lift dirt even from small gaps. In addition, Kleaner Flat Mop is also capable of absorbing a greater amount of water.atribut:
- Length(cm): 83-139
- Kleaner Pel Datar Spray (Flat Mop)Deskripsi:With Kleaner Spray Mop, you don’t have to carry a bucket when mopping. Simply by pulling the lever on the handle, water will spray out evenly.atribut:
- Size (cm): 38x12
- ABILITY ONE Dust Mop Frame (Frame Pel Debu)Deskripsi:Dust mop frames with handles replace worn or damaged handle and frame sets. The handle and frame are included, and can be paired with compatible dust mop heads to create a custom dust mop system.atribut:
- Color Coding System: No
- Depth (inch): 5
- Handle Connection Type: Snap On
- Clean Matic Pel Lantai Basic (Floor Mop)Deskripsi:The mop is made of 75% cotton weighting 250 grams, the water absorbency is high so that the floor is not slippery, Cut End mop type so it is not easy to get snagged. Mop holder made of strong plastic material so durable, the handle is made of aluminum 140cm, and the round shape handle of holder does not hurt the hand. Refill replacement is very easyatribut:
- Weight Cotton: 250g
- Long Handle: 140cm
- Color: White
- Dimensions (mm): 1800x150x4
- Yarn Type: Cut End & 3Ply
- monotaro.id Pel Lantai Katun (Floor Mop)Deskripsi:monotaro.id Pel Kembang Katun ini terbuat dari kain pilihan terbaik sehingga memiliki daya serap yang tinggi dan tidak mudah rontok pada saat digunakan dilengkapi dengan stick panjang.monotaro.id Pel Kembang Katun ini juga mudah untuk dikeringkan setelah pemakain. Cocok digunakan untuk membersihkan lantai marmer, lantai keramik, lantai kayu dan sejenisnyaBaik digunakan untuk keperluan cleaning di rumah tangga, perhotelan, restoran, villa, dan publik area lainnya, disesuaikan dengan area yang ingin dibersihkan. Dapat di refill dengan "S027584156 Refill Pel Kembang Katun".atribut:
- Color: Putih
- Length (cm): 125
- Width (cm): 18
- TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)Deskripsi:Berfungsi untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Fungsi : untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Material : chrome vanadiumatribut:
- Size (inch): 15
- Material: Chrome Vanadium
- Dimension 2 (mm): 12
- Dimension 1 (mm): 245
- Dimension 4 (mm): 144
- Dimension 5 (mm): 6
- Dimension 3 (mm): 35
- Dimension 6 (mm): 1200
- Kleaner Pel Debu (Lobby Duster)Deskripsi:Kleaner Dust Mop or commonly known as a cendol mop broom is a Microfiber broom tool that can efficiently capture and bind dust or fine particles so that sweeping becomes faster and healthier. Compared to conventional brooms that cannot bind dust, so that when swept, dust flies in the room which certainly isn’t healthy. Kleaner Dust Mop can also be used to mop floors because the Microfiber tentacles are effective at absorbing water.atribut:
- Length(cm): 83-139
- Dragon Pel Lantai P 15 (Floor Mop)Deskripsi:Mop Pel P15 Sumbu DragonPel rumah dengan tampilan simple, menarik dan bermutu tinggi dengan menggunakan bahan-bahan terbaik dan eco friendlyDijual 1 Set : Kepala pel + Gagang panjangSpesifikasi :- Panjang Gagang Pel(besi) Standard 110 Cm (Warna abu-abu garis)- Bahan Sumbu Terbaik- Daya Serap Tinggi- Gampang Dijemur- Tahan Lamaatribut:
- Dimensions Box (mm): 1160x400x335
- Handle Length (cm): 110
- Color: White
- RUBBERMAID COMMERCIAL PRODUCTS Refill Kain Pel Lantai String (Floor Mop Refill)Deskripsi:Slide-on mop heads have a smaller headband designed for touchless removal and quick installation of clean mop heads onto a slide-on, or side-gate, mop handle. These mop heads are launderable for repeated use.atribut:
- Includes Handle: No
Daftar Harga cleaning equipment Terbaru October 2026
| LAVOR Walk Behind Sweepers | Rp7.199.900 |
| monotaro Alat Semprot Pembersih Mesin | Rp389.900 |
| Kleaner Pel Datar (Flat Mop) | Rp389.900 |
| Kleaner Pel Putar Tornado (Spin Mop) | Rp449.900 |
| Kleaner Pel Putar Twist (Spin Mop) | Rp209.900 |
| Bagus Pel Lantai Micromate (Floor Mop) | Rp93.900 |
| Kleaner Pel Datar (Flat Mop) | Rp209.900 |
| Kleaner Pel Datar Spray (Flat Mop) | Rp299.900 |
| ABILITY ONE Dust Mop Frame (Frame Pel Debu) | Rp209.900 |
| Clean Matic Pel Lantai Basic (Floor Mop) | Rp179.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/2tP106920101-1.jpg)
/6sP106920244-1.jpg)
/8hP106920305-1.jpg)
/ahP102169377-3.jpg)
/frP106919567-1.jpg)
/53P106920183-1.jpg)
/ctP109308461-1.jpg)
/P102264122-1.jpg)
/5hP105492197-5.jpg)
/dqP103683494-2.jpg)
/pyP107620934-2.jpg)
/f9P106919549-2.jpg)
/kxP105232753-1.jpg)
/meP109314806-1.jpg)
/P103082969-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)