ABILITY ONE Dust Mop Frame (Frame Pel Debu)

Sebelum PPN:
Rp209.900 - Rp929.900
Spesifikasi
Color Coding SystemNo
Depth (inch)5
Handle Connection TypeSnap On

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dust mop frames with handles replace worn or damaged handle and frame sets. The handle and frame are included, and can be paired with compatible dust mop heads to create a custom dust mop system.
Feature
Dust Mop Frame and Handle Product Type Dust Mop Mop Connection Type Snap On Mop Head Material Not Applicable Handle Material Steel Mop Head Width Not Applicable Mop Head Depth Not Applicable Launderable Not Applicable Mop Head Color Black Handle Color Black Wringer Type Not Applicable Includes Reservoir No Reservoir Capacity Not Applicable Dry Weight 32 oz Mop End Type Not Applicable Includes Wet Mop Tailband No Compatible Grainger Part Number 5LG84

Ulasan Produk

Tidak ada ulasan