RUBBERMAID COMMERCIAL PRODUCTS Refill Kain Pel Lantai String (Floor Mop Refill)

Sebelum PPN:
Rp109.900 - Rp4.499.900
Spesifikasi
Includes HandleNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slide-on mop heads have a smaller headband designed for touchless removal and quick installation of clean mop heads onto a slide-on, or side-gate, mop handle. These mop heads are launderable for repeated use.
Feature
Wet Mop Material Cotton Mop Connection Type Slide On Overall Width 7 in Overall Depth 15 in Launderable Yes Color White Dry Weight 16 oz Mop End Type Loop Includes Wet Mop Tailband Yes Compatible Grainger Part Number 14J832 Compatible Manufacturer Part Number FGH145000000 Color Coding System Yes Connection Thread Type Not Applicable Capacity 20 oz Headband Size 1 in Includes Handle No Mop Style String Ply Count 4 Product Type Wet Mop Head Series Super Stitch Standards REACH

Ulasan Produk

Tidak ada ulasan

Halaman Terkait