Beli clamp meter ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Clamp Meter AC/DC
    Mulai

    Rp7.799.900

    Extech Clamp Meter AC/DC
    Deskripsi:
    The 380926 is a category IV, 2000-Amp, TRMS AC/DC Clamp Meter which has a rugged 2 in. jaw that accommodates two 500MCM cables. A built-in full-function DMM can measure AC/DC Voltage and Current, Resistance, capacitance, frequency, Duty Cycle, Diode and C
    atribut:
    • AC/DC Voltage (Max Res.): 1000V (1mV)/1000V (0.1mV)
    • Resistance (Max Res.): 40M Omega (0.1 Omega)
    • Dimensions: 255x73x38mm
    • AC / DC Current: 400A, 2000A (Clamp); 400 micrometer A
  2. TRUSCO AC Clamp Meter
    Mulai

    Rp1.499.900

    TRUSCO AC Clamp Meter
    Deskripsi:
    21
    atribut:
    • AC Current (A): 199.9
    • Detection System: True Root Mean Square Rectification (RMS)
    • Maximum Display: 2000 count
    • Maximum Measurable Conductor Diameter: 16mm
    • Power Supply: AAA Battery x 2 (Sold Separately)
  3. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  4. KYORITSU Tang Ampere Digital AC
    Rating:
    80% of 100
    (2)
    Mulai

    Rp1.299.900

  5. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp20.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  6. Custom AC/DC Clamp Meter
    Mulai

    Rp2.899.900

    Custom AC/DC Clamp Meter
    Deskripsi:
    -A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.
    atribut:
    • Detection Method: True RMS method (True RMS)
    • Alternating Current (A): 0.20 to 400.0
    • Battery Life (hour): Approximately 100
    • Clamp Diameter (mm): 24
    • Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
    • DC Current (A): 0.20 to 400.0
    • Depth (mm): 28
    • Display: LCD
    • Height (mm): 152
    • Maximum Display Count: 4000
    • Maximum Measurement Conductor Diameter (mm): 24
    • Maximum Measuring Current (A): 399.9
    • Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
    • Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
    • Power Source: AAA Type dry batteries x 2 (included)
    • Range Switching: Auto
    • Sample Rate (time/s): Approx. 2
    • Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
    • Width (mm): 60
    • Width x Depth x Height (mm): 60x28x152
  7. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.399.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  8. FLUKE Tang Ampere
    Mulai

    Rp1.599.900

  9. TEKIRO Digital Clam Meter
    Mulai

    Rp369.900

    TEKIRO Digital Clam Meter
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  10. KYORITSU Tang Ampere Digital
    Mulai

    Rp11.999.900

    KYORITSU Tang Ampere Digital
    atribut:
    • Alternating Current (A): 2000
    • Direct Current (A): 2000
    • Maximum Display: 1999 count
    • Maximum measured conductor diameter (mm): 55
    • Power Supply: AA batteries (R6P)x2 (included)
    • Continuous Usage Time (hour): 11
    • Dimensions (mm): 105x49x250
    • Resistance (ohm): 4000
    • Voltage (V): 1000 (DC); 750 (AC)
  11. FLUKE True RMS AC Clamp Meter
    Mulai

    Rp8.799.900

    FLUKE True RMS AC Clamp Meter
    Deskripsi:
    Fluke 373 True RMS AC Clamp Meter does the job for any AC-only current measurement applicationFluke 373 True-RMS AC Clamp Meter is a great choice for AC-only current measurement situations. Featuring True RMS AC voltage and current measurements you can measure AC current to 600 A and AC voltage to 600V. The 373 also measures DC voltage to 600 V and resistance to 6000 Ω.To make it even easier to use, the large, easy-to-read backlit display provides better visibility in dimly lit conditions. And the 373 automatically sets the correct measurement range based on the voltage present when you power up, so you do not need to move the switch while taking a measurement. When you put it all together, you'll find the Fluke 373 offers everything you need, plus a little more.Other useful capabilities:- Provides True-RMS voltage and current measurements to accurately measure non-linear signals- Automatically selects a measurement range based on voltage present so you don't need to change the switch positions while taking a measurement- Presents readings on a large, easy-to-read backlit display- Features CAT IV 300 V, CAT III 600 V safety ratings- Comes with a soft carrying case- Runs on two AA alkaline batteries
    atribut:
    • Battery Type: 2 AA, NEDA 15A, IEC LR6
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • Operating Humidity (%): Non-condensing (<10 °C); 90 relative humidity (10 °C to 30 °C); 75 relative humidity (30 °C to 40 °C); 45 relative humidity (40 °C to 50 °C)
    • Operating Altitude (m): 3000
    • AC Voltage Range (V): 600
    • AC Voltage Resolution (V): 0.1
    • Capacitance Range (μF): 10.0-100.0 / 1000
    • Capacitance Resolution (μF): 0.1 /1
    • DC Voltage Range (V): 600
    • DC Voltage Resolution (V): 0.1
    • Dimensions (mm): 232x85x45
    • Resistance Range (ohm): 600.0/6000
    • Resistance Resolution (ohm): 0.1 /1
    • Safety Compliance: ANSI/ISA S82.02.01:2004; CAN/CSA-C22.2 No. 61010-1-04; IEC/EN 61010-1:2001, 600V CAT III, 300V CAT IV; Pollution Degree 2; EN/IEC 61010-2-32:2002; EN/IEC 61010-031:2002/A1:2008
    • Storage Altitude (m): 12000
    • Temperature coefficient: Add 0.1 x specified accuracy for each degree C above 28 °C or below 18 °C
  12. Amprobe Tang Ampere
    Mulai

    Rp6.699.900

    Amprobe Tang Ampere
    Deskripsi:
    With a full range of AC/DC current, AC/DC voltage, and frequency measurement functions for basic electrical troubleshooting, the AMP-220 clamp meter with its large backlit display is an excellent amp clamp meter choice. Rated CAT III 600 V, the AMP-210 clamp meter offers True-RMS sensing, fast response processor, non-contact voltage detection, capacitance, resistance and continuity measurements to enhance efficiency and safety in today’s complex electrical environments. The Amp-Tip function allows for precise measurement of current down to the tenth of an Amp, enabling accurate current measurement of both large and small diameter wires. A low pass filter allows measurement of current and voltage on variable frequency drives (motors with speed controlled by frequency).
    atribut:
    • DC Voltage (V): Range : 0 - 600; Accuracy : ±1.0% + 5LSD
    • AC Currrent (A): Range : 0 - 600; Accuracy : ±1.8% + 5LSD, ±2.0% + 5LSD
    • Frequency: Range : 5 - 999 (Hz); Accuracy : ±1.0% + 5LSD; Range : 50 - 400 (Hz), Accuracy : ±2.0% + 4LSD
    • Resistance (kΩ): Range : 0 - 60; Accuracy : ±1.0% + 5LSD
    • Capacitance (µF): Range : 0 - 2500; Accuracy : ±2.0% + 4LSD
    • Continuity Beeper Threshold (ohm): On : ≤ 10; Off : > 250
    • Safety Rating: CAT III 600 V
    • Non-Contact Voltage (V): 10 - 1000 (AC)
  13. Sawo Plastik PE Orange
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.000

    Sawo Plastik PE Orange
    Deskripsi:
    KANTONG PLASTIK PE SAWO ORANGE / BAL Aman dan Higienis Plastik PE Bawang adalah jenis plastik yang : ELASTIS / LENTUR, sehingga tidak mudah pecah (tahan benturan) Warna plastik PE Bawang adalah TRANSPARAN (agak buram) Terbuat dari bahan PLASTIK MURN, bersih, higienis dan tidak berbau.I   Dapat digunakan untuk : Membungkus cairan seperti minyak dan santan atau air untuk es batu. Membungkus benda berat dan padat (tepung, gula, dll)
    atribut:
    • Material: Plastic
  14. INGCO Digital Clam Meter
    Mulai

    Rp279.900

    INGCO Digital Clam Meter
    Deskripsi:
    Clamp Meter INGCO menawarkan pengukuran arus AC tanpa perlu memutus kabel, lengkap dengan fungsi voltmeter dan continuity test. Ideal untuk teknisi listrik dan perawatan lapangan.
    atribut:
    • DC Voltage (V): 200mV/2V/20V/200V/600V
    • AC Voltage (V): 2/20/200/600
    • Resistance Range (ohm): 200Ω/2kΩ/20kΩ/200kΩ/2MΩ/20MΩ
    • AC Current (A): 2/20/200
    • Display: 2000 counts
    • Maximum Conductor Size (mm): 27
  15. TSUBAKI RS60 Series-Standard Drive Chain
    Mulai

    Rp32.000

    TSUBAKI RS60 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 60.0
    • No. of Links per Unit: 160
Daftar Harga clamp meter ac Terbaru October 2025
Extech Clamp Meter AC/DCRp7.799.900
TRUSCO AC Clamp MeterRp1.499.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp1.799.900
KYORITSU Tang Ampere Digital ACRp1.299.900
FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Rp20.999.900
Custom AC/DC Clamp MeterRp2.899.900
FLUKE Clamp Meter (Tang Ampere)Rp6.399.900
KYORITSU Tang Ampere Digital AC/DCRp2.999.900
FLUKE Tang AmpereRp1.599.900
KRISBOW Tang AmpereRp849.900

Data diperbarui pada 24/10/2025 (Harga belum termasuk PPN)

Halaman Terkait