CKD FRL Combination (with Auto Drain) (Unit FRL)

Sebelum PPN:
Rp2.499.900 - Rp2.899.900
Spesifikasi
Used oilTurbine oil type 1 (equivalent to ISO VG # 32)
Drain DischargeAuto drain
Fluid Temperature (°C)5 to 60
Filtration Degree (µm)5
Oil Storage Amount (cm³)85
Set Pressure (MPa)0.05 to 0.85
Working Fluidair
Working Pressure (MPa)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Filter, regulator, space-saving type with an integrated three-point lubricator. Embedded a pressure gauge to the body, it was maintained at the same time safety and to design the cleanest. Small, it is FRL2000 series of large flow rate. It is compact in f

Ulasan Produk

Tidak ada ulasan