Beli circular saw blade di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SATA Circular Saw Blade
    Mulai

    Rp65.900

    SATA Circular Saw Blade
    Deskripsi:
    53601 Circular Saw Blade Ø110x1.6x20x30T Product Introduction ● Suitable for cutting various softwoods, hardwoods, sandwich panels, MDF, etc. ● Saw teeth are made of industrial-grade carbide material with alternating tooth design ● Diameters of 110mm (4"), 180mm (7"), 230mm (9"), and 254mm (10") are available, suitable for mainstream drive tools on the market
  2. DIABLO Circular Saw Blade
    Mulai

    Rp359.900

    DIABLO Circular Saw Blade
    Deskripsi:
    These circular saw blades have a stabilized plate and carbide-tipped teeth for cutting stainless steel without wearing down and dulling blade teeth.
    atribut:
    • UNSPSC: 27112802
    • Arbor Shape: Round
    • Arbor Size (inch): 5/8
    • Tip Material: Carbide Tipped
  3. DEWALT Circular Saw Blade
    Mulai

    Rp179.900

    DEWALT Circular Saw Blade
    Deskripsi:
    Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
  4. Makita Circular Saw Blade
    Mulai

    Rp899.900

    Makita Circular Saw Blade
    Deskripsi:
    Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
    atribut:
    • UNSPSC: 27112802
    • Application: For Wood Cutting
  5. B+D Circular Saw Blade
    Mulai

    Rp239.900

    B+D Circular Saw Blade
    atribut:
    • Blade Thickness (mm): 1.1
    • Compatible Model: ECH183-JP
    • Hole Diameter (mm): 15
    • Inner Diameter (mm): 15
    • Material: Iron
    • Number of Teeth: 24
    • Number of Teeth (TPI): 24
    • Outer Diameter (mm): 85
  6. GT JAPAN Circular Saw Blade
    Mulai

    Rp269.900

    GT JAPAN Circular Saw Blade
    Deskripsi:
    Dipakai untuk alumunium dan juga kayu
    atribut:
    • Size (inch): 10
    • Type: 120T
    • Axle (mm): 25.4
    • Thickness (mm): 3
    • Maximum RPM: 5900
  7. GT JAPAN Circular Saw Blade
    Mulai

    Rp119.900

    GT JAPAN Circular Saw Blade
    Deskripsi:
    Dapat dipakai untuk alumunium, kayu, triplek dll
    atribut:
    • Size (inch): 7
    • Type: 80T
    • Number of Bit: 80
    • Thickness (mm): 2
    • Arbor (mm): 25.4
    • Maximum RPM: 8500
  8. BOSCH PRO Wood Corded Circular Saw Blade for Hand-Held Saws (Mata Gergaji Bundar)
    Mulai

    Rp159.900

    BOSCH PRO Wood Corded Circular Saw Blade for Hand-Held Saws (Mata Gergaji Bundar)
    Deskripsi:
    Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of wood
    atribut:
    • Tooth Shape: ATB
  9. BOSCH Circular Saw Blade Expert Wood
    Mulai

    Rp939.900

    BOSCH Circular Saw Blade Expert Wood
    Deskripsi:
    For cordless tools only. Double the amount of work done on a single charge. Ultra-thin thickness (saw blade + cutting edge). Metal composite blade with improved wear resistance. Eco-friendly plastic-free packaging.Cutting wood
    atribut:
    • Hole Diameter (mm): 20
  10. Keensaw HSS Circular Saw Blade
    Mulai

    Rp1.399.900

    Keensaw HSS Circular Saw Blade
    Deskripsi:
    HSS-S600 (Black Pearl) memiliki kandungan 5% Molydbenum dan memiliki Special coating (Black Pearl / Rose golden) dengan tingkat performasi yang lebih tinggi dari M42 ( high temperature resistance, super toughness) sehingga membuat Pisau menjadi lebih awet dan tahan lama.HSS saw blades yang terbuat dari material ini dapat memotong hampir keseluruhan besi seperti stainless steel, carbon steel, dan high strength steels. Menjadi pilihan tepat untuk all for one purpose dengan harga yang terjangkau.Seluruh mata pisau sudah dilengkapi dengan teknologi TIN coating untuk meningkatkan performa blade dalam hal:1. Mengurangi faktor friction pada permukaan blade2. Meningkatkan kekerasan pada permukaan blade3. Ketahanan terhadap suhu tinggi4. Ketahanan terhadap abrasi5. Anti Adhesi untuk melindungi mata pisau
    atribut:
    • Size Interal Diameter (mm): 32
  11. DEWALT Circular Saw
    Mulai

    Rp2.599.900

    DEWALT Circular Saw
    Deskripsi:
    These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
  12. PROXXON Circular Saw Blade Fine (Mata Gergaji Bundar)
    Mulai

    Rp389.900

    PROXXON Circular Saw Blade Fine (Mata Gergaji Bundar)
    Deskripsi:
    A circular saw blade for replacing the mini circular saw table. Ideal for cutting wood.Cutting wood.
    atribut:
    • Suitable Model: No.27006, No.28006
  13. BOSCH PRO Multi Material Circular Saw Blade (Mata Gergaji Bundar Multi Material)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    BOSCH PRO Multi Material Circular Saw Blade (Mata Gergaji Bundar Multi Material)
    Deskripsi:
    Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.
    atribut:
    • Tooth Shape: TCG
    • Cutting Result: Fine Cut
    • Hook Angle (°) (α): -5
  14. TOTAL TCT Saw Blade
    Mulai

    Rp55.900

    TOTAL TCT Saw Blade
    Deskripsi:
    24T. Packed by color box.
  15. BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)
    36%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

  16. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  17. SK11 Mata Gergaji (Hand Saw Blade)
    Mulai

    Rp91.900

    SK11 Mata Gergaji (Hand Saw Blade)
    Deskripsi:
    This is a replacement blade for a saw. With a common spare blade, it can also be used with other companies' rotary and detachable saws (0.6mm thick). The saw blade has a rust-resistant clear coating finish. It has excellent durability and maintains its sharpness for a long time.Cutting work for general wood, plywood, laminated wood, hardwood, etc.* Secure a sufficient work space and check the safety of the surrounding area. * For safety, wear protective gloves when replacing the blade, and work with caution.
    atribut:
    • Blade Length (mm): 260
    • Blade Thickness (mm): 0.6
    • Suitable Model: SK11 Spare Blade Saw (EBS-260G / 260T / 250 / 260II / 300 / 350GL / 250GP / 240GB / 270GK / 240GS), SK11 Spare Blade Saw (S-260-OR / S-270-OR)
  18. WAGEN Cold Saw Blade
    Mulai

    Rp4.499.900

    WAGEN Cold Saw Blade
    atribut:
    • Size: 285x2.0x1.7x32xT80
Daftar Harga circular saw blade Terbaru November 2026
SATA Circular Saw BladeRp65.900
DIABLO Circular Saw BladeRp359.900
DEWALT Circular Saw BladeRp179.900
Makita Circular Saw BladeRp899.900
Zieger Circular Saw Blade HSSRp619.900
B+D Circular Saw BladeRp239.900
GT JAPAN Circular Saw BladeRp269.900
GT JAPAN Circular Saw BladeRp119.900
BOSCH PRO Wood Corded Circular Saw Blade for Hand-Held Saws (Mata Gergaji Bundar)Rp159.900
BOSCH Circular Saw Blade Expert WoodRp939.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)