Makita Circular Saw Blade

Sebelum PPN:
Rp899.900 - Rp1.899.900
Spesifikasi
UNSPSC27112802
ApplicationFor Wood Cutting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
Feature
Circular Saw Blade Blade Dia 10 1/4 in Max Blade Speed 5 870 RPM Arbor Size 5/8 in Arbor Shape Round Diamond Knockout Yes Number of Teeth 24 Primary Material Application Wood Materials Cut Wood Wood Cutting Type Framing Blade Thickness 0.059 in Cut Width 0.085 in Tip Material Carbide Tipped Hook Angle 23 Degrees Tooth Grind ATAFR For Use With Saw Type Circular Saws Blade Type Framing Application For Wood Cutting Includes Blade Only

Ulasan Produk

Tidak ada ulasan