DIABLO Circular Saw Blade

Sebelum PPN:
Rp359.900 - Rp2.399.900
Spesifikasi
UNSPSC27112802
Arbor ShapeRound
Arbor Size (inch)5/8
Tip MaterialCarbide Tipped

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These circular saw blades have a stabilized plate and carbide-tipped teeth for cutting stainless steel without wearing down and dulling blade teeth.
Feature
Circular Saw Blade Series Steel Demon Blade Dia 7 1/4 in Max Blade Speed 5 800 RPM Arbor Size 5/8 in Arbor Shape Round Diamond Knockout Yes Number of Teeth 48 Max Cutting Depth 2 in Primary Material Application Stainless Steel Materials Cut Aluminum Ferrous Metals Non-Ferrous Metals Stainless Steel Steel Metal Cutting Type Thick Metal Cut Width 0.075 in Tip Material Cermet Tipped Hook Angle 2 Degrees Tooth Grind TCG For Use With Saw Type Circular Saws

Ulasan Produk

Tidak ada ulasan