SK11 Mata Gergaji (Hand Saw Blade)

Sebelum PPN:
Rp90.900 - Rp469.900
Spesifikasi
Blade Length (mm)260
Blade Thickness (mm)0.6
Suitable ModelSK11 Spare Blade Saw (EBS-260G / 260T / 250 / 260II / 300 / 350GL / 250GP / 240GB / 270GK / 240GS), SK11 Spare Blade Saw (S-260-OR / S-270-OR)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a replacement blade for a saw. With a common spare blade, it can also be used with other companies' rotary and detachable saws (0.6mm thick). The saw blade has a rust-resistant clear coating finish. It has excellent durability and maintains its sharpness for a long time.
Cutting work for general wood, plywood, laminated wood, hardwood, etc.
* Secure a sufficient work space and check the safety of the surrounding area.
* For safety, wear protective gloves when replacing the blade, and work with caution.

Ulasan Produk

Tidak ada ulasan