Beli chlorine tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AMTAST Tester PH ORP Chlorine TesterDeskripsi:Pengukur Kualitas Air | Tester PH ORP Chlorine Tester AMT26 By AmtastTester PH ORP Chlorine Tester AMT26 By Amtast merupakan Alat Kualitas air portable untuk dapat mengukur baik asam dan basa (pH), beserta kandungan ORPnya yang sekaligus untuk mengukur kandungan klorin pada air.atribut:
- Accuracy: 3%; 0.02ph, 2mv
- Dimensions (mm): 42x33x183
- Humidity (%RH): 85
- Operating Temperature (°C): 0 to 50
- Power: 4x AAA Batteries
- Range: FCL/TCL: 0~3.50ppm; pH: -2.00~16.00; ORP: -1999~ +1999mv (optional ORP probe)
- Resolution: 0.01ppm; 0.01pH; 1mv
- Sample (ml): 5
- Lutron Chlorine MeterDeskripsi:CHLORINE METERModel : CL-2006- Free chlorine, total Chlorine measurement.- Range : 0 to 3.5 mg/L (ppm).- Range : Auto range.- Measuring principal : Photo meter method.- Light source : LED, 525 nm.- Record Max, Min. value.- 10 Pcs Free and Total powder DPD are included.- Free and total 1.0 mg/L standard solution are the standard accessories.- Power : 1.5 V battery (UM-4/AAA) x 6 PCs.- The measuring method is an adaptation of the USEPA Method 330.5 and Standard Method.atribut:
- Range (mg/L): 0 to 3.5
- Light Source (nm): LED 5.5
- B-ONE Portable Free & Total Chlorine TesterDeskripsi:Standard Accessories : - Reagent strip x 50pcs. - Testing bottle x 3. - Battery. - Clean Cloth. - Cup. - Distilled Water. - Manual. - Carrying case.atribut:
- Range: 0-5.00ppm
- Accuracy: ±0.03 + 1 Digit at <2.00ppm; ±3% FS + 1 Digit at >2.00ppm
- Resolution: 0.01ppm
- Operating Temperature (°C): 0-50
- Operating Humidity: 85% RH
- Data Memory: Storage/recall up to 150 points
- Dimensions (mm): 70x135x65
- Power Supply: DC 1.5V (UM4,AAA) battery x 4pcs
- Response (s): < 5
- Sample Capacity (ml): 10
- RANGER GERMANY Caster PU on PP Red Wheel Ball Bearingatribut:
- Color: Red
- Material: PU onPP
- Width (mm): 32
- Plate Size (mm): 95 x 67
- Plate Hole Centres (mm): 70/76 x 45
- Plate Hole Size (mm): 8.5
- GAIN EXPRESS Chlorine TesterDeskripsi:One of the most important steps of swimming pool maintenance is water balance to keep the pool/spa water- SAFE. chlorine based tablet pool, pH needs to be correct. If pool water is not balanced correctly then chlorine sanitizer won't be working on killing germs and bacteria that can cause diarrhea/ear/skin infections.- COMFORTABLE. water balance needs to be correct or it will affect skin/eyes. pH should be neither too acidic nor basic in order to feel comfortable- CORROSION-FREE. imbalanced pool can be corrosive to the liner, ladders/hand rail and others like pumpCL2 can also get eaten up if lot of nitrogen (from debris, pee, sunscreen, sweat).It is best to test CL2 and pH levels all the time as they change daily depends on pool usage.High alkaline water leads to high pH. Low alkaline water leads to low pH. Keeping your pH levels w/in proper range is important for keeping your equipment and pool finish intact. Your chlorine will dissolve quicker with low pH level. High pH levels make chlorine inactive.This gives you useful info to adjust Chlorine and pH of your pool accordingly, if your tested results are beyond the recommended range below. A great tool that you might need for maintaining your pool water.Set Includes:1 x pH and Free Chlorine Tester with Probe1 x English Instruction Manualatribut:
- Recommended Level: for pool and spa is 1.2 to 1.7ppm, for chlorine and 7.2 to 7.8 for pH
- Size (mm): 190x120 (main unit); 150 long (probe w/ handle)
- Power: 1 x AA 1.5V Alkaline Battery
- Cable Length (mm): 130
- Probe Length (mm): 48
- MICRO ESSENTIAL Single-Parameter Chemical Test StripDeskripsi:Single-parameter chemical test strips have a reagent applied to a small piece of paper to test for the presence of specific chemicals, bacteria, and pollutants. The paper is applied to the sample and turns color to indicate the presence and level of the substance detected. The paper is then compared to a key to read the results.atribut:
- UNSPSC: 41113035
- Number of tests: 100
- Test Detects For: Free Chlorine
- Test Form: Strip
- Test Parameter (ppm): 0 to 1000 Free Chlorine
- Testing Parameters: Free Chlorine
- TRANS INSTRUMENTS Senz Series ORP TesterDeskripsi:Redox is the measure of oxidation reduction potential (ORP).The Senz Redox can be use in swimming pools or spas to measure the oxidizing power of the chlorine disinfection in pool water. This is an alternative to measuring chlorine with chemical test kit. While Redox does not give direct reading in ppm of chlorine, but indicate the sufficiency of sanitizing power in mili-volts rather than ppm alone.The benefits of drinking alkaline water have got more homes owning alkaline water machines. Redox is also a good indicator of good alkaline water where the more negative the ORP value, the more antioxidizing it is. Alkaline water generating machines requires maintenance if the redox readings are below expectation. Therefore, having a Redox meter comes handy for owners to monitor the efficiency of their machines.atribut:
- Range (mV): ± 999
- Resolution (mV): 1
- Accuracy (mV): ± 20
- Calibration Points: One touch button
- Battery Life (hour): Approx. 150
- Automatic Shutdown Time (minute): Approx. 25
- Battery Type: 4x1.5V button cell (Alkaline A76 or equivalent)
- Operating Temperature (°C): 0 to 50 or (32 to 122°F)
- Packaging Dimension Size (LxWxH) (mm): 185x65x25
- Product Dimension Size (LxWxH) (mm): 170x32x15
- Product Life: min.365-tests or about 1-year
- Hanna Instruments Chlorine, pH, ORP, and Temperature AnalyzersDeskripsi:The Hanna Instruments PCA310, PCA320, PCA330 and PCA340 series of chlorine, pH, ORP and temperature analyzers are microprocessor controlled, process analyzers which continuously monitor a sample stream for chlorine content, pH, ORP and temperature values.atribut:
- Ordering Information: Each analyzer is supplied complete with: 2 pcs. reagent bottles (1 pc. indicator and 1 pc. buffer solution), 2 pcs. reagent bottle caps, 5 pcs. DPD compound powder, tubing, and instruction manual.
- Baud Rate (bps): 1200; 2400; 4800; 9600
- Chlorine Calibration: One point process calibration
- Chlorine Dosing Relay (mA): proportional relay or 4-20 output
- Chlorine Dosing Set Point (mg/L): Selectable from 0.1 to 5 (ppm)
- Chlorine Sampling Rate: Adjustable from 3 to 90 minutes
- Connectivity: RS485, galvanic separated
- Dimensions (mm): 318x267x159 (12.5x10.5x6.25\")
- Drain Connection (mm): 10 (3/8\") barb
- Free Chlorine Accuracy (mg/L): +/- 8% or +/-0.05 whichever is greater
- ORP Resolution (mV): (PCA330): 1
- pH Accuracy: (PCA320, PCA330 and PCA340): +/-0.05
- pH Dosing Set Point: selectable from 0.10 to 2.00 pH
- pH Hysteresis Band: Selectable from 0.05 to 2.00 pH
- pH Resolution: (PCA320, PCA330 and PCA340): 0.01 pH
- Hanna Instruments Free and Total Chlorine Portable PhotometerDeskripsi:The HI96711 is no longer available.Below is the link to a new meter that has been upgraded with many advanced features including an improved optical system, dot matrix LCD that offers a graphical tutorial mode to help the user through the measurement process and is waterproof including the cuvette assembly.Both meters use the same reagents.
- Milwaukee Instrument Digital Chlorine TesterDeskripsi:The Milwaukee MW10 Free Chlorine Photometer lets you go digital with your testing. No more hit and miss testing with strips. Great for agriculture, aquariums, aquaculture & coral, labs, water treatment, classroom and more. This meter is also ideal for educators that want their students to learn the basics of water quality analysis to apply in the real world.Simply add the reagent and get a digital reading accurate to ±0.03 ppm within minutes.atribut:
- Resolution (ppm): 0.01
- Battery Type (V): 1x1.5 AAA
- Meter Dimensions (mm): 81.30x61x38.1
- Light Source: Light Emitting Diode @525 nm
- Accuracy (ppm/%): '±0.03/±3 Of Reading at 25°C
- Auto-shut Off Time (minute): After 2 Of Non-Use
- Environment Temperature (°C): 0-50 Max RH 95% Non-Condensing
- Light Detector: Silicon Photocell
- Method: Adaptation Of USEPA Method 330.5 - The Reaction Between Free Chlorine And The DPD Reagent Causes A Pink Tint In The Sample.
- Packaged Dimensions (mm): 115x115x84
- Typical EMC Dev (ppm): ±0.01
- Hanna Instruments DiST 2 Waterproof TDS TesterDeskripsi:The Hanna Instruments HI98302 DiST 2 is a high-range total dissolved solids tester than can measure up to 10.00 ppt (g/L). The DiST 2 is a rugged and reliable pocket-sized tester for use in the lab or field. This modern looking meter is only 0.7" thick and extremely ergonomic, fitting comfortably in your hand. This tester keeps things simple with a two-button operation; one for ON/OFF, the other for calibration.atribut:
- Automatic Shut-off: 8 minutes, 60 minutes, or disabled
- Battery Type/Life: CR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use
- Dimensions (mm): 160x40x17 (6.3x1.6x0.7“)
- EC to TDS Conversion Factor: 0.5
- EC/TDS Temperature Compensation (°C): Automatic from 0.0 to 50.0 (32.0 to 122.0 degree F)
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100%
- Ordering Information: HI98302 is supplied with protective cap, 6.44 ppt calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual.
- TDS Accuracy: +/-2% F.S.
- TDS Calibration: Automatic, one point at 6.44 ppt
- TDS Range: 0.00 to 10.00 ppt (g/L)
- Weight (g): 68 (2.4 oz.) without battery
- HYDRION Chlorine Test Kit PaperDeskripsi:Hydrion Chlorine Test Kit | Tes Klorin Air | Testkit / Teskit PaperHydrion Chlorine Test Paper merupakan alat test kit untuk pengukur kadar klorin bebas yang sederhana dan mudah untuk digunakan. Alat ini sanggup mengukur dalam range 10-50-100-200 ppm (range konsentrasi 10-200ppm).Cara Pakai:1. Celupkan dalam air yang akan diuji sekitar 1-2 menit.2. Angkat dan lihat perubahan warnanya.3. Bandingkan dengan Color Chart yang tersedia untuk memperkirakan kandungannya.Kapasitas: untuk sekitar 2000 test atau pengujianORIGINAL 100%
- Fort AC-Axial Blower Fanatribut:
- Voltage (V): AC 220-240
- Frequency (Hz): 50/60
- Test Strips Water Strip Test ChlorineDeskripsi:Alat Strip Test Tes Kualitas Air Water Chlorine klorin
- Hanna Instruments Total Chlorine CheckerDeskripsi:The Hanna Total Chlorine Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Total Chlorine Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.atribut:
- Automatic Shut-off: After two minutes of non-use
- Battery Type/Life: (1) 1.5V AAA
- Chlorine Method: Adaptation of USEPA method 330.5, DPD method
- Dimensions (mm): 81.5x61x37.5 (3.2\"x2.4\"x1.5\")
- Ordering Information: HI711 Checker is supplied with (2) sample cuvettes with caps, total chlorine reagent starter kit for 6 tests (6 powder reagent packets), battery, instructions and Quick start guide.
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
- Photometer/Colorimeter Light Detector: Silicon photocell
- Photometer/Colorimeter Light Source (nm): LED @ 525
- Total Chlorine Accuracy (ppm): +/-0.03 +/-3% of reading
- Total Chlorine Range (ppm): 0.00 to 3.50
- Milwaukee Instrument Powder ReagentDeskripsi:The Total Chlorine reagent powder kit includes high-quality reagents that are ready-to-use with the MW11 Total Chlorine meter. The reagents use the DPD Method with a reaction between chlorine and reagent causing a pink tint in the sample. Simply add the reagent to the sample, wait for the reaction to take place and the photometer determines the concentration based on the color. The reagents are designed for use with samples that have an expected maxium range of 0.00 to 5.00 ppm (mg/L) total chlorine.atribut:
- Label Types: Warning Product
- Kedida ORP Redox Meteratribut:
- Accuracy (mV): ±2
- Dimensions (mm): 188x38 (included electrode)
- Display: LCD, size : 20 mm x 27 mm. Consumption
- Display (mm): LCD, size : 20x27. Consumption
- Measurement Range (mV): ±1200
- ORP Calibration: It already be calibrated before leaving the factory ; Using it directly,please
- Operating Humidity: Less than 80% RH
- Operating Humidity (%): Less than 80 RH
- Temperature Range (°C): 0 to 50
- Temperature Range (°F): 32 to 122
- Hanna Instruments De-Ionised WaterDeskripsi:Distilled water, 3.75 LAir-tight seal to ensure the quality of the solutionMarked with lot number and expiry dateatribut:
- Volume (ml): 3785
- Hanna Instruments Free Chlorine CheckerDeskripsi:The Hanna Free Chlorine Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine absorbance and ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Free Chlorine Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.
- RANGER GERMANY Super Heavy Duty Caster Polyurethane Wheel Double Ball Bearingatribut:
- Material: Polyurethane
Daftar Harga chlorine tester Terbaru March 2026
| AMTAST Tester PH ORP Chlorine Tester | Rp9.199.900 |
| Lutron Chlorine Meter | Rp8.699.900 |
| B-ONE Portable Free & Total Chlorine Tester | Rp13.999.900 |
| RANGER GERMANY Caster PU on PP Red Wheel Ball Bearing | Rp319.900 |
| GAIN EXPRESS Chlorine Tester | Rp799.900 |
| MICRO ESSENTIAL Single-Parameter Chemical Test Strip | Rp299.900 |
| TRANS INSTRUMENTS Senz Series ORP Tester | Rp1.199.900 |
| Hanna Instruments Chlorine, pH, ORP, and Temperature Analyzers | Rp67.999.900 |
| Hanna Instruments Free and Total Chlorine Portable Photometer | Rp9.899.900 |
| Milwaukee Instrument Digital Chlorine Tester | Rp8.099.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)