Milwaukee Instrument Digital Chlorine Tester

Sebelum PPN:
Rp8.099.900
Spesifikasi
Resolution (ppm)0.01
Battery Type (V)1x1.5 AAA
Meter Dimensions (mm)81.30x61x38.1
Light SourceLight Emitting Diode @525 nm
Accuracy (ppm/%)'±0.03/±3 Of Reading at 25°C
Auto-shut Off Time (minute)After 2 Of Non-Use
Environment Temperature (°C)0-50 Max RH 95% Non-Condensing
Light DetectorSilicon Photocell
MethodAdaptation Of USEPA Method 330.5 - The Reaction Between Free Chlorine And The DPD Reagent Causes A Pink Tint In The Sample.
Packaged Dimensions (mm)115x115x84
Typical EMC Dev (ppm)±0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Milwaukee MW10 Free Chlorine Photometer lets you go digital with your testing. No more hit and miss testing with strips. Great for agriculture, aquariums, aquaculture & coral, labs, water treatment, classroom and more. This meter is also ideal for educators that want their students to learn the basics of water quality analysis to apply in the real world.
Simply add the reagent and get a digital reading accurate to ±0.03 ppm within minutes.
Feature
- Fast, easy-to-read results with large digital LCD readout.
- Range from 0.00 to 2.50 ppm.
- Accurate to ±0.03 ppm or ±3% of reading @ 25 °C.
- Small and ergonomic design.
- No calibration needed.
- Reliable and repeatable measurements with no visual assessment.
- Runs on 1 x AAA battery with auto shut off to extend battery life.
- Adaptation of the USEPA Method 330.5. The reaction between Free Clorine and DPD causes a slight pink tint in the sample.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait