B-ONE Portable Free & Total Chlorine Tester

Sebelum PPN:
Rp15.999.900
Spesifikasi
Range0-5.00ppm
Accuracy±0.03 + 1 Digit at <2.00ppm; ±3% FS + 1 Digit at >2.00ppm
Resolution0.01ppm
Operating Temperature (°C)0-50
Operating Humidity85% RH
Data MemoryStorage/recall up to 150 points
Dimensions (mm)70x135x65
Power SupplyDC 1.5V (UM4,AAA) battery x 4pcs
Response (s)< 5
Sample Capacity (ml)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard Accessories :
- Reagent strip x 50pcs.
- Testing bottle x 3.
- Battery.
- Clean Cloth.
- Cup.
- Distilled Water.
- Manual.
- Carrying case.
Feature
- Microprocessor based for fast and accurate measurements
- EPA approved DPD method
- Large LCD 45x25mm display for reading convenient
- Memory function stores and recalls up to 150 points
- Low battery alarm and auto shut off after 10 minutes of non use

Ulasan Produk

Tidak ada ulasan

Halaman Terkait