Beli centrifuge tube 15ml di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Centrifuge Tube Eck
    Mulai

    Rp839.900

    AS ONE Centrifuge Tube Eck
    atribut:
    • Specification: γ-ray sterilized
    • Material: Tube/PP (Polypropylene)
    • Centrifugal Strength: 8000G
  2. ISOLAB Centrifuge Tube Polypropylene with Screw
    Mulai

    Rp13.900

    ISOLAB Centrifuge Tube Polypropylene with Screw
    Deskripsi:
    Isolab Centrifuge Tube Polypropylene With Screw Non Sterilized Non Skirt
  3. NUNC Tabung Centrifuge
    Mulai

    Rp219.900

    NUNC Tabung Centrifuge
    Deskripsi:
    Thermo Scientific™ Nunc 15mL & 50mL Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack and allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
    atribut:
    • Sterility: Sterile
    • Material: Polypropylene
    • Shape: Conical
    • Type: Centrifuge Tube
    • Green Features: Sustainable Packaging
  4. Bio-SEEN Tabung Centrifuge
    Mulai

    Rp229.900

    Bio-SEEN Tabung Centrifuge
    Deskripsi:
    Conical Bottom
    atribut:
    • Caps: Flat Screw Cap
  5. NEST Tabung Centrifuge
    Mulai

    Rp149.900

    NEST Tabung Centrifuge
    Deskripsi:
    Standard LevelMade from virgin polypropylene to meet the general requirements of the laboratory.Skirted and self-standing
    atribut:
    • Packaging: Bulk
    • Type: Standard
    • Sterile: Sterile
    • Material: Polypropylene
    • Maximum Relative Centrifugal Force (xg): 12000
  6. OneMed Tabung Centrifuge
    Mulai

    Rp119.900

    OneMed Tabung Centrifuge
    Deskripsi:
    Centrifuge Tube 50 ML adalah tabung centrifuge tube mempunyai bentuk seperti tabung yang salah satu ujungnya menyerupai kerucut. Dilengkapi dengan skala berwarna putih sehingga mudah dibaca .Cocok digunakan dilaboratorium.
  7. Labware Charuzu Centrifuge Tube
    Mulai

    Rp149.900

    Labware Charuzu Centrifuge Tube
    Deskripsi:
    Manufactured from ultra clear, high grade polypropyleneAutoclavableLarge labelling area
  8. CORNING CentrifugeTube CentriStar Cap
    Mulai

    Rp509.900

    CORNING CentrifugeTube CentriStar Cap
    Deskripsi:
    Corning® 15 mL clear polypropylene (PP) centrifuge tubes come with the advanced polyethylene CentriStar™ caps and are bulk packed 50 per bag. Foam racks can be purchased separately. The CentriStar™ Cap has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping. This leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions.- Superior Performance- Maximum RCF is 12,500 xg- Temperature range from -80°C to 120°C- 5 year shelf life- Ease of Use- Leak proof design- Easy-on/easy-off cap- Clear accurate graduations- Large white marking spot- Reliable Quality- RNase-/DNase-free- Heavy-metal-free color concentrate- Medical grade polypropylene- Nonpyrogenic- Sterile
    atribut:
    • Bottom Style: Conical
    • Top Style: Threaded
    • Graduations: Yes
    • Cap Style: CentriStar
    • Cap Color: Orange
    • Color: Clear
    • Feature: Disposable
    • Rack: No
    • Self Standing: No
    • Sterile: Yes
  9. AS ONE Test Tube Stand Z Type
    Mulai

    Rp249.900

    AS ONE Test Tube Stand Z Type
    Deskripsi:
    When stored, it can be stacked, so it does not take up much space. As the material is stainless steel (SUS304), it has excellent chemical resistance.
    atribut:
    • Material: Stainless steel (SUS304)
    • Number of Holes: 12 pieces (3×4)
    • Plate Thickness (mm): 0.5
  10. NEST Centrifuge Tube
    Mulai

    Rp219.900

    NEST Centrifuge Tube
    atribut:
    • Volume (ml): 15
    • Color: Transparency
    • Maximum Relative Centrifugal Force (xg): 12000
  11. Four e's Scientific Centrifuge Tube
    Mulai

    Rp98.900

    Four e's Scientific Centrifuge Tube
    Deskripsi:
    The centrifuge tubes are made in high purity PP Material. They are designed to have longer length screw caps with sealing rings to prevent leakage.
    atribut:
    • Maximum RCF (×g): 12000
  12. Sigma-Aldrich Centrifuge Tube With Screw Cap Conical Bottom Co-Polymer
    Mulai

    Rp3.199.900

    Sigma-Aldrich Centrifuge Tube With Screw Cap Conical Bottom Co-Polymer
    atribut:
    • Parameter: 12000xg max. RCF
    • Fitting: cap (screw cap)
    • Color: Clear
  13. AS ONE Centrifuge Tube Eck Conical Type
    Mulai

    Rp3.499.900

    AS ONE Centrifuge Tube Eck Conical Type
    Deskripsi:
    γ-ray sterilized, with writing space
    atribut:
    • Centrifugal Strength: 8000G
    • Material (tube): PP (polypropylene)
    • Type: conical type
  14. SPL Centrifuge Tube
    Mulai

    Rp7.900

    SPL Centrifuge Tube
    Deskripsi:
    Conical Tubes are widely used in laboratories from storage of samples to high speed centrifugation. SPL Life Sciences provides very high strength and non-toxic conical tubes to meet the demands
    atribut:
    • Bottom Type: Conical
    • Material (Tube/Cap): PP/HDPE
    • External Dimension (DxH) (mm): 17.00x120.70
    • Total Volume (ml): 15
    • RCF Rating: 13000xg
    • Sterile: Yes
  15. Celltreat Plastic Centrifuge, Culture, & Test Tub
    Mulai

    Rp799.900

    Celltreat Plastic Centrifuge, Culture, & Test Tub
    Deskripsi:
    Plastic centrifuge tubes have a larger capacity than microcentrifuge tubes. They have a stiff, rigid body that withstands forces encountered by high-speed spinning encountered in a centrifuge. Centrifuge tubes can be autoclaved and reused.
    atribut:
    • UNSPSC: 41121703
    • Autoclavable: Yes
    • Basic Material: Plastic
    • Body Material: Polypropylene
    • Graduated: Yes
    • Includes Closure: Yes
    • Sterile/Non-Sterile: Sterile
    • Tolerance (%): ±2
Daftar Harga centrifuge tube 15ml Terbaru March 2026
IWAKI Tabung ReaksiRp929.900
AS ONE Centrifuge Tube EckRp839.900
ISOLAB Centrifuge Tube Polypropylene with ScrewRp13.900
NUNC Tabung CentrifugeRp219.900
Bio-SEEN Tabung CentrifugeRp229.900
CORNING Centrifuge Tubes Conical Bottom With Plug Seal CapRp3.199.900
NEST Tabung CentrifugeRp149.900
OneMed Tabung CentrifugeRp119.900
Labware Charuzu Centrifuge TubeRp149.900
CORNING CentrifugeTube CentriStar CapRp509.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)