CORNING CentrifugeTube CentriStar Cap

Sebelum PPN:
Rp559.900 - Rp14.999.900
Spesifikasi
Bottom StyleConical
Top StyleThreaded
GraduationsYes
Cap StyleCentriStar
Cap ColorOrange
ColorClear
FeatureDisposable
RackNo
Self StandingNo
SterileYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corning® 15 mL clear polypropylene (PP) centrifuge tubes come with the advanced polyethylene CentriStar™ caps and are bulk packed 50 per bag. Foam racks can be purchased separately. The CentriStar™ Cap has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping. This leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions.

- Superior Performance
- Maximum RCF is 12,500 xg
- Temperature range from -80°C to 120°C
- 5 year shelf life
- Ease of Use
- Leak proof design
- Easy-on/easy-off cap
- Clear accurate graduations
- Large white marking spot
- Reliable Quality
- RNase-/DNase-free
- Heavy-metal-free color concentrate
- Medical grade polypropylene
- Nonpyrogenic
- Sterile

Ulasan Produk

Tidak ada ulasan