Beli centrifugal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSURUMI MANUFACTURING Pump Centrifugal Multistage for Clean Water TVMPK Type (Pompa Sentrifugal)
    Mulai

    Rp419.999.900

    TSURUMI MANUFACTURING Pump Centrifugal Multistage for Clean Water TVMPK Type (Pompa Sentrifugal)
    Deskripsi:
    Its excellent self-priming performance provides outstanding pumping performance. No foot valve is required, making pumping operation easy. The simple structure conforms to self-priming theory and keeps vibration and noise low. It has the limit load characteristics of a volute pump, so it will not exceed horsepower over any range of water volume.*All products will be offered as new standard specifications. *Therefore, special accessories and special specifications are not sold here. *Please be aware of the above before placing your order. Please also note that this is a made-to-order product and cannot be returned for any reason. *All models of this product are heavy. When receiving the product, it will be delivered to the truck, and we recommend using a forklift, so please be sure to have one ready before ordering. *Please be sure to check the frequency (Hz) before purchasing. *Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc. *Do not use for drinking water. *We do not deliver to private homes (detached houses or apartment buildings).
    atribut:
    • Frequency (Hz): 60
    • Maximum Lifting (m): 134
    • Output (kW): 22
    • Suitable Liquid: Industrial water/agricultural water
    • Voltage (V): Three-phase 200
  2. CKE Blower Fan Centrifugal Electric (Blower Keong Elektrik)
    Mulai

    Rp869.900

    CKE Blower Fan Centrifugal Electric (Blower Keong Elektrik)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
    atribut:
    • Air Volume (CMH): 240
    • Inner Outlet Size (cm): 6.25
    • Outer Outlet Size (cm): 7
    • Packing Dimensions (WxLxH) (cm): 21.5x27x29
    • Power (W): 260
    • Size (inch): 2.5
    • Speed (rpm): 3000/3600
    • Voltage (V): 220
  3. Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    atribut:
    • Material: CI/CI/SS
    • Seal: Mechanical Seal
    • Impeller: Closed
  4. CKE Blower Centrifugal Mini (Blower Sentrifugal Mini)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    CKE Blower Centrifugal Mini (Blower Sentrifugal Mini)
    Deskripsi:
    Mini centrifugal/ centrifugal/ blower fan/ blower keong/ exhaust fan dapur/ penghisap asap dapur/ blower dapur CKE cocok untuk digunakan sebagai alat ventilasi udara di dapur restoran, hotel, pabrik, dan pergudangan.Motor Kawat Tembaga
    atribut:
    • Speed (rpm): 2800
    • Heat Temperature Recommendation (°C): Max. 80
  5. Vanco Centrifugal Fan Direct Drive VBSD Series (Kipas Sentrifugal Direct)
    Mulai

    Rp9.099.900

    Vanco Centrifugal Fan Direct Drive VBSD Series (Kipas Sentrifugal Direct)
    Deskripsi:
    VBSD Direct series are single inlet centrifugal fan with backward curved blades. These are suitable for supply of exhaust application in industrial and commercial buildings.These series are available in eightenn (18) standard nominal diameters from 200 up to 1400mm.VBSD impeleer has backward curved blades manufactured from mild steel finished with polyester paint finish.All impeller are statically and dynamically balanced to ISO 1940 standards.Casing, for all size except 1120 and above, the casing is manufactured from high quality galvanized sheet steel with the casing fixed to the side plates in lock from system.For size 1120 and above, the casing is manufactured from mild steel finished with polyester paint coating.The frame is manufactured from galvanized angular bars, they are manufactured with sections of steel. For size 900 up to 1400, the frame finished with polyester paint finish.All bearings are either deep groove ball bearings type sealed at both sides. The bearings are lubricated for life and maintenance-free.If lubrication is necessary, it is recommended to use a lithium base grease suitable for all temperatures within the operational limitsShaft, the shaft are C40 carbon steel using automatic process for positioning and keyways cutting. All tolerance are 100% check to ensure precision fit.
  6. CKE Centrifugal Fan (Kipas Sentrifugal)
    Mulai

    Rp709.900

    CKE Centrifugal Fan (Kipas Sentrifugal)
    Deskripsi:
    CFAB-GZ1.5Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
  7. IMATSU Centrifugal Blower Fan (Keong) Pp
    Mulai

    Rp6.799.900

    IMATSU Centrifugal Blower Fan (Keong) Pp
    Deskripsi:
    Keunggulan :-Material Polypropyelene (Tahan Bahan Kimia)-Terdapat Blade di belakang ( agar motor tidak mudah panas)-Keong dapat di atur sesuai kebutuhanCentrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di laboratorium, pabrik, pergudangan, dan lain-lain.
    atribut:
    • Diameter Inlet (inch): 11.8
    • Diameter Inlet (mm): 295
    • Diameter Outlet (inch): 11.8
    • Diameter Outlet (mm): 295
    • Size (inch): 14.4
    • Voltage (V): 380
  8. IMATSU Centrifugal Blower Fan Aluminium (Blower Sentrifugal)
    Mulai

    Rp3.599.900

    IMATSU Centrifugal Blower Fan Aluminium (Blower Sentrifugal)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.
    atribut:
    • Speed (rpm): 2840
    • Voltage (V): 380
  9. IMATSU Blower Fan Centrifugal (Blower Keong)
    Mulai

    Rp2.599.900

    IMATSU Blower Fan Centrifugal (Blower Keong)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.
  10. CKE Centrifugal Fan (Kipas Sentrifugal)
    Mulai

    Rp219.900

    CKE Centrifugal Fan (Kipas Sentrifugal)
    Deskripsi:
    CFHP-92611/4.5A/7.5/2-9ZCentrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.
  11. Nicotra Gebhardt Centrifugal Fan Belt Drive (Kipas Sentrifugal Belt Drive)
    Mulai

    Rp9.899.900

    Nicotra Gebhardt Centrifugal Fan Belt Drive (Kipas Sentrifugal Belt Drive)
    Deskripsi:
    Scroll casing with forward curved blades - doublet inletWith rectangular side frame and without outlet flange. Light-duty bearing and pressed steel bearing supporting brackets. C version has also three steel bars with the ends welded to three corners of both the side frames.
  12. CKE Blower Fan Centrifugal Turbo (Blower Turbo Keong)
    Mulai

    Rp3.099.900

    CKE Blower Fan Centrifugal Turbo (Blower Turbo Keong)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
    atribut:
    • Speed (rpm): 2800
    • Voltage (V): 220
  13. DAYTON Submersible Centrifugal Pump
    Mulai

    Rp1.799.900

    DAYTON Submersible Centrifugal Pump
    Deskripsi:
    These submersible centrifugal pumps have oil-filled motor enclosures to prevent overheating and self-lubricate the motor, prolonging the life of the pump. These pumps should not be used in applications where wildlife is present.
    atribut:
    • Compatible with Media Type: Oil
    • Discharge Type: NPT
    • Display Qty: 1
    • Display Sell UOM: EA
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • Intake Type: Screened
    • Maximum RPM: 3400
    • Pumping Application: Condensate Removal and Mache Coolant Recirculation; Displays; Evaporative Coolers; Fountains; Vaporizers
  14. Vanco Centrifugal Fan Direct Drive VCD Series (Kipas Sentrifugal Direct)
    Mulai

    Rp7.099.900

    Vanco Centrifugal Fan Direct Drive VCD Series (Kipas Sentrifugal Direct)
    Deskripsi:
    Direct Drive Centrifugal FansForward Curved Blades, Direct Drive - VCD SeriesThe VCD Series are suitable for general and OEM ventilation application.They can be used for extracting or supplying such as industrial kitchen extract.Airflow performances ranges from 1,800m3/h up to 9,000 m3/hThe VCD housings are manufactured from high quality galvanized steel sheet.The VCD series incorporate forward curved impellers made from galvanized steel sheet coupled directly to shaft of the motor and dynamically balanced.These fans are using asynchronous induction motors with a squirrel cage rotor in die cast aluminum as standard.The electrical supply applies 3 phase 380V / 50Hz.All VCD series are available in 6 and 4 poles motor speed
  15. CKE Inline Fan Centrifugal (Kipas Inline Sentrifugal)
    Mulai

    Rp999.900

    CKE Inline Fan Centrifugal (Kipas Inline Sentrifugal)
    Deskripsi:
    Duct inline/inline fan/inline duct fan/duct fan/blower hisap dirancang khusus untuk distribusi udara pada saluran udara (ducting) di mana kipas ini mempunyai fungsi sebagai central exhaust atau booster fan, tergantung dari kebutuhan saat pemakaian. Arah aliran udara adalah lurus segaris dengan arah inlet dan outlet kipas. Tingkat kebisingan dari kipas jenis ini tergolong rendah dan mempunyai tekanan statik yang cukup memadai.
  16. Yilida Centrifugal Blower (Blower Sentrifugal)
    Mulai

    Rp4.199.900

    Yilida Centrifugal Blower (Blower Sentrifugal)
    Deskripsi:
    Centrifugal blower merk Yilida ini biasa digunakan untuk AHU.Sudah termasuk dengan motor 450 Watt, 1 Phase dengan kondisi terpasang.Blower ini memiliki 3 speed (high, medium dan low) yang dapat disetel ketika penyambungan kabel sesuai dengan performa yang diinginkan/ dibutuhkan user.Harga diatas sudah termasuk untuk ongkos peti kayu sebagai komitmen kami untuk menjaga keamanan barang selama diperjalanan.
Daftar Harga centrifugal Terbaru October 2026
TSURUMI MANUFACTURING Pump Centrifugal Multistage for Clean Water TVMPK Type (Pompa Sentrifugal)Rp419.999.900
CKE Blower Fan Centrifugal Electric (Blower Keong Elektrik)Rp869.900
Southern Cross Pump Centrifugal (Pompa Sentrifugal)Rp22.999.900
Takafan Centrifugal Blower PP (Blower Sentrifugal)Rp4.699.900
CKE Blower Centrifugal Mini (Blower Sentrifugal Mini)Rp919.900
Vanco Centrifugal Fan Direct Drive VBSD Series (Kipas Sentrifugal Direct)Rp9.099.900
CKE Centrifugal Fan (Kipas Sentrifugal)Rp709.900
IMATSU Centrifugal Blower Fan (Keong) PpRp6.799.900
IMATSU Centrifugal Blower Fan Aluminium (Blower Sentrifugal)Rp3.599.900
IMATSU Blower Fan Centrifugal (Blower Keong)Rp2.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)