TSURUMI MANUFACTURING Pump Centrifugal Multistage for Clean Water TVMPK Type (Pompa Sentrifugal)

Sebelum PPN:
Rp419.999.900
Spesifikasi
Frequency (Hz)60
Maximum Lifting (m)134
Output (kW)22
Suitable LiquidIndustrial water/agricultural water
Voltage (V)Three-phase 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its excellent self-priming performance provides outstanding pumping performance.
No foot valve is required, making pumping operation easy.
The simple structure conforms to self-priming theory and keeps vibration and noise low.
It has the limit load characteristics of a volute pump, so it will not exceed horsepower over any range of water volume.
*All products will be offered as new standard specifications.
*Therefore, special accessories and special specifications are not sold here.
*Please be aware of the above before placing your order. Please also note that this is a made-to-order product and cannot be returned for any reason.
*All models of this product are heavy. When receiving the product, it will be delivered to the truck, and we recommend using a forklift, so please be sure to have one ready before ordering.
*Please be sure to check the frequency (Hz) before purchasing.
*Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc.
*Do not use for drinking water.
*We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait