Beli cejn pressure gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CEJN Pressure Gauge DS63 (Manometer/ Alat Ukur Tekanan)Deskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.atribut:
- Color: Chrome Metallic
- Connection Type: Bottom
- CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
- GRIP ON TOOLS Oil Pressure Test KitDeskripsi:- Test oil pump pressure and also low warning devices.- Fitted with quick coupling adaptors and 1200mm of hose.- Include 90° coupling adaptor for limited access applications.- Adaptors: R1/8 DIN 2999, 1/8x27NPT, 1/90° Elbow.
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- IFM Temperature & Humidity Transmitter for Industrial ApplicationDeskripsi:Transmitters are threaded onto tanks or pipes and sense and convert temperature readings into an analog signal. This signal is transmitted to a control room, control panel, or monitoring station. These versatile transmitters can be mounted with a protective tube that shields them from corrosion or other damage. They can also be used with a 3-A Certified process adapter for hygienic areas or even used in Clean-in-Place (CIP) hygienic applications. These durable instruments are commonly used in industrial and process applications and are compatible with many liquids and gases processed in industrial applications.atribut:
- UNSPSC: 41112105
- Brand: IFM
- Display: LED
- Display Type: Analog
- Electrical Connections: 4-Pin M12 Connector
- Enclosure Material: Stainless Steel
- Enclosure Rating: IP67; IP68; IP69K
- Features: Gold-Plated Contacts; High Protection Rating
- IP Rating: IP67; IP68; IP69K
- Maximum Operating Temperature (°F): 300
- Maximum Sensed Temperature (°F): 302
- Minimum Operating Temperature (°F): 0
- Minimum Sensed Temperature (°F): -58
- Mounting: Adapter
- Output (mA DC): 4 to 20
- Power Required (V): 18 to 32 DC
- Power Source (V DC): 18 to 32
- Power Type: Electrical
- Probe Diameter (inch): 0.23
- Process Connection (inch): 1/2 NPT
- Process Connection Size (inch): 1/2 in
- Process Connection Type: NPT
- Repeatability : ±0.1%
- Response Time (s): 0.33
- Sensing Element Type: Pt1000 RTD
- Series: TA
- Standards: CE; CRN; cUL Listed; EAC; IO-Link
- Storage Temperature Range (°C): -40 to 100
- Temperature Accuracy: , ±0.3K + 0.1% Mid-Scale, ±0.54°F + 0.1% Mid-Scale
- Temperature Output (mA DC): 4 to 20
- Temperature Range (°F): -58 to 302
- Transmitter Type: Compact Industrial Temperature Transmitter
- monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- HONEYWELL UVEX Lens Cleaning & Coating Stations & Refillsatribut:
- UNSPSC: 46181806
- Wiebrock Compound Vacuum Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)Deskripsi:-Bisa isi minyak-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/4 NPT
- Drat Material: Brass
- Model : Raket / Lower Mount
- Size (inch): 2.5
- Size (mm): 63
- SOLID Disposable Hazmat Coverallatribut:
- Color: White
- Size: XL
- Material: Spundbond Nonwoven 45gsm
- KRISBOW Kit Alat Tes Kompresi Mesin Dieselatribut:
- Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
- Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
- Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
- Screw Adaptor: M18 x 1.5 160mm
- Packing Dimensions (mm): 380x80x290
- Furupla Oil Jug Nozzle 320 (Wadah Ukur Oli)atribut:
- AS ONE Part Number: 64-6732-47
- Suitable For: 320
- KIP PE Plastic Rope (Tali Tambang)Deskripsi:TALI TAMBANG PE KUALITAS IMPOR RESMI DARI CHINA100% BAHAN PE, KUALITAS DIJAMIN, HARGA TERMURAHTERSEDIA UKURAN DIAMETER 3 MM - 16 MMPANJANG 220 METERTambang jenis PE biasa digunakan untuk mengikat barang seperti pengikat terpal mobil pick up, truck, kontainer, bisa digunakan sebagai tali pengikat di kapal, untuk pekerjaan proyek bangunan gedung, mengangkat suatu beban yang cukup berat karena ketahanan terhadap gesekan sangat baik, dan banyak lagi kegunaannya sesuai dengan keperluan Anda masing-masing.Kelebihan dari tambang jenis PE tidak mudah putus dan juga tahan panas.atribut:
- Length (m): ± 220
- Material: Polyethylene
- KRISBOW Kit Alat Ukur Tekanan Oliatribut:
- Pressure Gauge (Psi/bar): 0-500/0-35
- Hose NPT (inch): 1/8
- NPT Adaptor (inch): 1/4 & 3/8
- Packing Dimensions (mm): 360x70x240
- Kimberly-Clark Kimtech Science Kimwipes (Lap Penyerap)Deskripsi:KIMTECH SCIENCE* KIMWIPES* Delicate Task Wipers are designed specifically for critical environments. These wipers are soft and non-abrasive, safe for most delicate surfaces and easily wipe up liquid and dust. Low level of lint makes them ideal for use onatribut:
- Color: White
- Style: Pop-Up
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- MAXPRO Engine Oil Pressure Testeratribut:
- Size (mm): 600
Daftar Harga cejn pressure gauge Terbaru October 2026
| CEJN Pressure Gauge DS63 (Manometer/ Alat Ukur Tekanan) | Rp599.900 |
| CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp729.900 |
| GRIP ON TOOLS Oil Pressure Test Kit | Rp689.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp789.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp929.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| CEJN Air Blow Gun (Semprotan Angin Kompresor) | Rp73.900 |
| IFM Temperature & Humidity Transmitter for Industrial Application | Rp7.399.900 |
| monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp149.900 |
| monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan) | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/nbP107536839-1.jpg)
/qlP102044957-8.jpg)

/apP105017385-8.jpg)

/P102636903-1.jpg)
/m7P111394799-1.jpg)

/7fP103177267-1.jpg)
/d1P103193469-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Lain%20-%20lain/HONEYWELL%20UVEX%20Lens%20Cleaning%20%26%20Coating%20Stations%20%26%20Refills/q8P109302944-1.jpg)
/qgP111139952-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/SOLID%20Disposable%20Hazmat%20Coverall/meP103756806-2.jpg)

/gyP110397610-1.jpg)
/57P105677187-1.jpg)

/qlP102143957-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)