Beli ceiling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daiken Ceiling Inspection Port Standard TypeDeskripsi:The inner frame rotates on an axis and can be easily attached and detached. The inner frame has a safety structure that cannot be removed unless it is lifted and pulled while it is open 90 degrees. Frame type. It can be opened and closed easily by turning it with a coin without using any tools. The support type hanger bracket can be moved freely, so the mounting position can be adjusted.Ceiling inspection port for both light sky base and wood base.atribut:
- Color: White
- Frame Material: Outer frame/Inner frame
- Outer Dimensions (mm): (Outer frame) 463.8x463.8
- Hanger Type: Support (free)
- Opening size (mm): 454x454
- Inner frame board cutting dimensions (mm): 411x411
- MK Ceiling HatchDeskripsi:-Applicable for thickness of ceiling materials up to 2 to 25mm. -It is designed with the attachable/detachable inner frame to improve work efficiency.-Ceiling inspection port for indoor use only.-Board holding bracket x 4 pieces-Suspension braatribut:
- Ceiling Construction Opening Size: 453x453mm
- Color: Silver
- Inner Frame Board Material Cutting Size: 415x415mm
- LxW: 465x465mm
- Accessories: Board holding bracketx 4pieces, Suspension bracketx 4pieces
- Material: Aluminium (A6063S-T5), Steel
- Purpose of Use: Ceiling inspection port for indoor use only.
- WANI Ceiling Hatch Aluminum (Pintu Akses Plafon)Deskripsi:-Frame type.-Ceiling inspection port for indoor use only.-Screw lock type(screws included)atribut:
- LxW: 466x466mm
- Ceiling Construction Opening Size: 456x456mm
- Inner Frame Board Material Cutting Size: 417x417mm
- Outer/Inner Frame Materials: Aluminium
- Holding Bracket/Screw/Installation Bracket Materials: Steel
- Purpose of Use: Ceiling inspection port for indoor use only.
- NEW HIKARI Ceiling Hatchatribut:
- Ceiling Construction Opening Size: 455x455mm
- Color: Silver
- Inner Frame Board Material Cutting Size: 410x410mm
- LxW: 465x465mm
- Cutting Dimension of Ceiling Material: 455mm
- Cutting Dimension of Lid Material: 410mm
- Outer/Inner Frame Materials: Aluminium extruding (alumite finishing)
- monotaro Ceiling Access Dooratribut:
- Color: Silver
- Jayaboard Ceiling Manhole Framed Jaya Access (Panel Akses)Deskripsi:JayaAccess panel made from Jayaboard Sheetrock with high quality, lightweight, and anti-sagging performance.JayaAccess framed with special designed aluminum to prevent damage in installation process.JayaAccess gives an easy ceiling access for maintenance.To have a better result, apply JayaAccess with JayaScrew and JayaCompound.Recommended Installations:- Can be used as ceiling access for maintenance- Follow the instruction on the packaging to applyatribut:
- Type (mm): Standard 12
- Nichidai Kogyo Aluminum Ceiling Inspection Dooratribut:
- Type: Picture frame type
- Color: Silver
- Material: Frame / Aluminium (resin part: PP) Hold-down bracket / screw / steel (unichrome plating) Mounting bracket / Steel (Chromate plating)
- Cutting Dimensions (mm): Ceiling material / w567xh567
- Accessories: Outer framex1, Inner framex1, Holding bracketx4, Screwx4, Mounting bracketx4
- Ceiling Construction Opening Dimensions (mm): W606 x H606
- TRUSCO Number: 439-9200
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- MK (Maruki Hardware) Aluminum Ceiling HatchDeskripsi:The thickness of the ceiling material can be adjusted from 3mm to 21mm. It is an inner frame attachment / detachment design that improves work efficiency.Ceiling inspection port for indoor use only.atribut:
- Color: Silver
- Material: Aluminium (A6302T5) Steel
- Inner Frame Board Cut Size (mm): 423x423
- Wall Construction Opening Dimensions (mm): 454x454
- Width (mm): 473
- Length (mm): 473
- Jayaboard Suspension Clip (Klip Gantung)Deskripsi:Ceiling frame that suitable to be applied in a luxurious project with area more than 100m2 or wide spans ceiling more than 10m. Available in standard and fire-resistance type.Suitable for : - Industrial- Dept. Stores- Auditorioum Hall- Fireproof Room- Religious Building- Min. 3X Safety Factor- Fire Resistance- Ceiling Area > 100m2- Heavy Load Duty Performanceatribut:
- Size (mm): 4
- Mitsubishi Electric Kipas Exhaust Plafon (Kipas Ventilasi)Deskripsi:Mitsubishi EX-20SC5T – Ceiling Mounted Ventilator 8 inch berfungsi untuk mengurangi kelembaban dan melindungi toko, ruang kantor, atau ruang keluarga anda dari jamur serta menghilangkan bau tidak sedap sehingga anda dapat merasakan kenyamanan saat berada di dalam ruangan.Warna : Putihatribut:
- Voltage (V/Hz): 220/50
- Color: White
- tp-link High Power Wireless N Routeratribut:
- Interface: 4 10/100Mbps LAN Ports 1 10/100Mbps WAN Port
- Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Frequency (GHz): 2.4-2.4835
- Certification: CE, FCC, RoHS, NCC, BSMI
- Dynamic DNS: DynDns, Comexe, NO-IP
- Management: Access Control Local Management Remote Management
- Quality of Service: WMM, Bandwidth Control
- VPN Pass-Through: PPTP, L2TP, IPSec (ESP Head)
- WAN Type: Dynamic IP/Static IP/PPPoE/ PPTP/L2TP/BigPond
- AMERIC Duct, Vent & Duct Connector for Confined SpaceDeskripsi:Confined space ducts connect to confined space blowers and fans to circulate air. They're flexible so they can be bent into spaces or around corners.atribut:
- UNSPSC: 26131612
- Daikin VRV IV Outdoor Anti Corrosion Basic Module (Unit Luar AC)Deskripsi:A mixed of stylish and quiet VRV type indoor units and residential type indoor unitscan be combined into one system.
- Philips Downlight (Lampu Downlight)Deskripsi:Lampu 3 Watt LED Bentuk minimalis / tipis Warna Merata ke segala sisiatribut:
- Input Voltage (V): 220-240
- Daiken Ceiling Inspection Access Panel Deluxe TypeDeskripsi:Aluminum ceiling inspection port. It is a hanging type free hanger, and the mounting position is free. There are no gaps in the joints, and the structure makes it difficult for dust and dirt to fall off. The double hinge structure realizes a large opening area and opening angle.atribut:
- Material: (Inner frame, outer frame) A6063S-T5
- Color: Black
- Included Accessories: Board holder x 4/hanger x 4
- Nominal Size: 45
- Opening size (mm): 454
Daftar Harga ceiling Terbaru October 2026
| Philips Lampu Plafon LED | Rp249.900 |
| Daiken Ceiling Inspection Port Standard Type | Rp459.900 |
| MK Ceiling Hatch | Rp1.099.900 |
| WANI Ceiling Hatch Aluminum (Pintu Akses Plafon) | Rp429.900 |
| NEW HIKARI Ceiling Hatch | Rp639.900 |
| monotaro Ceiling Access Door | Rp259.900 |
| Daiken Ceiling Hatch (Lubang Plafon) | Rp379.900 |
| Jayaboard Ceiling Manhole Framed Jaya Access (Panel Akses) | Rp449.900 |
| Nichidai Kogyo Aluminum Ceiling Inspection Door | Rp649.900 |
| Philips LED Bulb (Lampu Bohlam) | Rp39.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/P102599727-1.jpg)


/P102604968-1.jpg)
/m3P110056795-1.jpg)

/a0P102086360-34.jpg)
%20Aluminum%20Ceiling%20Hatch/8bP107132299-1.jpg)
/32P110057110-1.jpg)
/jbP105291695-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/AMERIC%20Duct%2C%20Vent%20%26%20Duct%20Connector%20for%20Confined%20Space/27P109462079-1.jpg)
/gjP105928595-1.jpg)
/biP111334414-1.jpg)
/eeP106159518-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)