Daiken Ceiling Inspection Port Standard Type

Sebelum PPN:
Rp459.900
Spesifikasi
ColorWhite
Frame MaterialOuter frame/Inner frame
Outer Dimensions (mm)(Outer frame) 463.8x463.8
Hanger TypeSupport (free)
Opening size (mm)454x454
Inner frame board cutting dimensions (mm)411x411

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The inner frame rotates on an axis and can be easily attached and detached. The inner frame has a safety structure that cannot be removed unless it is lifted and pulled while it is open 90 degrees. Frame type. It can be opened and closed easily by turning it with a coin without using any tools. The support type hanger bracket can be moved freely, so the mounting position can be adjusted.
Ceiling inspection port for both light sky base and wood base.
Warning
Do not use the ceiling inspection port for anything other than the ceiling. Ceiling inspection port for indoor use only. Please do not get on the frame. There is a risk of falling.

Ulasan Produk

Tidak ada ulasan