AMERIC Duct, Vent & Duct Connector for Confined Space

Sebelum PPN:
Rp559.900 - Rp13.999.900
Spesifikasi
UNSPSC26131612

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Confined space ducts connect to confined space blowers and fans to circulate air. They're flexible so they can be bent into spaces or around corners.
Feature
Ventilation Duct Conductive Material Construction No Color Yellow Diameter 12 in Material PVC Coated Polyester Standards UL-94-VO For Use With VAF3000A VAF3000B Includes (2) Cuffs Buckle Quick Connect Length 25 ft

Ulasan Produk

Tidak ada ulasan

Halaman Terkait