Beli cb150r di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AMERICAN TORCH TIP TIG Gas Lens & Collet Body
    Mulai

    Rp429.900

    AMERICAN TORCH TIP TIG Gas Lens & Collet Body
    Deskripsi:
    Collet bodies are used in TIG torch setups that include a standard nozzle. They have holes on the sides through which shielding gas is released into the nozzle.
    atribut:
    • UNSPSC: 23171519
    • Process: TIG Welding (GTAW)
  2. MILLER ELECTRIC TIG Gas Lens & Collet Body
    Mulai

    Rp719.900

    MILLER ELECTRIC TIG Gas Lens & Collet Body
    Deskripsi:
    Large-diameter gas lenses are used in TIG torch setups that include a large-diameter gas lens nozzle. They provide more shielding gas coverage to the weld pool than standard gas lenses. Also called gas diffusers, the lenses have mesh screens that reduce turbulence in the shielding gas stream as it is released into a nozzle, which helps ensure the gas is evenly distributed across the weld pool. They are commonly used in TIG welding applications on stainless steel, titanium, and aluminum. Gas lenses also allow the tungsten electrode to stick out of the nozzle further than collet bodies without sacrificing gas coverage, which helps improve the operator's view of the arc and weld pool when welding in tight areas.
    atribut:
    • UNSPSC: 27112808
    • Item: Collet Body
    • Process: TIG Welding (GTAW)
    • TIG Torch Setup: Non-Gas Lens
  3. Get Star Ceramic Nozzle
    Mulai

    Rp8.900

    Get Star Ceramic Nozzle
    Deskripsi:
    WP-17/18/26 10N50 Welding Alumina cup / ceramic nozzle #4Welding Alumina cup / ceramic nozzle for WP-17/18/26 TIG Torch
    atribut:
    • Compatible for: WP-17/18/26 TIG Torch
  4. AMERICAN TORCH TIP Plasma Torch Electrode
    Mulai

    Rp719.900

    AMERICAN TORCH TIP Plasma Torch Electrode
    atribut:
    • UNSPSC: 23171515
    • Process: Plasma Cutting
  5. LINCOLN ELECTRIC TIG Torch Kit
    Mulai

    Rp4.899.900

    LINCOLN ELECTRIC TIG Torch Kit
    Deskripsi:
    Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.
    atribut:
    • UNSPSC: 23171517
    • Process: TIG Welding (GTAW)
  6. KYB Shock Absorber (shock breaker)
    Mulai

    Rp1.099.900

    KYB Shock Absorber (shock breaker)
    Deskripsi:
    Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB New SR memiliki fitur sepe
  7. KITO CB Series Manual Chain Hoist
    Mulai

    Rp9.099.900

    KITO CB Series Manual Chain Hoist
    atribut:
    • Material: Load Chain: Special Alloy Steel
  8. ESAB TIG Torch Kit
    Mulai

    Rp6.299.900

    ESAB TIG Torch Kit
    Deskripsi:
    These kits each include an air-cooled TIG torch, TIG torch consumables kit, work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product details page for a full list of items included with each product. Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.
    atribut:
    • UNSPSC: 23171517
    • Cooling Method: Air-Cooled
    • Neck Type: Rigid
    • Power Cord Length (ft): 12-1/2
    • Process: TIG Welding (GTAW)
  9. Get Star TIG Torch
    Mulai

    Rp699.900

    Get Star TIG Torch
    atribut:
    • Voltage Grade: L
    • Inert Gas: Argon
  10. SSS Rear Aluminum Gear
    Mulai

    Rp419.900

    SSS Rear Aluminum Gear
    Deskripsi:
    SSS Aluminium Sproket didesain dengan 'lightening holes' yang mengurangi berat pada sproket seri ini, terbuat dari aluminium 7075-T6 yang digunakan juga dalam manufaktur fighter jet dan memiliki 3 varian warna yang menarik.KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    atribut:
    • Compatible for: KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    • Material: Aluminium 705
    • Color: Gold
    • Size (Teeth): 47-49
  11. ASPIRA Gear Motor
    Mulai

    Rp119.900

    ASPIRA Gear Motor
    Deskripsi:
    Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
  12. SSS Rear Steel Girder
    Mulai

    Rp169.900

    SSS Rear Steel Girder
    Deskripsi:
    Sproket belakang SSS dikenal dengan ketangguhannya dirancang untuk pemakaian jangka panjang yang dihasilkan oleh Penggunaan High Carbon Steel didukung teknologi 'Full Heat Treatment' yang membuat sproket menjadi lebih keras
    atribut:
    • Material: Carbon Steel
  13. Kennedy Spares Kit For WP17/18/26 Tig Torch
    Mulai

    Rp1.299.900

    Kennedy Spares Kit For WP17/18/26 Tig Torch
    Deskripsi:
    Suited for use in both AC or DC processes, this 34 piece TIG welding spares kit contains a variety of accessories and consumables to keep your TIG torch working to a optimum level. Excellent arc starts at low amperages, popular in such applications as orbital tube and pipe manufacturing, thin sheet metal work or jobs where small and delicate parts are welded. Like Thoriated elctrodes, they are best used to weld carbon and stainless steels, nickel alloys and titanium. Suitable for WP17, 18 & 26 TIG torches.Features and Benefits- Can be used for both AC and DC applications for versatility- Suited for WP17, 18 and 26 type torches for breadth of use- Contains a variety of items to keep your TIG torch working efficientlyContents- 5 X 1.6mm Collets - 5 X 1.6mm Collet bodies- 5 X 2.4mm Collets- 5 X 2.4mm Collet bodies- 2 X No 4 Ceramic Cups- 2 X No 5 Ceramic Cups- 2 X No 6 Ceramic Cups- 2 X No 7 Ceramic Cups- 2 X No 8 Ceramic Cups- 1 X Long Back Cap- 1 X Short Back Cap- 1 X 1.6mm Ceriated Grey Tungsten Electrode- 1 X 2.4mm Ceriated Grey Tungsten ElectrodeTypical Applications- TIG Welding
    atribut:
    • To Suit: Type WP17/18/26
    • Number of Pieces: 34PCE
    • Product Type: Spares Kit
  14. Daytona Ultra Drive Belt and Roller Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Daytona Ultra Drive Belt and Roller Set
    Deskripsi:
    Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
  15. AMERICAN TORCH TIP TIG Welding Power Cable
    Mulai

    Rp1.399.900

    AMERICAN TORCH TIP TIG Welding Power Cable
    Deskripsi:
    These cables connect compatible TIG torches and TIG welders and are commonly used to replace old or damaged power cables in TIG welding setups. They allow electricity to flow from the welder to the torch.
    atribut:
    • UNSPSC: 26121629
    • Cable Construction: 1-Piece
    • Length (ft): 25
    • Process: TIG Welding (GTAW)
  16. RHINO Plasma Cutting Torch (Blender Las Potong)
    Mulai

    Rp769.900

    RHINO Plasma Cutting Torch (Blender Las Potong)
    Deskripsi:
    Aksesoris OEM merk RHINO
Daftar Harga cb150r Terbaru March 2026
AMERICAN TORCH TIP TIG Gas Lens & Collet BodyRp429.900
Daytona Ultra Drive Chain and Gear Set (Rantai Set)Rp219.900
MILLER ELECTRIC TIG Gas Lens & Collet BodyRp719.900
Get Star Ceramic NozzleRp8.900
AMERICAN TORCH TIP Plasma Torch ElectrodeRp719.900
LINCOLN ELECTRIC TIG Torch KitRp4.899.900
KYB Shock Absorber (shock breaker)Rp1.099.900
KITO CB Series Manual Chain HoistRp9.099.900
DID Gear Set (Rantai Gir)Rp159.900
STAHLWERK Tig TorchRp959.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)

Halaman Terkait