Kondisi Barang:
Authorized Partner
Spesifikasi
| To Suit | Type WP17/18/26 |
|---|---|
| Number of Pieces | 34PCE |
| Product Type | Spares Kit |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Suited for use in both AC or DC processes, this 34 piece TIG welding spares kit contains a variety of accessories and consumables to keep your TIG torch working to a optimum level. Excellent arc starts at low amperages, popular in such applications as orbital tube and pipe manufacturing, thin sheet metal work or jobs where small and delicate parts are welded. Like Thoriated elctrodes, they are best used to weld carbon and stainless steels, nickel alloys and titanium. Suitable for WP17, 18 & 26 TIG torches.
Features and Benefits
- Can be used for both AC and DC applications for versatility
- Suited for WP17, 18 and 26 type torches for breadth of use
- Contains a variety of items to keep your TIG torch working efficiently
Contents
- 5 X 1.6mm Collets
- 5 X 1.6mm Collet bodies
- 5 X 2.4mm Collets
- 5 X 2.4mm Collet bodies
- 2 X No 4 Ceramic Cups
- 2 X No 5 Ceramic Cups
- 2 X No 6 Ceramic Cups
- 2 X No 7 Ceramic Cups
- 2 X No 8 Ceramic Cups
- 1 X Long Back Cap
- 1 X Short Back Cap
- 1 X 1.6mm Ceriated Grey Tungsten Electrode
- 1 X 2.4mm Ceriated Grey Tungsten Electrode
Typical Applications
- TIG Welding
Features and Benefits
- Can be used for both AC and DC applications for versatility
- Suited for WP17, 18 and 26 type torches for breadth of use
- Contains a variety of items to keep your TIG torch working efficiently
Contents
- 5 X 1.6mm Collets
- 5 X 1.6mm Collet bodies
- 5 X 2.4mm Collets
- 5 X 2.4mm Collet bodies
- 2 X No 4 Ceramic Cups
- 2 X No 5 Ceramic Cups
- 2 X No 6 Ceramic Cups
- 2 X No 7 Ceramic Cups
- 2 X No 8 Ceramic Cups
- 1 X Long Back Cap
- 1 X Short Back Cap
- 1 X 1.6mm Ceriated Grey Tungsten Electrode
- 1 X 2.4mm Ceriated Grey Tungsten Electrode
Typical Applications
- TIG Welding
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/Kennedy%20Spares%20Kit%20For%20WP17%2F18%2F26%20Tig%20Torch/0vP106302031-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
