LINCOLN ELECTRIC TIG Torch Kit (Stang Las Argon)

Sebelum PPN:
Rp5.099.900 - Rp39.999.900
Spesifikasi
UNSPSC23171517
ProcessTIG Welding (GTAW)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.
Feature
TIG Torch Compatible with Series K1782 Duty Cycle 60 Percent Maximum Current 150 A Neck Type Rigid TIG Torch Series PTA-17 Welding Processes TIG Welding (GTAW) Application For TIG Welding Compatible with Brand Lincoln Style Duty Rating Light-Duty Cooling Method Air-Cooled Features Comfortable Knurled Handle for a Non-Slip Sure Grip High Performance and Long Life Molded Lip/Ridge For Maximum Electrode Diameter 5/32 in For Minimum Electrode Diameter 0.020 in Gas Valve Included No

Ulasan Produk

Tidak ada ulasan