Beli castor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EBM Super Pump
    Mulai

    Rp54.900

    EBM Super Pump
    atribut:
    • Overall Length (mm): Body = 550
    • Maker Part Number: 5337500
  2. KRISBOW Swivel Castor
    Mulai

    Rp159.900

    KRISBOW Swivel Castor
    Deskripsi:
    SWIVEL CASTOR 1.1X4XM10 F/KW05-411,412
    atribut:
    • Size (Inchxmm): 1.1x4xM10
  3. Non Brand Castor Double Wheel 2inch
    Mulai

    Rp149.900

    Non Brand Castor Double Wheel 2inch
    atribut:
    • Offset (mm): 19
    • Size (inch): 2
  4. Non Brand Castor Single Wheel 5inch
    Mulai

    Rp769.900

    Non Brand Castor Single Wheel 5inch
    Deskripsi:
    Castor Single Wheel 5inch, Fork terbuat dari Plat besi (Zinc-Coated). Locking device with total lock.Roda dengan material thermoplastic (TPU), dipasang dengan baut UNF 5/8-11G x 25 mm
    atribut:
    • Application: Hospital bed, Furniture, Trolley
    • Attachment: Threaded bolt
    • Design: Single wheel swivel castor
    • Installed Height (mm): 164
    • Load Capacity (kg): 100
    • Material: Steel plate (warna cat grey), Roda Thermoplastic (TPU)
    • Offset (mm): 42
    • Size (inch): 5
    • Wheel Bearing: Plain bearing
    • Wheel Hardness: 90
    • Wheel Width (mm): 31
  5. Non Brand Castor Wheel 2inch
    Mulai

    Rp179.900

    Non Brand Castor Wheel 2inch
    Deskripsi:
    Castor Single Wheel 2inch, Fork terbuat dari Plat besi (Zinc-Coated).Roda dengan material thermoplastic (TPU), dipasang dengan baut W1/2-20G x 14mm.
    atribut:
    • Offset (mm): 21
    • Size (inch): 2
  6. TENTE Castor Zeta Series
    Mulai

    Rp769.900

    TENTE Castor Zeta Series
    Deskripsi:
    The Zeta swivel castor features a medium rectangular plate fitting for secure mounting applications. The housing is constructed from steel sheet, very heavy grade material, incorporating two ball races, reinforced or stainless swivel bearing system for enhanced durability and smooth operation. The wheel comprises an aluminium body fitted with an elastic tyre, black, vulcanized tread material, supported by precision ball bearing for optimal performance and longevity. The wheel diameter measures 125 mm with an overall height of 164 mm. Load capacity specifications include dynamic loads of 300 kg at 4 km/h and 240 kg at 6 km/h operating speeds, whilst the static load capacity reaches 600 kg. This castor is specifically designed for demanding applications including airport equipment, automotive OEM, production and platform trolleys, and transport equipment where reliability and performance are critical requirements.
  7. ENDO CASTER Caster Rubber J Series Set (Kastor Karet)
    Mulai

    Rp409.900

    ENDO CASTER Caster Rubber J Series Set (Kastor Karet)
    atribut:
    • Bearing Type: Ball
    • Material: Rubber (RB)
  8. Aquaproof Waterproofing Coating Paint 4kg (Cat Pelapis Anti Bocor)
    3%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp269.900

    Aquaproof Waterproofing Coating Paint 4kg (Cat Pelapis Anti Bocor)
    Deskripsi:
    Aquaproof merupakan cat anti bocor terbaik dengan campuran polimer thixotropic yang dirancang untuk melapisi berbagai tempat, seperti atap dan dinding bagian luar, yang membutuhkan pelapis antibocor handal. Aquaproof merupakan salah satu pelapis anti bocor terbaik. Aquaproof cocok antara lain untuk atap genting, atap beton/seng/asbes, wuwungan, talang dan tampak muka/facade yang membuat Aquaproof cocok sebagai cat genteng anti bocor.
    atribut:
    • Masa Simpan: Minimal 24 months
    • Bahan: Polymer Sintetis
  9. ENDO CASTER Caster Polyurethane with Spring (Kastor PU)
    Mulai

    Rp319.900

    ENDO CASTER Caster Polyurethane with Spring (Kastor PU)
    atribut:
    • Bearing Type: Double Ball Bearing
    • Bolt Hole Spacing (mm): 128x73
    • Bolt hole Diameter (mm): 13
    • Material: Polyurethane
    • Primary Tension of Spring (kgs): 50
    • Spring Distance (mm): 10
    • Top Plate Size (mm): 158x114
    • Wheel Diameter (mm): 150
    • Wheel Width (mm): 50
  10. ENDO CASTER Caster Polyurethane J Series (Kastor PU)
    Mulai

    Rp90.900

  11. HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
  12. HAMMER CASTER EN Series Freely Urethane B Car 100mm
    Mulai

    Rp389.900

    HAMMER CASTER EN Series Freely Urethane B Car 100mm
    atribut:
    • Stopper: None
    • Wheel Diameter D: ø 100mm
    • Caster Type: Swivel type insertion casters
    • Wheel Type: Single wheel
    • Wheels: Nylon Wheel Thermoplastic Urethane Wound Wheel Roller Bearing In
  13. HAMMER CASTER Caster Rubber Swivel (Kastor Karet)
    21%
    Mulai

    Rp149.900

  14. HAMMER CASTER EN Series Universal Rubber Car 85mm
    Mulai

    Rp259.900

    HAMMER CASTER EN Series Universal Rubber Car 85mm
    atribut:
    • Stopper: None
    • Wheel Diameter D: ø 85mm
    • Caster Type: Swivel type insertion casters
    • Wheel Type: Single wheel
    • Wheels: Rubber-integrated wheel resin bush
Daftar Harga castor Terbaru October 2026
EBM Super PumpRp54.900
KRISBOW Swivel CastorRp159.900
XANDER Castor Wheel Bolt Grey (Kastor Baut)Rp12.900
XANDER Castor Wheel Bolt Red (Kastor Baut)Rp6.900
Non Brand Castor Double Wheel 2inchRp149.900
Non Brand Castor Single Wheel 5inchRp769.900
RAVEN Wheel PU Medium Duty (Roda PU)Rp42.900
Non Brand Castor Wheel 2inchRp179.900
XANDER Wheel Rubber Black (Roda Karet)Rp15.900
TENTE Castor Zeta SeriesRp769.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)