TENTE Castor Zeta Series

Sebelum PPN:
Rp769.900 - Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Zeta swivel castor features a medium rectangular plate fitting for secure mounting applications. The housing is constructed from steel sheet, very heavy grade material, incorporating two ball races, reinforced or stainless swivel bearing system for enhanced durability and smooth operation. The wheel comprises an aluminium body fitted with an elastic tyre, black, vulcanized tread material, supported by precision ball bearing for optimal performance and longevity. The wheel diameter measures 125 mm with an overall height of 164 mm. Load capacity specifications include dynamic loads of 300 kg at 4 km/h and 240 kg at 6 km/h operating speeds, whilst the static load capacity reaches 600 kg. This castor is specifically designed for demanding applications including airport equipment, automotive OEM, production and platform trolleys, and transport equipment where reliability and performance are critical requirements.
Feature
- Non-hazardous materials
Complies with RoHS and REACH regulations. Does not contain polycyclic aromatic carbons or chromium (VI).
- Tested quality
Tested in our own laboratory for compliance with European standards.
- Solid housing
Made of pressed steel, zinc plated.
- Resource-conserving part replacement
Threaded axles allow effortless wheel change.
- Uninterrupted use
Swivel bearing with dust ring for continuous, uninterrupted movement.
- Reliable traction
Traction-optimised treads for secure grip on wet and slippery floors.
- Quiet rolling
Soft wheel versions for a quiet working environment.
- Easy steering
Double ball bearing swivel head.
- Low-vibration transport
Extra soft wheels with good shock absorbing properties.
- Optimised directional lock
Directional lock can be adjusted to your requirements to 2x180° or 4x90°.
- Quick maintenance
Swivel bearings lubricated with long-life grease and fitted with grease nipple for easy maintenance.
- Extra heavy duty construction
Welded solid steel construction for highest load capacity.
- Heavy duty construction
Extra heavy steel housing for high load capacity.
- Hardened swivel head
Reinforced and heat-treated ball covers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait