Beli capping di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp489.999.900

    KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  2. OneMed Autoclave Sterilisator (Sterilisator Uap)
    Mulai

    Rp39.999.900

    OneMed Autoclave Sterilisator (Sterilisator Uap)
    Deskripsi:
    Sterilisator merk OneMed ukuran 50 Liter, Vertical Steam Sterilizer. - Pressure temp controller: 115-129C, 0.07-0.165Mpa - Power: 2.5 kW, AC 220Volt, 50-65Hz Feature: - Novel Shape, Small Size, Larfe sterilization volume, quick temp rise, and saves electricity more than 25% - 2 Safety valves are fitted on the sterilizer, when the pressure of the steam reaches 0.16-0.165Mpa, they can automatically release extra high pressure. - Sterilization timer, when the time length of sterilization reaches the present value, the timer will automatically turn off the heating power. Buzer will be given and the indicator will light up to tell you that the sterilization is finished. - Overload earth leakage protection, which will automatically cut of the power od the safety when leakage or super high voltage occurs on the line. - The main body is made of good quality stainless steel, which feature acid, alkali, and corrosion resistance, strong mechanical performance, easy maintenance Pembelian, penggunaan, penginstalan harus bersama tenaga profesional. NOMOR IZIN EDAR: 20903700648
    atribut:
    • Type: Vertical Pressure Steam
  3. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  4. NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Mulai

    Rp379.999.900

    NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Deskripsi:
    The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
    atribut:
    • Lift Height (h3) (mm): 3000
    • Load Center - Distance (mm): 500
    • Overall Height With Mast Raised (h4) (mm): 4055
    • Forks Length L (mm): 1070
  5. KESTONE Forklift (Truk Forklift)
    Mulai

    Rp29.999.900

    KESTONE Forklift (Truk Forklift)
    atribut:
    • Fuel: Diesel
  6. HELI Forklift Engine (Truk Forklift)
    Mulai

    Rp359.999.900

    HELI Forklift Engine (Truk Forklift)
    atribut:
    • Lifting Height (mm): 3000
  7. NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    Mulai

    Rp489.999.900

    NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
  8. HIRAYAMA Autoclave (Alat Sterilisasi Uap)
    Mulai

    Rp139.999.900

    HIRAYAMA Autoclave (Alat Sterilisasi Uap)
    atribut:
    • Effective Capacity (L): 50
    • Chamber Size (φxH) (mm): 300x710
    • Operation Mode: 3 modes (LIQUID with warming, LIQUID without warming, SOLID)
    • Time Setting Range Sterilization (minute): 1 - 250, Remaining time is displayed
    • Time Setting Range - Warming (hour): 20, fixed
    • Maximum Working Pressure (MPa): 0.255
    • Required Power Supply Capacity (kW): 2.0
    • Alarms, Error Display: Low water heating, Temperature sensor wire disconnection, Over-temperature, Over-cool, Over-pressure, Abnormality in lid opening / closing lever lock
    • Chamber Material: Stainless steel (SUS304)
    • Exhaust Setting: 3 levels (Natural cooling, Pulse cooling, Forced cooling)
    • Outside Dimensions (WxDxH) (mm): 547x532x1046
    • Power Connection: Ring terminal
    • Power Supply (V): AC 110 / 120 / 220 / 230 / 240, 50Hz/60Hz, (Specify voltage when ordering.)
    • Pressure Gauge (MPa): Analog display 0-0.4
    • Pressure Vessel Category: Small sized pressure vessel
    • Safety Devices: Pressure safety valve, Over-current and earth leakage breaker, Low water cut off device
    • Supplied Accessories: Stainless steel wire basket, Bottom plate, Drainage hose, Exhaust hose, Exhaust bottle, Drain bottle, Caster stopper (2)
    • Temperature Setting Range (°C): Sterilization : 105 - 135 Variable; Warming : 45 - 80 Variable; Lid lock : 97, fixed
    • Thermometer (°C): Digital display 5 - 137
  9. IMOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp349.999.900

    IMOW Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Operator Type: Seated
  10. BYD Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp689.999.900

    BYD Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Charging (hour): 45325
    • Operator: Seated
    • Working Time (hour): 6-7
  11. Sanshen Autoclave (Alat Sterilisasi Uap)
    Mulai

    Rp6.299.900

    Sanshen Autoclave (Alat Sterilisasi Uap)
    Deskripsi:
    - Autoclave atau Sterilisator Basah kapasitas 18 Liter- Digunakan untuk sterilisasi alat medis, alat lab, alat salon, bahan kimia, logam, makanan, dll
    atribut:
    • Size (mm): 280×265
    • Power Consumption Frequency (Hz): 50
    • Power Consumption VAC): 220
    • Sterilizing Volume (L): 18L
    • Working Pressure (MPa): 0.14
    • Maximum Safe Pressure (MPa): 0.165
    • Power Consumption (W): 2K
  12. GRAM Forklift Scale (Truk Forklift)
    Mulai

    Rp109.999.900

    GRAM Forklift Scale (Truk Forklift)
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  13. IcanClave Autoclave Steam Sterilizer
    Mulai

    Rp54.999.900

    IcanClave Autoclave Steam Sterilizer
    Deskripsi:
    Autoclave IcanCLAVE adalah Class B. Autoclave kelas B ditentukan oleh vakum sterilisasi pra-siklus. Kelas B dianggap sebagai kelas tertinggi autoclave dan dapat digunakan untuk mensterilkan semua beban termasuk padatan, tipe A instrumen berongga, tipe B instrumen berongga, beban berpori dan instrumen yang dibungkus. Semua autoclave tipe B telah lulus uji Helix sesuai standar EN 13060 digariskan oleh EN 867-5: 2001. Ini hanya bisa dicapai dengan menggunakan vakum difraksinasi pra sterilisasi. Pasca sterilisasi pengeringan vakum memastikan pengeringan lengkap semua beban setelah proses sterilisasi selesai.
    atribut:
    • Type: With Printer
  14. NICHIYU Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp399.999.900

  15. Mitsubishi Forklift Gasoline (Truk Forklift)
    Mulai

    Rp279.999.900

    Mitsubishi Forklift Gasoline (Truk Forklift)
    atribut:
    • Power Source: Gasoline/Petrol/LPG
    • Lift Height (mm): 3000
    • Load Center Distance (mm): 500
    • Operator Type: Seated
    • Tyres: PS/PS : Pneumatic tyre (Ban hidup) single
    • Oil Flow for Attachments (L/minute): 60
    • Type of Drive Control: Powershift 1/1
  16. BYD Forklift Electric Counterbalance (Truk Forklift Elektrik)
    Mulai

    Rp1.099.999.900

    BYD Forklift Electric Counterbalance (Truk Forklift Elektrik)
    Deskripsi:
    Small in size, but with big capabilities. With a high capacity integrated ink tank and a reliably durable PrecisionCore printhead, the L11050 is built for high volume printing. Easy access to the pick-up roller from the front, and to the maintenance box from the back helps reduce overall repair downtime. The L11050 is also compatible with 003 inks, and can print up to 4,500 black pages and 7,000 colour pages. All these perks add up to a compact size that would fit comfortably in small office spaces. L11050 enables mobile printing wirelessly using Epson Smart Panel. You can download the Epson Smart Panel app on your mobile device to enjoy an intuitive control centre that enables you to set up, streamline the print head cleaning process and monitor your printer effortlessly.
    atribut:
    • Battery (V): Lithium 80
    • Charger (A): 200
    • Lifting (mm): 3000
    • Capacity (kg): 5000
    • TIRE: Solid
    • Fork (mm): 1070
    • Mast (stage): 2
  17. HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik)
    Mulai

    Rp369.999.900

  18. SOJIHEX Electric Forklift (Truk Forklift Elektrik)
    Mulai

    Rp199.999.900

    SOJIHEX Electric Forklift (Truk Forklift Elektrik)
    atribut:
    • Capacity (t): 2
    • Size (m): 3
    • Power Supply (V/Ah): 72/100 (Lead-acid Battery)
    • Lifting Motor (kW): 5 AC
    • Drive Motor (kW): 5 AC
    • TIRE: High wear-resistant solid tires
Daftar Harga capping Terbaru November 2026
KRISBOW Forklift Electric (Truk Forklift Elektrik)Rp489.999.900
OneMed Autoclave Sterilisator (Sterilisator Uap)Rp39.999.900
Mitsubishi Forklift Diesel (Truk Forklift)Rp289.999.900
NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)Rp379.999.900
KESTONE Forklift (Truk Forklift)Rp29.999.900
HELI Forklift Engine (Truk Forklift)Rp359.999.900
GEA Autoclave Medical Electric (Alat Sterilisasi Uap)Rp16.999.900
NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)Rp489.999.900
HIRAYAMA Autoclave (Alat Sterilisasi Uap)Rp139.999.900
IMOW Forklift Electric (Truk Forklift Elektrik)Rp349.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)