Beli capacitive proximity sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Proximity Sensors Capacitive CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

  2. OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Mulai

    Rp2.699.900

    OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Deskripsi:
    This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.
    atribut:
    • Proximity Sensor Electrical Connection: 2m Cable
  3. IFM Cylindrical Proximity Sensor and Switch
    Mulai

    Rp719.900

    IFM Cylindrical Proximity Sensor and Switch
    Deskripsi:
    These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.
    atribut:
    • UNSPSC: 41111926
  4. CARLO GAVAZZI Capacitive Block Proximity Sensor
    Mulai

    Rp3.699.900

    CARLO GAVAZZI Capacitive Block Proximity Sensor
    Deskripsi:
    Carlo Gavazzi Capacitive Proximity SensorCapacitive proximity sensors from Carlo Gavazzi provide the user with a durable sensing solution. Come supplied in both flush & non-flush options to ensure your application is coveredM18 polyester housing with either a free lead or an M12 plugTRIPLESHIELD sensor protection options availableFlush & Non-flush mounting options availableLED status indicationPlug & cable versions available
    atribut:
    • Body Style: Block
    • Cable Length (m): 2
    • Connection Type: Pre-Cabled
    • IP Rating: IP67
    • Sensor Technology: Capacitive
  5. RS PRO Capacitive Proximity Sensor
    Mulai

    Rp3.599.900

    RS PRO Capacitive Proximity Sensor
    Deskripsi:
    Proximity Switches - CapacitiveRS PRO Non-Flush Mount Capacitive Proximity SensorIntroducing the range of RS PRO Capacitive Proximity Sensors. These versatile and high-quality sensors are an essential addition to any environment where measurement of attributes like pressure, thickness, etc. are integral to business operations, like manufacturing plants and industrial environments. With the RS PRO seal of approval, you are guaranteed a premium performance product, without the premium product price tag.NoteOverloaded, short-circuit and reverse polarity protection versions available.Applications:A capacitive proximity sensor is a non-contact device that is able to detect the presence or absence of virtually any object regardless of material. The sensors do this by using the electrical property of capacitance and the change of capacitance based on a change in the electrical field around the active face of the sensor.These sensors are especially useful for level sensing in production or laboratory environments where certain attributes need to be monitored for effective working and for the guarantee of quality, like measuring pressure, flow, thickness, liquid level and so much more.
    atribut:
    • Body Style: Barrel
    • Detection Range (mm): 8
    • Housing Material: PBT
    • IP Rating: IP67
    • Length (mm): 70
    • Maximum DC Voltage (V): 30
    • Maximum Operating Temperature (°C): 70
    • Minimum Operating Temperature (°C): -25
    • Output Type: PNP
    • Reverse Polarity Protection: Yes
    • Sensor Technology: Capacitive
    • Shielding: Shielded
    • Short Circuit Overload Protection: Yes
    • Standards Met: CE, IEC
    • Supply Voltage (V): 10 - 30 DC
    • Switching Frequency (Hz): 50
    • Terminal Type: Cable
    • Thread Size: M18 x 1
    • switching Current (mA) : 200
  6. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  7. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  8. Autonics Proximity Sensors Inductive PRD Series
    Mulai

    Rp289.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  9. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  10. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  11. Autonics Proximity Sensors Inductive PS Series
    Mulai

    Rp179.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  12. IFM M12 Actuator & Sensor Cordset (Konektor)
    Mulai

    Rp399.900

    IFM M12 Actuator & Sensor Cordset (Konektor)
    Deskripsi:
    These actuator and sensor cordsets have an M12 connector on one end and bare leads on the other. The exposed wires are suitable for adding a compatible adapter or extending the length of the connection.
    atribut:
    • Cable Length (m): 5
    • End 1 Connection Type: M12
    • End 1 Gender: Female
    • End 2 Connection Type: Bare Wire
    • Wire Size (AWG): 22
  13. IFM Rectangular Proximity Sensor and Switch
    Mulai

    Rp1.299.900

    IFM Rectangular Proximity Sensor and Switch
    Deskripsi:
    IFM inductive rectangular proximity sensors are ideal for noncontact detection of metal targets in position sensing applications and part presence applications.
    atribut:
    • UNSPSC: 41111926
    • Case Material: PBT
    • Depth (mm): 16
    • IP Rating: 67
    • Length (mm): 28
    • Max. Current Load (mA): 200
    • Max. Detecting Distance (mm): 2
    • Operating Temperature Range (°F): -13 to 176
    • Output mode: NO
    • Proximity Sensing Method: Inductive
    • Proximity Sensor Electrical Connection: 2m Cable
    • Proximity Sensor Frequency (Hz): 800
    • Proximity Sensor Output Circuit Type: PNP
    • Proximity Sensor Power Requirement (V): 10 to 30 (DC)
    • Shielded / Unshielded: Shielded
    • Standards: CE Compliance; cUL Listed
    • Width (mm): 10
  14. IFM Electronic Inductive Proximity Sensor
    Mulai

    Rp1.199.900

    IFM Electronic Inductive Proximity Sensor
    atribut:
    • Dimensions (mm): M30 x 1.5 / L = 81
    • Display - Switching Status: 1xLED, yellow
    • Housing Type: Threaded
    • Material: Brass nickel-plated; sensing face: PBT
    • Max. Leakage Current (MA): 2.5 (250 V AC) / 1.3 (110 V AC) / 0.8 (24 V DC)
    • Max. Voltage Drop Switching Output AC (V): 6.5
    • Max. Voltage Drop Switching Output DC (V): 6
    • Minimum load Current (mA): 5
    • Mounting Type: Non-flush mountable
    • Operating Voltage (V): 20 to 250 AC/DC
    • Output Function: Normally open
    • Permanent Current Rating of Switching Output AC (mA): 250; (350 at 50°C)
    • Permanent Current Rating of Switching Output DC (mA): 100
    • Protection Class: II
    • Reverse Polarity Protection: No
    • Sensing Range (mm): 15
    • Short-time Current Rating of Switching Output (mA): 2200; (20 ms / 0.5 Hz)
    • Switching Frequency AC (Hz): 25
    • Switching Frequency DC (Hz): 50
    • Thread Designation (mm): M30x1.5
  15. HANYOUNG NUX Proximity Sensor
    Mulai

    Rp129.900

    HANYOUNG NUX Proximity Sensor
    atribut:
    • Insulation Resistance (MΩ): Min. 50 (500V d.c. mega standard)
  16. OMRON Proximity Sensor Protective Cover Y92
    Mulai

    Rp76.900

    OMRON Proximity Sensor Protective Cover Y92
    Deskripsi:
    * Cannot be used with capacitive proximity sensors.
    atribut:
    • Material (Main Unit): Polyacetal resin
  17. CARLO GAVAZZI Voltage Monitoring Relay SPDT
    Mulai

    Rp7.999.900

    CARLO GAVAZZI Voltage Monitoring Relay SPDT
    Deskripsi:
    The Carlo Gavazzi DUB02 is a precise TRMS AC window voltage monitoring relay. It monitors their own power supply which is selectable by DIP-switch.Measuring if power supply is within set limitsMeasure their own power supply
    atribut:
    • Contact Configuration: SPDT
    • Monitoring Application: Voltage
Daftar Harga capacitive proximity sensor Terbaru October 2026
Autonics Proximity Sensors Capacitive CR SeriesRp669.900
OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)Rp2.699.900
IFM Cylindrical Proximity Sensor and SwitchRp719.900
CARLO GAVAZZI Capacitive Block Proximity SensorRp3.699.900
IDEC Terminal Block Black (Terminal Panel Listrik)Rp8.900
RS PRO Capacitive Proximity SensorRp3.599.900
IDEC End Plate (Pelat Penutup)Rp7.900
Autonics Proximity Sensors Inductive PR SeriesRp199.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
Autonics Proximity Sensors Inductive PRD SeriesRp289.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)