Spesifikasi
| Body Style | Barrel |
|---|---|
| Detection Range (mm) | 8 |
| Housing Material | PBT |
| IP Rating | IP67 |
| Length (mm) | 70 |
| Maximum DC Voltage (V) | 30 |
| Maximum Operating Temperature (°C) | 70 |
| Minimum Operating Temperature (°C) | -25 |
| Output Type | PNP |
| Reverse Polarity Protection | Yes |
| Sensor Technology | Capacitive |
| Shielding | Shielded |
| Short Circuit Overload Protection | Yes |
| Standards Met | CE, IEC |
| Supply Voltage (V) | 10 - 30 DC |
| Switching Frequency (Hz) | 50 |
| Terminal Type | Cable |
| Thread Size | M18 x 1 |
| switching Current (mA) | 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Proximity Switches - Capacitive
RS PRO Non-Flush Mount Capacitive Proximity Sensor
Introducing the range of RS PRO Capacitive Proximity Sensors. These versatile and high-quality sensors are an essential addition to any environment where measurement of attributes like pressure, thickness, etc. are integral to business operations, like manufacturing plants and industrial environments. With the RS PRO seal of approval, you are guaranteed a premium performance product, without the premium product price tag.
Note
Overloaded, short-circuit and reverse polarity protection versions available.
Applications:
A capacitive proximity sensor is a non-contact device that is able to detect the presence or absence of virtually any object regardless of material. The sensors do this by using the electrical property of capacitance and the change of capacitance based on a change in the electrical field around the active face of the sensor.
These sensors are especially useful for level sensing in production or laboratory environments where certain attributes need to be monitored for effective working and for the guarantee of quality, like measuring pressure, flow, thickness, liquid level and so much more.
RS PRO Non-Flush Mount Capacitive Proximity Sensor
Introducing the range of RS PRO Capacitive Proximity Sensors. These versatile and high-quality sensors are an essential addition to any environment where measurement of attributes like pressure, thickness, etc. are integral to business operations, like manufacturing plants and industrial environments. With the RS PRO seal of approval, you are guaranteed a premium performance product, without the premium product price tag.
Note
Overloaded, short-circuit and reverse polarity protection versions available.
Applications:
A capacitive proximity sensor is a non-contact device that is able to detect the presence or absence of virtually any object regardless of material. The sensors do this by using the electrical property of capacitance and the change of capacitance based on a change in the electrical field around the active face of the sensor.
These sensors are especially useful for level sensing in production or laboratory environments where certain attributes need to be monitored for effective working and for the guarantee of quality, like measuring pressure, flow, thickness, liquid level and so much more.
Feature
Features and BenefitsThis capacitive sensor can detect both metal and non-metal objects
It also has the ability to detect various media via non-metallic containers
They provide reliable and accurate liquid level detection
Provides a lower-cost solution for proximity sensor needs whilst featuring good resolution, stability, high speed and low power usage
Each sensor has a simple in construction and is adjustable
They can be used for the measurement of force, pressure and humidity, etc. and they have a higher sensitivity and can be operational with small magnitude of force
Capacitive proximity sensing offers increased usability, improved industrial design, and increased functionality with many different consumer applications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
