IFM M12 Actuator & Sensor Cordset (Konektor)

Sebelum PPN:
Rp399.900 - Rp1.799.900
Spesifikasi
Cable Length (m)5
End 1 Connection TypeM12
End 1 GenderFemale
End 2 Connection TypeBare Wire
Wire Size (AWG)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These actuator and sensor cordsets have an M12 connector on one end and bare leads on the other. The exposed wires are suitable for adding a compatible adapter or extending the length of the connection.
Feature
Cordset End 1 Gender Female End 1 Thread M12 End 1 Number of Pins 5 End 1 Mounting Orientation Right Angle End 1 Connection Type M12 End 2 Connection Type Bare Wire Cable Length 5 m Cable Jacket Color Orange Cable Jacket Material PVC Max Amps 4 A Wire Size 22 AWG Maximum Operating Temperature 122 Degrees F Minimum Operating Temperature -13 Degrees F IP Rating IP65 IP67 IP68 IP69K Standards cRUus Approval End 1 Number of Keyways 1 Features Gold-Plated Contacts

Ulasan Produk

Tidak ada ulasan