Beli camshaft di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OTC Camshaft Tools
    Mulai

    Rp529.900

    OTC Camshaft Tools
    Deskripsi:
    Camshaft holding and lock tools set the right timing on the timing belt once it is re-installed. These tools are make-, model-, and year-specific to repair and maintain vehicle engines.
  2. JTC FUSO Fuel Pipe Removal Tool
    Mulai

    Rp459.900

    JTC FUSO Fuel Pipe Removal Tool
    Deskripsi:
    -Use for removing diesel fuel pipe connector. -Applicable for FUSO EURO 5 engine.
    atribut:
    • Genuine Part Number: MH064211
  3. JTC FUSO Timing Chain Lower Hood
    Mulai

    Rp1.399.900

    JTC FUSO Timing Chain Lower Hood
    Deskripsi:
    -Use for alignment the timing chain while installing the lower timing hood. -Applicable for FUSO EURO 5 lift cars/ IVECO engine. -IVECO NO.: 99396030
    atribut:
    • Genuine Part Number: MH063979
  4. KRUEGER Leak Gauge Tank
    Mulai

    Rp1.999.900

    KRUEGER Leak Gauge Tank
    Deskripsi:
    Leak gauges attach onto the top of vertically-oriented, double-wall containment drums or tanks and indicate whether contents are escaping or leaking.
    atribut:
    • UNSPSC: 31160000
  5. JTC Isuzu Front Axle
    Mulai

    Rp749.900

    JTC Isuzu Front Axle
    Deskripsi:
    -Specially designed for installing the oil-seal in the front axle, capable to locate and guide to its position. -Suggest to use with JTC-5183(optional). -IM number:5-8840-2853-0, 5-8840-2854-0.
  6. JTC Isuzu Rear Drive Shaft Oil Seal Installer
    Mulai

    Rp459.900

    JTC Isuzu Rear Drive Shaft Oil Seal Installer
    Deskripsi:
    -Use for installing the rear drive shaft outer tube's oil-seal; capable to locate and guide to its position. -Suggest to use with JTC-5183(optional). -IM number:5-8840-2202-0
    atribut:
    • Applicable: ISUZU RT50(pickup truck)
  7. JTC Fuel Tank Lid Wrench
    Mulai

    Rp509.900

    JTC Fuel Tank Lid Wrench
    Deskripsi:
    The tool is designed to remove the plastic fuel tank lid.
    atribut:
    • Applicable: W210
  8. Non Brand Drum Vent & Desiccant
    Mulai

    Rp1.299.900

    Non Brand Drum Vent & Desiccant
    Deskripsi:
    Drum desiccants draw out and absorb moisture in drums to prevent contamination during storage and use. Also known as drum desiccant breathers, they install into bungholes on drums and keep out moisture and particulates that damage liquid, semi-liquid, and dry contents. Adapters attach to drum bungholes to connect desiccants.
  9. KRISBOW Oil Filter Wrench Sump Plug Key (Kunci Peralatan Oli)
    Mulai

    Rp76.900

    KRISBOW Oil Filter Wrench Sump Plug Key (Kunci Peralatan Oli)
    Deskripsi:
    SUMP PLUG KEY 3/4INC KW21-70Mat Finish surfaceThinner design ,angle 30 degree convenient to use in narrow spaceAnti - skidding part on wrench bodyType : Open End WrenchSize : 10 x 12 MMMaterial : Chrome-Vanadium Steel
    atribut:
    • Type: hand tools
  10. KRISBOW Alat Pengukur Rpm dan Suhu Oli Mesin Diesel
    Mulai

    Rp22.999.900

    KRISBOW Alat Pengukur Rpm dan Suhu Oli Mesin Diesel
    Deskripsi:
    RPM AND OIL TEMPERATURE, METER DIESEL- Automotive Equipment Sparepart/Accs- Easy to installed & used on Opacity
    atribut:
    • Dimensions (cm): 28x18x5
  11. monotaro Pale Can Plug Opener (Resin Type)
    Mulai

    Rp81.900

    monotaro Pale Can Plug Opener (Resin Type)
    Deskripsi:
    The opening of the pail.
    atribut:
    • Width (mm): 70
    • Thickness (mm): 43
    • Material: resin
    • Overall Length (mm): 220
  12. JTC Oil Drain Tool Oil Hand Operated Pump (Alat Penguras Oli)
    Mulai

    Rp5.099.900

    JTC Oil Drain Tool Oil Hand Operated Pump (Alat Penguras Oli)
    atribut:
    • Hose Length (mm): 1750
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tank Capacity (L) : 20
  13. JTC FUSO Crankshaft Front Oil Seal
    Mulai

    Rp1.199.900

    JTC FUSO Crankshaft Front Oil Seal
    Deskripsi:
    -Use for removing front crankshaft oil seal. -Applicable for FUSO EURO 5 lift cars/ IVECO engine. -IVECO NO.: 99340059
  14. JTC Isuzu Crankshaft Rear Oil Seal Remover
    Mulai

    Rp4.699.900

    JTC Isuzu Crankshaft Rear Oil Seal Remover
    Deskripsi:
    -Use for removing the crankshaft oil seal. -Adjustable 3 jaws can hold the oil seal for easy removing. -1M number: 5-8840-2360-0.
    atribut:
    • Applicable: ISUZU 3.5T (4JB1. 4JG1. 4JG2. 4JH1. 4JJ1) RT50(4JJ1), RF10(4JK1)
  15. monotaro Drum Can Plug Opener
    Rating:
    100% of 100
    (2)
    Mulai

    Rp619.900

    monotaro Drum Can Plug Opener
    Deskripsi:
    Light weight and corrosion resistant aluminum.
    atribut:
    • Width (mm): 105
    • Thickness (mm): 52
    • Overall Length (mm): 380
    • Material: Aluminium
    • Package Weight (g): 456
  16. KRISBOW Oil Drain Tool Waste Oil Suction Extractor (Alat Penguras Oli)
    Mulai

    Rp20.999.900

    KRISBOW Oil Drain Tool Waste Oil Suction Extractor (Alat Penguras Oli)
    atribut:
    • Pre-Chamber Capacity (L): 8
    • Plastic Bowl Capacity (L): 12
    • Suction Speed (L/minute): 1.5
    • Suction Hose (m): 2
    • Dimensions (LxWxH) (mm): 470x630x170
    • Maximum Air Pressure (bar): 8
    • Tank Capacity (L) : 90
Daftar Harga camshaft Terbaru October 2026
OTC Camshaft ToolsRp529.900
JTC FUSO Fuel Pipe Removal ToolRp459.900
JTC FUSO Timing Chain Lower HoodRp1.399.900
KRUEGER Leak Gauge TankRp1.999.900
JTC Isuzu Front AxleRp749.900
JTC Isuzu Rear Drive Shaft Oil Seal InstallerRp459.900
JTC Fuel Tank Lid WrenchRp509.900
Non Brand Drum Vent & DesiccantRp1.299.900
KRISBOW Oil Filter Wrench Sump Plug Key (Kunci Peralatan Oli)Rp76.900
KRISBOW Alat Pengukur Rpm dan Suhu Oli Mesin DieselRp22.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)