Beli cable ties weather resistant di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Cable Ties Weather Resistance (Pengikat / Kabel Tis)
    Mulai

    Rp30.900

    TRUSCO Cable Ties Weather Resistance (Pengikat / Kabel Tis)
    Deskripsi:
    It is a versatile type mostly suitable for cohesion outdoors. To bond the wire, cable, hose etc.
    atribut:
    • Finishing Material: 66, UL Approved Nylon (UL94V-2) Pass Color: Weatherproof Type / Black
  2. SapiSelco UV Resistant Cable Tie SELFIT® (Kabel Tis Tahan UV)
    Mulai

    Rp27.900

    SapiSelco UV Resistant Cable Tie SELFIT® (Kabel Tis Tahan UV)
    atribut:
    • Color: Black
    • Finish Material: Weather Resistance Nylon 66
    • Working Temperature (°C): -10 to 100
  3. SAKURA COLOR PRODUCTS Solid Marker for High Temperature
    Mulai

    Rp61.900

    SAKURA COLOR PRODUCTS Solid Marker for High Temperature
    Deskripsi:
    Tough Industrial Marker for high temperature.Paint in solidified stick form.Handy with no need of solvent or brush.No messy dripping of paint even when applying with an extended upright hand with face upward.Removable with normal spirits or thinner.Ideal for tough industrial marking on iron, steel, concrete, wood, rubber, paper, leather, glass, vinyl and so on.Working temperature range (-10°C ~ 200°C).Available in 8 regular colors and 3 fluorescent colors.
    atribut:
    • Material Barrel: PP
    • Cap Material: PP
    • Material Inner Cap: PP
    • Product Size(mm): 132
  4. SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp11.900

    SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    atribut:
    • Material: Nylon 66, UL 94V-2
    • Size (mm): 2.5x100
  5. monotaro Cable Ties Weather Resistance 66 Nylon (Pengikat / Kabel Tis)
    Mulai

    Rp9.900

    monotaro Cable Ties Weather Resistance 66 Nylon (Pengikat / Kabel Tis)
    Deskripsi:
    It does not deteriorate easily even when used outdoors, reducing the hassle of replacing it. Weather resistance is further improved compared to conventional products.For fixing and bundling electric wires and cables.*Please use as soon as possible after opening. *Do not store in places with high temperatures such as direct sunlight or fire. *It may crack easily when dried. It is recommended to keep it tightly closed when storing. ※Please use it after leaving it at room temperature (approximately 25℃) for a while during the cold season. *By using a product that has been used once, problems may occur due to insufficient binding force. *Do not use for anything other than its intended purpose.
    atribut:
    • Color: Black
    • Material: 66 nylon
    • Operating Temperature Range (°C): -40 to 85
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: Weatherability
  6. SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp76.900

  7. Resiltools Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp39.900

    Resiltools Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Pusing mencari kabel ties yang Anti UV (Sinar Matahari)?
    atribut:
    • Material: Nylon
    • Advantage: Anti UV
  8. SAKURA COLOR PRODUCTS Solid Marker
    Mulai

    Rp57.900

    SAKURA COLOR PRODUCTS Solid Marker
    Deskripsi:
    "I can write right away. No more mess. No need to brush or brush brushes. No need to clean up after the brush or plate. You can write even when the brush is facing up. No splashes of paint stain clothes and hands. Easy to work with. Writes on Kent paper and colored paper. The rear screw can be rotated (feed) to use it all the way through. For checking marks on iron, steel, wood, synthetic resin, glass, rubber, leather, and paper For checking marks on construction and industrial materials Marks and names on outdoor equipment For repairing peeling paint and scratches (automobiles, tin, building materials, sashes, gates, fences) Bolt and tapping marks Marking on tires and wheels"
    atribut:
    • Line Width: Medium Character
    • Product Type: Disposable Main Body
    • Ink: Oil-Based Alcohol Pigment
  9. ELPA (Asahi Electric) Cable Ties Weather Resistance 150mm (Pengikat / Kabel Tis)
    Mulai

    Rp54.900

    ELPA (Asahi Electric) Cable Ties Weather Resistance 150mm (Pengikat / Kabel Tis)
    Deskripsi:
    Weather resistant UV resistant and can be used outdoors
    atribut:
    • Material: 66 Nylon (with UV shielding agent)
    • Color: Black
    • Width (mm): 3.5
    • Overall Length (mm): 150
    • Operating Temperature Range (°C): -35~+85
    • Feature: Hou resistance
    • Maximum Binding Inner Diameter (Φmm): 35
    • Tensile Strength (kg): 18
  10. monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)
    Rating:
    90% of 100
    (78)
    Mulai

    Rp41.900

    monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)
    Deskripsi:
    Produk ini juga sering disebut dengan Kabel Ties/ Cable Tie/ Kabel Tie /Pengikat Kabel
    atribut:
    • Overall Length L (mm): 200
    • Material: 66 Nylon
    • Standard: UL standard product
    • Type: Weatherability
    • Characteristic: Weather Resistance
    • Color: Black
    • Maximum Binding Diameter (Ømm): 50
    • Minimum Loop Tensile Strength (N/kgf): 217/22.2
    • Operating Temperature Range (°C): -40 to 85
    • Thickness (mm): 1.2
    • Use: For fixing and bundling electric wires and cables.
    • Width (mm): 4.8
  11. SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp30.900

    SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    atribut:
    • Material: Nylon 66, UL 94V-2
    • Size (mm): 200
  12. Panasonic Telephone
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Panasonic Telephone
    Deskripsi:
    KX-TS505MX- Redial Memory (last Number)- Electronic Voulme Control- Timed Flash
  13. Panduit Cable Ties Black (Pengikat / Kabel Tis)
    62%
    Mulai

    Rp119.900

  14. monotaro.id Cable Ties 4.8x300mm (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

    monotaro.id Cable Ties 4.8x300mm (Pengikat / Kabel Tis)
    atribut:
    • Length (mm): 300
    • Material: Nylon 66 (UL recognized) UL Flammability 94V.2
    • Width (mm): 4.8
    • Banding range (mm): 3-80
    • Min. Loop Tensile Strength (kg): 22
  15. Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (10)
    Mulai

    Rp3.900

    Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
  16. SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

  17. INGCO Cable Ties (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp14.900

    INGCO Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylon
    atribut:
    • Color: White
    • Material: Nylon 66
Daftar Harga cable ties weather resistant Terbaru October 2026
TRUSCO Cable Ties Weather Resistance (Pengikat / Kabel Tis)Rp30.900
SapiSelco UV Resistant Cable Tie SELFIT® (Kabel Tis Tahan UV)Rp27.900
SAKURA COLOR PRODUCTS Solid Marker for High TemperatureRp61.900
SIGMA Ties Cable Ties (Pengikat / Kabel Tis)Rp11.900
TRUSCO Cable Ties Weather Resistance (Pengikat / Kabel Tis)Rp26.900
monotaro Cable Ties Weather Resistance 66 Nylon (Pengikat / Kabel Tis)Rp9.900
SIGMA Ties Cable Ties (Pengikat / Kabel Tis)Rp76.900
Resiltools Cable Ties (Pengikat / Kabel Tis)Rp39.900
SAKURA COLOR PRODUCTS Solid MarkerRp57.900
ELPA (Asahi Electric) Cable Ties Weather Resistance 150mm (Pengikat / Kabel Tis)Rp54.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)