SAKURA COLOR PRODUCTS Solid Marker for High Temperature

Sebelum PPN:
Rp61.900 - Rp79.900
Spesifikasi
Material BarrelPP
Cap MaterialPP
Material Inner CapPP
Product Size(mm)132

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tough Industrial Marker for high temperature.

Paint in solidified stick form.
Handy with no need of solvent or brush.
No messy dripping of paint even when applying with an extended upright hand with face upward.
Removable with normal spirits or thinner.
Ideal for tough industrial marking on iron, steel, concrete, wood, rubber, paper, leather, glass, vinyl and so on.
Working temperature range (-10°C ~ 200°C).
Available in 8 regular colors and 3 fluorescent colors.
Peringatan
N0386_976

Ulasan Produk

Tidak ada ulasan