Beli butterfly valve 3 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    Mulai

    Rp1.299.900

    Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (disk): FCD450+ENP
    • Bearing Material: POM
    • Body Material: FCD450
    • Class: 10K
    • Operating Temperature Range (°C): 0 to+70
  2. Kitz Aluminum Butterfly Valve (BJ Series)
    Mulai

    Rp599.900

    Kitz Aluminum Butterfly Valve (BJ Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS13A
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Class: 5K/10K
    • Body Material: ADC12
    • Handle Shape: Lever type
    • Maximum Working Pressure (MPa): 0.98[10]
    • Shape: Otherwise
  3. Non Brand Sanitary Butterfly Valve
    Mulai

    Rp4.299.900

    Non Brand Sanitary Butterfly Valve
    Deskripsi:
    Manually-actuated sanitary butterfly valves have multi-position handles that allow operators to open and close the valve to adjust liquid flow.
    atribut:
    • UNSPSC: 40141620
    • Connection: Clamp
    • Handle Type: Trigger
    • Maximum Pressure (psi): 145
    • Seat Material: Silicone
    • Standards: FDA Compliant Seats
    • Surface Finish: 20 RA ID
    • Temperature Range (°F): 15 to 266
  4. Tomoe Butterfly Valve Worm Gear Type 700Z-2F
    Mulai

    Rp2.199.900

    Tomoe Butterfly Valve Worm Gear Type 700Z-2F
    atribut:
    • Internal capacity: 1 piece
    • Type: Butterfly valve
    • Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
    • Fluid Used: Water / chemicals
    • Connection: Wafer
    • Handle Shape: Gear Type
    • Material (main body): ADC12
    • Nominal Pressure: 5K / 10K
  5. Onda Butterfly Valve Handle Cast Iron (Katup)
    Mulai

    Rp619.900

    Onda Butterfly Valve Handle Cast Iron (Katup)
    atribut:
    • Material: Cast Iron
  6. DIXON VALVE COUPLING Wafer Butterfly Valve SS Disc
    Mulai

    Rp5.199.900

  7. Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS316 EPDM Seat. WP. 16kg, Stem SS 416, Gear
    Mulai

    Rp999.900

    Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS316 EPDM Seat. WP. 16kg, Stem SS 416, Gear
    atribut:
    • Working Pressure (Bar): 16
    • Suitable Media: Water & Oil
    • Shaft: Stainless steel 410
    • Taper Pins: Stainless steel 316
    • O-Ring: NBR
    • Bushing: PTFE
  8. Kitz Ductile Butterfly Valve (20K) Wafer Type
    Mulai

    Rp5.799.900

    Kitz Ductile Butterfly Valve (20K) Wafer Type
    atribut:
    • Shape: Otherwise
    • Connection Method: Wafer
    • Valve Type: Butterfly Valves
    • Inspection Pressure (MPa): Valve box/(water pressure) 3.00 , Valve seat/(air pressure) 2.20
    • Standard: Face-to-face: JIS B2032 series number 46 , Tube connection: wafer-shaped (JIS 20K)
  9. Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc Ductile Iron EPDM Seat. WP. 16kg, Stem SS 416, Gear
    Mulai

    Rp849.900

    Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc Ductile Iron EPDM Seat. WP. 16kg, Stem SS 416, Gear
    atribut:
    • Working Pressure (Bar): 16
    • Suitable Media: Water & Oil
    • Shaft: Stainless steel 410
    • Taper Pins: Stainless steel 316
    • O-Ring: NBR
    • Bushing: PTFE
  10. SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16
    Mulai

    Rp3.299.900

    SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16
    atribut:
    • Basic Standard: Conforming to JIS B2032 (Centric Type)
    • Body Material: Cast Iron
    • Coating: Powder Epoxy Coating (Blue Color)
    • Connection Design: Wafer
    • Disc Material: FCD with Nickel Plated
    • Face to Face Dimension: Conforming to JIS B2002, ISO 5752-S and BS EN558-1
    • Flange Connection: PN16
    • Seat: Liner Type for easy maintenance (Not suitable for vacuum)
    • Seat Material: EPDM
    • Working Pressure (Bar): 16
    • Working Temperature (°C): -10 to 120
  11. Dutron Lampu LED Emergency Bulb HERO
    Mulai

    Rp89.900

    Dutron Lampu LED Emergency Bulb HERO
    Deskripsi:
    DUTRON Lampu LED Emergency Bulb Hero 10 Watt 6500K Putih
    atribut:
    • Voltage (V): 100-240
    • Frequency (Hz): 50-60
    • Color Temperature (Kelvin): 6500 (White)
    • Base/Cap: E27
    • Lighting Angle (°): 180
  12. Onda Butterfly Valve Handle Aluminium
    Mulai

    Rp1.099.900

    Onda Butterfly Valve Handle Aluminium
    atribut:
    • Material: Body Aluminium
Daftar Harga butterfly valve 3 inch Terbaru January 2026
Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)Rp1.299.900
Kitz Aluminum Butterfly Valve (BJ Series)Rp599.900
Weflo Butterfly Valve with Flow Switch and Test DrainRp7.299.900
Non Brand Sanitary Butterfly ValveRp4.299.900
Tomoe Butterfly Valve Worm Gear Type 700Z-2FRp2.199.900
Hartec Butterfly Valve WaferRp319.900
Onda Butterfly Valve Handle Cast Iron (Katup)Rp619.900
DIXON VALVE COUPLING Wafer Butterfly Valve SS DiscRp5.199.900
Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS316 EPDM Seat. WP. 16kg, Stem SS 416, GearRp999.900
TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)Rp519.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)