SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16 (Katup Kupu-Kupu)

Sebelum PPN:
Rp3.799.900 - Rp28.999.900
Spesifikasi
Basic StandardConforming to JIS B2032 (Centric Type)
Body MaterialCast Iron
CoatingPowder Epoxy Coating (Blue Color)
Connection DesignWafer
Disc MaterialFCD with Nickel Plated
Face to Face DimensionConforming to JIS B2002, ISO 5752-S and BS EN558-1
Flange ConnectionPN16
SeatLiner Type for easy maintenance (Not suitable for vacuum)
Seat MaterialEPDM
Working Pressure (Bar)16
Working Temperature (°C)-10 to 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan