Beli butterfly valve 6 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tozen Butterfly C/I, Wafer JIS 10K Disc Ductile Iron, EPDM Seat. WP. 16kg, Stem SS 416, Lever
    Mulai

    Rp519.900

    Tozen Butterfly C/I, Wafer JIS 10K Disc Ductile Iron, EPDM Seat. WP. 16kg, Stem SS 416, Lever
    Deskripsi:
    Suitable for multi standards. Dimensions face to face to BS 5155/BS en 593. Lever/worm gear operator. note: 1. The actuator mounting flange is according to ISO 5122 drilling. 2. Butterfly valves can be supplied with electric actuators. 3. Micro switch / limit switch box is available upon request. 4. Other standard leads available upon request. 5. Designs and specifications are subject to change without prior notice.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil
    • Working Temperature (°C): -20 to 110
  2. MILWAUKEE VALVE Butterfly Valves
    Mulai

    Rp739.900

    MILWAUKEE VALVE Butterfly Valves
    Deskripsi:
    Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
  3. Tomoe Butterfly Valve Worm Gear Type 700Z-2F
    Mulai

    Rp2.299.900

    Tomoe Butterfly Valve Worm Gear Type 700Z-2F
    atribut:
    • Internal capacity: 1 piece
    • Type: Butterfly valve
    • Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
    • Fluid Used: Water / chemicals
    • Connection: Wafer
    • Handle Shape: Gear Type
    • Material (main body): ADC12
    • Nominal Pressure: 5K / 10K
  4. SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16
    Mulai

    Rp3.299.900

    SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16
    atribut:
    • Basic Standard: Conforming to JIS B2032 (Centric Type)
    • Body Material: Cast Iron
    • Coating: Powder Epoxy Coating (Blue Color)
    • Connection Design: Wafer
    • Disc Material: FCD with Nickel Plated
    • Face to Face Dimension: Conforming to JIS B2002, ISO 5752-S and BS EN558-1
    • Flange Connection: PN16
    • Seat: Liner Type for easy maintenance (Not suitable for vacuum)
    • Seat Material: EPDM
    • Working Pressure (Bar): 16
    • Working Temperature (°C): -10 to 120
  5. MDT Butterfly Valve PTFE Seat Lever
    Mulai

    Rp1.699.900

    MDT Butterfly Valve PTFE Seat Lever
    Deskripsi:
    MDT Butterfly Valve, PTFE Seat, Lever, Wafer
    atribut:
    • Actuator: Lever Handle
    • End Standard: Wafer PN10-16/10K/150#
    • Pressure (bar): 10-16
    • STEM: SUS420
    • Seat: PTFE
    • Temperature (°C): 120
  6. Hayward Butterfly Valves
    Mulai

    Rp4.799.900

    Hayward Butterfly Valves
    Deskripsi:
    PVC (polyvinyl chloride) butterfly valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141620
    • Handle Type: Lever
    • Liner Material: EPDM
    • Maximum Water Pressure: 150
    • Product Type: Butterfly Valve
    • Standards: ISO 5211
    • Style: Wafer
  7. Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS304 EPDM Seat. WP. 16kg, Stem SS 416, Gear
    Mulai

    Rp839.900

    Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS304 EPDM Seat. WP. 16kg, Stem SS 416, Gear
    atribut:
    • Working Pressure (Bar): 16
    • Suitable Media: Water & Oil
    • Shaft: Stainless steel 410
    • Taper Pins: Stainless steel 316
    • O-Ring: NBR
    • Bushing: PTFE
  8. Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    Mulai

    Rp1.099.900

    Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (disk): FCD450+ENP
    • Bearing Material: POM
    • Body Material: FCD450
    • Class: 10K
    • Dimension D1 (mm): 180
    • Operating Temperature Range (°C): 0 to+70
  9. BRC Butterfly Valve Wafer Type Lever Operated
    Mulai

    Rp179.900

    BRC Butterfly Valve Wafer Type Lever Operated
    Deskripsi:
    BUTTERFLY VALVE WAFER TYPE, LEVER OPERATED DN40 1-1/2inch BRC
    atribut:
    • Body Material: Ductile Iron/Cast Iron
    • Connection: 10K/ANSI 150/PN10/PN16
    • Disc: 304 (SCS13)
    • Seat: EPDM (-20 - 120°C)
    • Type: Lever
  10. Kitz Globe Valve (Conforming To JIS 10K) 10SJ Series
    Mulai

    Rp309.900

    Kitz Globe Valve (Conforming To JIS 10K) 10SJ Series
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Class: 10K
    • Body Material: FCD-S
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Material (Gasket): Stainless steel foil input expanded graphite sheet
    • Material (Packing): Non-asbestos
    • Maximum Working Pressure (MPa): 1.37 (-10 - +120°C electrostatic running water), 0.98 (-10 - +220°C steam, air, gas, oil, pulsating water)
    • Shape: straight
    • Type: Ductile
    • Valve Type: Globe Valve
  11. Weflo Butterfly Valve Class 300 FL ANSI150
    Mulai

    Rp2.899.900

    Weflo Butterfly Valve Class 300 FL ANSI150
    Deskripsi:
    - Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
    atribut:
    • Working Pressure (psi): 300
    • Working Temperature (°C): -10 to 82
    • Corossion Protection: Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard
    • Body Material: Ductile Iron
    • Bushing Material: Brass
    • Disc Material: Ductile Iron
    • Seat Material: Rubber
    • Shaft Material: Stainless Steel
  12. Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Mulai

    Rp2.699.900

    Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Deskripsi:
    For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil & Gas
    • Material: Ductile Iron
  13. Weissmiller High Performance Butterfly Valve SS316 ANSI 150
    Mulai

    Rp5.899.900

    Weissmiller High Performance Butterfly Valve SS316 ANSI 150
    Deskripsi:
    Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.
    atribut:
    • Body Material: A216 WCB
    • Class: ANSI 150
    • Connection: Wafer
    • Disc Material: SS316
    • Seat Material: TFE
    • Type: Triple Offset
  14. Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)
    Mulai

    Rp869.900

    Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS13A
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (Handle): ADC12
    • Class: 5K/10K
    • Body Material: FCD450-10
    • Operating Temperature Range (°C): 0 to+70
  15. WKK Armaturen Butterfly Valve Lug Type
    Mulai

    Rp2.199.900

    WKK Armaturen Butterfly Valve Lug Type
    atribut:
    • Type: LUG
    • Body: WCB
    • STEM: SS420
    • Seat: PTFE
    • Connection: ANSI 150 LBS
  16. Weflo Butterfly Valve Gear Operated
    Mulai

    Rp1.699.900

    Weflo Butterfly Valve Gear Operated
    Deskripsi:
    * Meet or exceed the requirements of EN593, AS4795.1 and MSS SP-67.* Light Weight Design Type.* Replaceable Liner.* 2 Shafts Design.* Mounting Flange in accordance with ISO 5211 or MSS SP-102.* Connection Flanged Ends: PN10/16, Class 125 and Table D/E.* Rated Working Pressure 16 bar /250 psi.* WRAS Approved.
    atribut:
    • Body Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Coating or Liquid Painting Interior and Exterior
    • Bushing Material: PTFE
    • Liner Material: EPDM or NBR
    • Shaft Material: Stainless Steel
    • Shaft Sealing Material: Rubber
  17. RUCIKA Sambungan Pipa PVC Flange AW
    Mulai

    Rp44.900

    RUCIKA Sambungan Pipa PVC Flange AW
    atribut:
    • Application For: Clean and Pressure Water
  18. Vinilon Fitting PVC Flange
    Mulai

    Rp33.900

    Vinilon Fitting PVC Flange
    Deskripsi:
    - Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
Daftar Harga butterfly valve 6 inch Terbaru April 2026
Tozen Butterfly C/I, Wafer JIS 10K Disc Ductile Iron, EPDM Seat. WP. 16kg, Stem SS 416, LeverRp519.900
MILWAUKEE VALVE Butterfly ValvesRp739.900
Hartec Butterfly Valve WaferRp319.900
Tomoe Butterfly Valve Worm Gear Type 700Z-2FRp2.299.900
SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16Rp3.299.900
MDT Butterfly Valve PTFE Seat LeverRp1.699.900
Hayward Butterfly ValvesRp4.799.900
Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS304 EPDM Seat. WP. 16kg, Stem SS 416, GearRp839.900
Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)Rp1.099.900
BRC Butterfly Valve Wafer Type Lever OperatedRp179.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)