Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Chamfering under the Flange (mm) | R0.5 |
|---|---|
| Dimensions (mm) | 5 (0 to -0.1) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Operating temperature range (°C)
- No lubrication: -40 to +300,
- Regular lubrication: -40 to +150
Allowable PV value (N/mm 2 m/s) [kgf/cm 2 m/min]
- No lubrication: 1.65 [1010]
- Regular lubrication: 3.25 [1990]
Maximum allowable surface pressure P (N/mm 2 [kgf/cm 2 ])
- 29(98)[296(1000)]
() is the static allowable surface pressure
Maximum allowable speed V (m/s [m/min])
- No lubrication: 0.50 [30]
- Regular lubrication: 1.00 [60]
OILES #500SP1 is a heavy-duty oil-free bearing with a solid lubricant embedded in a high-strength brass alloy made with advanced casting technology. It can be used in combination with various solid lubricants depending on the conditions of use. It
can be used without oil.
It demonstrates high performance in areas with high loads and low speed operation.
It demonstrates excellent wear resistance in areas where it is difficult to form an oil film, such as with rotational, oscillating, reciprocating motion, and frequent starts and stops. It
has excellent chemical resistance and erosion resistance.
- No lubrication: -40 to +300,
- Regular lubrication: -40 to +150
Allowable PV value (N/mm 2 m/s) [kgf/cm 2 m/min]
- No lubrication: 1.65 [1010]
- Regular lubrication: 3.25 [1990]
Maximum allowable surface pressure P (N/mm 2 [kgf/cm 2 ])
- 29(98)[296(1000)]
() is the static allowable surface pressure
Maximum allowable speed V (m/s [m/min])
- No lubrication: 0.50 [30]
- Regular lubrication: 1.00 [60]
OILES #500SP1 is a heavy-duty oil-free bearing with a solid lubricant embedded in a high-strength brass alloy made with advanced casting technology. It can be used in combination with various solid lubricants depending on the conditions of use. It
can be used without oil.
It demonstrates high performance in areas with high loads and low speed operation.
It demonstrates excellent wear resistance in areas where it is difficult to form an oil film, such as with rotational, oscillating, reciprocating motion, and frequent starts and stops. It
has excellent chemical resistance and erosion resistance.
Warning
Note : - Please avoid using in seawater.
- The flange is not filled with lubricant, so it cannot withstand thrust loads.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
