Beli bullock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bullocks Tool Kit Metric Set (Set Perkakas)Deskripsi:Tool Kit Set mm (93 Pcs) - 18 Pcs Socket 1/2”Dr (8,9,10,11,12,13,14,17,19, 21,22,23,24,26,27,29,30,32) - 3 Pcs Ext.Bar 1/2”Dr (3”,5”, 10”) - 1 Pcs Universal Joint 1/2”Dr - 1 Pcs Ratchet Handle 1/2”Dr - 1 Pcs Flex Handle 380 mm - 1 Pcs Slidingtbar 1/2”Dr 250mm - 8 Pcs Offset Ring Wrench - 12 Pcs Open End Wrench - 1 Pcs Locking Plier 10” - 1 Pcs Waterpump Plier - 1 Pcs Combination Plier - 1 Pcs Adjustable Wrench - 13 Pcs Puller - 1 Pcs Hacksaw Handle+Blade - 10 Pcs Hex.Key - 1 Pcs Chissel - 1 Pcs Hammer - 1 Pcs Screw Driver 4” Slotted - 1 Pcs Screw Driver 6” Slotted - 1 Pcs Screw Driver 8” Slotted - 1 Pcs Screw Driver 4” Phillips - 1 Pcs Screw Driver 6” Phillips - 11 Pcs Ignition Spanner - 1 Pcs Lock - 1 Pcs Tool Box 122B
- Bullocks Socket Wrench Set ½"DR (Kunci Socket)Deskripsi:Size Metric ( 12,13,14,17,19,21,22,23, 24,26,27,29,30,32 mm ) 18 Pcs Socket: 8,9,10,11, 3 Pcs Extension Bar 1/2”Dr 3”, 5”, 10” 1 Pcs Universal Joint 1/2”Dr 1 Pcs Ratchet Handle 1/2”Dr 1 Pcs Flex Handle 380 mm 1 Pcs Sliding T Bar 1/2”Dr 250 mm 1 Pcs Can
- Bullocks Hex Key Ball Point (Kunci L)Deskripsi:10 Pcs Hex.Key.S2 Material 1.5, 2.0, 2.5, 3.0, 4.0 ,5.0, 5.5, 6.0, 8.0, 10.0 mm
- Bullocks Hex Key Extra Long Arm Set (Kunci L)Deskripsi:10 Pcs Hex.Key,S2 Material 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0, 10.0 mm
- GENIUS Combination Wrench Metric Matt Finish (Kunci Ring Pas)Deskripsi:Genius Tools Wrenches are designed for maximum life and performance. Using only the highest quality materials, our Wrenches are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. All wrenches are tested for quality and strength, and each torque wrench is tested to ensure they meet our strict precision calibration standards.atribut:
- Material: Chrome Vanadium Steel
- FYH Ball Bearing for UK Unit (Tapered Hole) (Laher)atribut:
- Shape: UK
- PROTO Adjustable Wrench (Kunci Inggris)Deskripsi:General purpose adjustable wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes.atribut:
- Corrosion Resistant: Yes
- Material: Alloy Steel
- Opening Type: Adjustable
- Asahi Tools Offset HandleDeskripsi:-It has L-shape which makes it easy to produce great force. Can be used after inserting socket.atribut:
- Input Drive: 12.7mm
- Total Length: 280mm
- FAG Deep Groove Ball Bearing 16000 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- D1 (mm): 238.8
- Inner Diameter d (mm): 180
- Outer Diameter d (mm): 280
- Width B (mm): 31
- TONE Offset HandleDeskripsi:A convenient L-shaped wrench that can be replaced with various sockets.
- Kennedy Hexagonal Bit Socket 1/2inch (Mata Sock Hexagonal)atribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- Crossman Set Kunci Sok 3/4 inch 6pt Tipe InciDeskripsi:Set Contents:16pcs Socket (SAE Size): 3/4inch, 7/8inch, 15/16inch, 1inch, 1-1/16inch, 1-1/8inch, 1-3/16inch, 1-1/4inch, 1-5/16inch, 1-3/8inch, 1-7/16inch, 1-1/2inch, 1-9/16inch, 1-5/8inch, 1-3/4inch, 2inch3pc 4inch & 8inch & 16inch Extension1Pc 20inch Quick Release Ratched (Round Head)1Pc 20inch Sliding inchTinch Baratribut:
- Point (PT): 6
- Size (inch): 3/4, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8 ,1-3/4, 2
- Set Content: 21pcs
Daftar Harga bullock Terbaru October 2026
| Bullocks Tool Kit Metric Set (Set Perkakas) | Rp9.999.900 |
| Bullocks Double Open End Wrench Anti Slip (Kunci Pas) | Rp77.900 |
| Bullocks Bullock Yellow Bumping Hammer (Martil / Palu Plastik) | Rp159.900 |
| Bullocks Socket Wrench Set ½"DR (Kunci Socket) | Rp1.899.900 |
| Bullocks Socket Wrench 12PT ½"DR | Rp37.900 |
| Bullocks Screwdriver Phillips Round Shank (Obeng) | Rp109.900 |
| Bullocks Hex Key Ball Point (Kunci L) | Rp429.900 |
| Bullocks Hex Key Extra Long Arm Set (Kunci L) | Rp339.900 |
| GENIUS Combination Wrench Metric Matt Finish (Kunci Ring Pas) | Rp52.900 |
| FYH Ball Bearing for UK Unit (Tapered Hole) (Laher) | Rp97.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/j8P103245692-1.jpg)
/22P103243074-1.jpg)
/4rP103243171-1.jpg)
/avP103245391-1.jpg)

/37P103245115-1.jpg)
/5iP103244198-1.jpg)
/5xP103244213-1.jpg)
/P102170793-1.jpg)
%20(Laher)/P102822023-1.jpg)
/1iP107274054-7.jpg)
/3wP102066140-2.jpg)

/phP104833917-1.jpg)

/65P106925221-1.jpg)
/btP102145425-17.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)