Beli aigo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Asahi Tools Offset Handle (Kunci Sok Tangan)
    53%
    Mulai

    Rp189.900

    Asahi Tools Offset Handle (Kunci Sok Tangan)
    Deskripsi:
    -It has L-shape which makes it easy to produce great force. Can be used after inserting socket.
    atribut:
    • Input Drive: 12.7mm
    • Total Length: 280mm
  2. FAG Deep Groove Ball Bearing 16000 Series (Laher)
    Mulai

    Rp5.099.900

    FAG Deep Groove Ball Bearing 16000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • D1 (mm): 238.8
    • Inner Diameter d (mm): 180
    • Outer Diameter d (mm): 280
    • Width B (mm): 31
  3. TONE Offset Handle
    Mulai

    Rp289.900

    TONE Offset Handle
    Deskripsi:
    A convenient L-shaped wrench that can be replaced with various sockets.
  4. STANLEY Combination Wrench Module CWF (Kunci Ring Pas)
    Mulai

    Rp739.900

    STANLEY Combination Wrench Module CWF (Kunci Ring Pas)
    atribut:
    • Material: Chrome Vanadium
  5. Loncin Pump Engine Gasoline Dual Fuel and LPG Gas (Pompa Alkon)
    Mulai

    Rp4.499.900

    Loncin Pump Engine Gasoline Dual Fuel and LPG Gas (Pompa Alkon)
    Deskripsi:
    Pompa air pertama di Indonesia yang bisa menggunakan 2 jenis bahan bakar berbeda, yaitu bensin dan gas LPG. Dengan menggunakan gas LPG sebagai bahan bakar secara tidak langsung kita sudah menjaga bumi dari pemanasan global, karena pembuangan gasnya lebih bersih sehingga ramah lingkungan. Efisiensi bahan bakar hingga 50% dibandingkan menggunakan bahan bakar bensin
    atribut:
    • High Suction Power (m): 6
    • Start Machine: Recoil
    • Fuel Tank Capacity (L): 3.6
    • Speed (rpm): 3600
  6. Shuma Saucepan with Glass Lid
    Mulai

    Rp199.900

    Shuma Saucepan with Glass Lid
    atribut:
    • Coating Material: Ceramic
  7. STANLEY Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp42.900

    STANLEY Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    - All wrenches suit the existing ANSI, ISO & DIN standards - MAXI-DRIVE feature on ring-end distributes the driving force off the corner of fastener to prevent damage - Matt finishing makes it easier to clean the solvent on the tool than mirror finishing - Made of Carbon Steel - Big size marking makes it easy to reach the desired wrench size during working
  8. STANLEY Combination Wrench Yellow Pouch (Kunci Ring Pas)
    Mulai

    Rp399.900

  9. Shuma Stock Pot with Glass Lid
    Mulai

    Rp339.900

    Shuma Stock Pot with Glass Lid
    atribut:
    • Diameter (mm): 220
    • Coating Material: Ceramic
  10. KYOTO TOOL (KTC) Combination Wrench
    87%
    Mulai

    Rp34.900

    KYOTO TOOL (KTC) Combination Wrench
    Deskripsi:
    We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
  11. TEKIRO Handle Socket Offset (Gagang Sok L)
    Mulai

    Rp87.900

    TEKIRO Handle Socket Offset (Gagang Sok L)
    Deskripsi:
    TEKIRO Gagang Sock L Offset Handle [1/2x10 Inch] merupakan kunci sock atau yang dikenal juga dengan nama kunci socket merupakan kunci yang memiliki bentuk silinder dan terbuat dari chrome vanadium yang dilapisi dengan nikel. Bentuk kunci ini unik, karena pada satu ujung berbentuk segi 4 sementara pada ujung lainnya memiliki bentuk heksagonal. Fungsi kunci sock pada dasarnya adalah sama seperti halnya kunci-kunci lainnya, yaitu untuk melepas atau memasang kepala baut dan mur dengan momen kekencangan tertentu. L handle ini dapat bergerak bebas sehingga memungkinkan untuk dapat digunakan pada posisi yang rumit.
  12. TEKIRO Extension Bar (Sambungan Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    TEKIRO Extension Bar (Sambungan Sock)
    Deskripsi:
    TEKIRO 1/4 INCH ExTENTION BAR 4 INCH merupakan alat yang digunakan untuk menghubungkan handle dengan kunci sock apabila mur atau baut tidak dapat dijangkau tangkai yang ada. Adapun model penyambung kunci socket antara lain : universal joint, adaptor solit, extension bar, dan felksibel extension bar.
  13. STANLEY Combination Wrench CWB (Kunci Ring Pas)
    12%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  14. STANLEY Screwdriver Phillips Cushion Grip (Obeng)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    STANLEY Screwdriver Phillips Cushion Grip (Obeng)
    atribut:
    • Blade Material: Chrome Vanadium (Cr-V)
    • Handle Material: Bi-material (PP+TPR)
    • Tip Finish: Black Magnetic Oxide Tip
    • Tip Type: Philips (+)
  15. BluePoint Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp199.900

    BluePoint Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    - Manufactured from high grade steel alloy, - Features a Lifetime Warranty and exceeds ANSI Standards, - Set in pouch packaging. Sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 27, 30, 32mm.
Daftar Harga aigo Terbaru November 2026
Asahi Tools Offset Handle (Kunci Sok Tangan)Rp189.900
FAG Deep Groove Ball Bearing 16000 Series (Laher)Rp5.099.900
TONE Offset HandleRp289.900
STANLEY Combination Wrench Module CWF (Kunci Ring Pas)Rp739.900
Loncin Pump Engine Gasoline Dual Fuel and LPG Gas (Pompa Alkon)Rp4.499.900
KYOTO TOOL (KTC) Tool Set (Set Perkakas)Rp5.999.900
STANLEY Combination Wrench Black Pouch (Kunci Ring Pas)Rp359.900
Shuma Saucepan with Glass LidRp199.900
KYOTO TOOL (KTC) ChestRp2.599.900
STANLEY Combination Wrench (Kunci Ring Pas)Rp42.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)