Beli built in oven di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LONGYUE Forced Air Drying Oven
    Mulai

    Rp12.999.900

    LONGYUE Forced Air Drying Oven
    Deskripsi:
    ∙ Horizontal forced air type,good temperature uniformity.∙ Microprocessor controller(with temperature correction and timing function), accurate and reliable.∙ Large LCD screen display.∙ High quality stainless steel chamber, removable shelf, easyto-clean∙ Equipped with multiple sets of heaters.(For LDO-101 Series)∙ Adopt temperature selection switch which can select the grade according to the heating speed and operating temperature. (For LDO-101 Series).∙ Silicon sealing ring for reliable sealing.∙ Equipped with leakage protection.Product work normally even the main temp. control failed.∙ Optional printer or RS485 interface which can print or connect computer for remote control and alarm.∙ Anti-hot handle.
    atribut:
    • Temperature Range (°C): RT +5 to 300
    • Power Supply (V/Hz): 220, 50
    • Temperature Fluctuation (°C): ± 1
    • Temperature Resolution (°C): 0.1
    • Temperature Uniformity (°C): ± 2.5
    • Timer (minute): 1-9999
  2. AS ONE Desikator
    Mulai

    Rp4.499.900

  3. AS ONE Constant-Temperature Drying Oven
    Mulai

    Rp23.999.900

    AS ONE Constant-Temperature Drying Oven
    atribut:
    • Power Supply (V AC): 100 (at 50/60Hz)
  4. Pol-Eko Aparatura Drying Oven
    Mulai

    Rp61.999.900

    Pol-Eko Aparatura Drying Oven
    atribut:
    • Controller: Microprocessor PID
    • Temperature Resolution Every … (°C): 0.1
  5. Hettich Benchtop Centrifuge EBA 200
    Mulai

    Rp39.999.900

    Hettich Benchtop Centrifuge EBA 200
    Deskripsi:
    Table centrifuge EBA 200 incl. 8-place angle rotor.
    atribut:
    • Dimensions Exsternal (LxWxH) (mm): 261x353x228
  6. PRIO Drying Oven
    Mulai

    Rp14.999.900

    PRIO Drying Oven
    atribut:
    • Accuracy (°C): 1
    • Timer (minute): 0-9999
  7. LW SCIENTIFIC Centrifuge
    Mulai

    Rp12.999.900

    LW SCIENTIFIC Centrifuge
    atribut:
    • UNSPSC: 40161701
    • Adapters Included: (8) 15mL; (8) 4mL
    • Amps (A): 6
    • Capacity - Lab Equipment (mL): 8x15; 8x3
    • Color: Black
    • Display: Analog
    • For use with: Blood/Urine/Fluids
    • Frequency (Hz): 60
    • Includes: Large Tube Sleeves; Power Cord; Small Tube Sleeves
    • Item - Centrifuges: Centrifuge with Rotor
    • Lab Rotor Material: Plastic
    • Lab Rotor Type: Angled
    • Material: ABS
    • Maximum Relative Centrifugal Force (xg): 1534
    • Maximum Speed Lab Equipment (rpm): 3500
    • Maximum Test Tube Volume (mL): 15
    • Motor Type: Permanent Magnet DC
    • Noise Reduction Rating NRR (dB): Less Than 65
    • Overall Depth (inch): 14.5
    • Overall Height (inch): 9.5
    • Overall Width (inch): 11
    • Product Type: Centrifuge
    • Programmable: No
    • Refrigerated: No
    • Rotor Dia. (inch): 11
    • Standards: FDA
    • Temperature Range (°C): -9 to 40
    • Temperature Range (°F): -4 to 104
    • Type - Centrifuge: Benchtop
    • Voltage (V): 90/240 AC
  8. DRYROD Electrode Oven
    Mulai

    Rp54.999.900

    DRYROD Electrode Oven
    atribut:
    • UNSPSC: 39121537
  9. MILWAUKEE Cordless Impact Wrench FUEL High Torque
    Mulai

    Rp9.999.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
  10. Vision Scientific Digital Hotplate and Magnetic Stirrer
    Mulai

    Rp4.799.900

    Vision Scientific Digital Hotplate and Magnetic Stirrer
    atribut:
    • Temp. Controller: Digital PID Controller(LED) with Jog Dial
    • Speed Range (rpm): 100 - 1,500
    • Plate Size (mm): 180 x 180
    • Top Plate: Ceramic Coated Plate
    • Dimensions (mm): 335x230x90
    • Power: 220V, 660W, 50Hz
    • Temperature Range (°C): Ambient to 350
  11. Wiggens Forced Convection Oven
    Mulai

    Rp56.999.900

    Wiggens Forced Convection Oven
    Deskripsi:
    Ideal for high temperature storage with user-friendly design. WF-G models is used for all sterilization and drying tasks that do not require high dying rates od special time requirements, ideal for dying applications requiring a gentle airflow.
    atribut:
    • Temperature Range (°C): Amb. +10 to 260
    • Number of Shelves: 2
    • Interior Material: Stainless Steel
  12. SH SCIENTIFIC Forced Convection Drying Oven
    Mulai

    Rp82.999.900

    SH SCIENTIFIC Forced Convection Drying Oven
    atribut:
    • Air Circulation Type: Forced
    • Temperature Range (°C): Ambient +10 to 250 (Ambient -+18℉ to 482℉)
    • Temperature & Time Controller: Microprocess PID Membrane Touch Digital controller
    • Time Range: 00.00 to 99HR 59MIN (MIN SEC) Selectable Digital Counter Timer
    • Fan Position: Rear
    • Material: Internal : Stainless Steel, External : Steel Plate with Powder Heating Coated
  13. BIOSAN Orbital Shaker
    Mulai

    Rp30.999.900

    BIOSAN Orbital Shaker
    atribut:
    • External Power Supply (V): Input AC 100-200
    • Frequency (Hz): 50/60
    • Output (V): DC 12
  14. B-ONE Incubator & Drying Oven
    Mulai

    Rp32.999.900

    B-ONE Incubator & Drying Oven
    atribut:
    • Temperature Range (°C): 5-80 (Culturing); 80-250 (Drying)
    • Accuracy (°C): ±0.5 (Culturing); ±1 (Drying)
    • Voltage (V/Hz): 220/50
  15. Memmert Laboratory Oven
    Mulai

    Rp52.999.900

    Memmert Laboratory Oven
    Deskripsi:
    Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
  16. AS ONE Centrifuge
    Mulai

    Rp17.999.900

  17. LONGYUE Constant Temperature Drying Oven
    Mulai

    Rp21.999.900

    LONGYUE Constant Temperature Drying Oven
    Deskripsi:
    ∙ High quality stainless steel chamber, safe and easy-to-clean.∙ Microprocessor controller with LCDdisplay, accurate and reliable.∙ Equipped with multiple sets of heaters.∙ Equipped with leakage protection.∙ Equipped with spare temperature control which ensures the product work normally even the main temp. control failed.∙ Adopt temperature selection switch which can select the grade according to the heating speed and operating temperature.∙ Convenient operation for air inlet, reasonable air duct structure, good temperature uniformity.∙ With inner glass door for easy observation.∙ Anti-hot handle
    atribut:
    • Shelf: 2
    • Temperature Range (°C): RT +10
    • Temperature Fluctuation (°C): ± 1
    • Temperature Resolution (°C): 0.1
    • Temperature Uniformity (°C): ≤ Max. Temp ± 3.5
    • Timer (minute): 1-9999
  18. QUINCY LAB Lab Oven and Furnaces
    Mulai

    Rp21.999.900

    QUINCY LAB Lab Oven and Furnaces
    Deskripsi:
    Delivering precise temperature control with minimal emissions, these convection ovens provide controlled heat for drying, baking, sterilizing, heat treating, evaporating, annealing, and testing. Programmable models offer enhanced safety and control accuracy.
    atribut:
    • Chamber Material: Aluminized Steel
    • Convection Type: Gravity
    • Door Material: Steel
    • Housing Material: Powder Painted Steel
    • Number of Doors: 1
    • Number of Shelves: 2
    • Programmable: No
    • Temperature Accuracy (°F): ± 6
    • Temperature Range (°C): Ambient 25 to 232
    • Temperature Range (°F): Ambient +25 to 450
    • Voltage (V): 115
  19. Benchmark Scientific Centrifuge
    Mulai

    Rp22.999.900

    Benchmark Scientific Centrifuge
    atribut:
    • UNSPSC: 40161701
    • Adapters Included: None
    • Amps (A): 1
    • Capacity - Lab Equipment (mL): 8x15
    • Color: White
    • Display: Digital
    • For use with: Conical Tubes
    • Frequency (Hz): 50/60
    • Item - Centrifuges: Centrifuge with Rotor
    • Lab Rotor Material: PTFE
    • Lab Rotor Type: Fixed
    • Material: Aluminium
    • Maximum Relative Centrifugal Force (xg): 5000
    • Maximum Speed Lab Equipment (rpm): 5000
    • Maximum Test Tube Volume (mL): 15
    • Motor Type: Brushless
    • Noise Reduction Rating NRR (dB): 19
    • Overall Depth (inch): 14.4
    • Overall Height (inch): 8.3
    • Overall Width (inch): 11.6
    • Product Type: Centrifuge
    • Programmable: Yes
    • Refrigerated: No
    • Rotor Dia. (inch): 8
    • Speed Control: Variable
    • Standards: CE
    • Type - Centrifuge: Benchtop
    • Voltage (V): 115 AC
Daftar Harga built in oven Terbaru January 2026
LONGYUE Forced Air Drying OvenRp12.999.900
DLAB Clinical CentrifugeRp9.999.900
AS ONE DesikatorRp4.499.900
AS ONE Constant-Temperature Drying OvenRp23.999.900
Pol-Eko Aparatura Drying OvenRp61.999.900
Hettich Benchtop Centrifuge EBA 200Rp39.999.900
PRIO Drying OvenRp14.999.900
LW SCIENTIFIC CentrifugeRp12.999.900
DRYROD Electrode OvenRp54.999.900
MILWAUKEE Cordless Impact Wrench FUEL High TorqueRp9.999.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

Halaman Terkait