Beli bronze di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Threaded Brass & Bronze Pipe Fitting (Sambungan Pipa)Deskripsi:Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
- FOSTER Threaded Brass & Bronze Pipe FittingsDeskripsi:PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures.atribut:
- UNSPSC: 31160000
- Basic Fitting Shape: Outlet
- Color: Brown
- Fitting Side A Type: MPT
- Fitting Side B Gender: Female
- Fitting Side B Type: Socket
- Pipe Fitting Material: Brass
- Specific Fitting Shape: Straight Thru Socket
- Standards: ANSI/B93.2-1986
- USA SEALING Threaded Brass & Bronze Pipe FittingsDeskripsi:Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. Bronze B584 is manufactured either by a sand or static-casting process. Lead-Free Bronze valves are suitable for use in potable water applications.atribut:
- UNSPSC: 31160000
- Application: Air; Natural Gas; Non-Potable Water; Oil
- Basic Fitting Shape: Elbow
- Bend Nominal Dimensions: 1 x 1-1/3
- Class: Class 250
- Color: Brass
- Fitting Side A Gender: Female
- Fitting Side A Nominal Pipe Size (inch): 1/4
- Fitting Side A Outside Diameter (inch): 1/2
- Fitting Side A Pipe Threading: 18
- Fitting Side A Type: NPT
- Fitting Side B Gender: Female
- Fitting Side B Nominal Pipe Size (inch): 1/4
- Fitting Side B Outside Diameter (inch): 1/2
- Fitting Side B Pipe Threading: 18
- Fitting Side B Type: NPT
- For Pipe Schedule: 80
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Item: Brass Class 250 Pipe Fittings
- Low Lead Certified Standard: Not Compliant
- Manufacturer Part Number: ZUSA-PF-15514
- Material Grade: C38500
- Max. steam pressure: 340
- Maximum Operating Pressure: 400
- Overall Length (inch): 1-5/16
- Pipe Fitting Material: Brass
- Specific Fitting Shape (°): 90 Elbow
- Standards: ANSI B16.15, ASME B1.20.1
- Thread Size A (in): 1/4-18
- Thread Size B (in): 1/4-18
- Kitz JIS 5K Bronze Globe Valve K Series (Katup)atribut:
- Class: 5K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Material (Packing): Non-asbestos packing
- Material (stem): K Metal
- Maximum Working Pressure (MPa): 0.7 (+120°C below the clear stream water), 0.5 (+159°C or less of oil, gas, air, pulsating water), 0.3 (saturated steam)
- Shape: straight
- Type: Bronze, brass (JIS standard products)
- Valve Type: Globe
- TRUSCO Pipe Reamer of Stainless Steel & Bronze (Reamer Pipa)Deskripsi:Use:Recommended for stainless steel, copper, iron, aluminum, brass and hard PVC pipes.atribut:
- Purpose of Use: For stainless steel, copper, iron, aluminum, brass, hard PVC.
- monotaro Bronze Y Type StrainerDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material (screen): SUS 304 (24 mesh)
- Shape: Screwed type
- Fluid: Water, oil, gas
- Type: bronze
- Maximum Pressure (MPa): 2.0
- Materials (cap): Bronze CC491K
- Material (Gasket): P.T.F.E
- Body Material: Bronze CC491K
- Operating Temperature Range (°C): 170 or less
- VIEGA PROPRESS Copper & Bronze Press Tubing Fittings (Sambungan Lurus)Deskripsi:Copper and bronze press tube fittings are suitable for plumbing applications with potable water.
- INOC Screwed End Ball ValveDeskripsi:-For water, oil, gas. -Max pressure 5.49MPa (normal temperature static water)atribut:
- Material: Stainless Steel (SCS13A)
- Non Brand Plat Bordes Aluminiumatribut:
- Dimensions (mm): 1120x2440
- Material: Alumunium
- aer Basin Faucet (Kran Wastafel)Deskripsi:- For 1/2inch pipe installation- The body is made from brass material with quality chrome plating- Stronger, long lasting, and anti-rust productatribut:
- Installation Pipe (inch): 1/2
- Material: Brass
- Adnoc Engine Oil Voyager Bronze (Oli Mesin)Deskripsi:VOYAGER BRONZE is blended with the most advanced additive package, which enables it to give exceptional performance under the most severe operating conditions. It provides effective protection against oxidation, wear and corrosion under high temperature operations and remains a stable multi-grade product. VOYAGER BRONZE provides high resistance to sludge, low volatility characteristics and low oil consumptionatribut:
- SAE Grade: 20W-50
- Base Number (mg KOH/g): 8
- Cold Cranking Simulator Viscosity (cP): '8500 at -15°C
- Flash Point (°C): 240
- Liquid Color: Green
- Pour Point (°C): -27
- Specific Gravity: '0.8926 at 15°C
- Viscosity (mm²/s): '17.75 at 100°C
- Viscosity Index: 130
- Triton Heavy Duty DegreaserDeskripsi:Pembersih yang dipakai untuk membersihkan kerak, gemuk, oli debu dan kotoran lainnya pada mesin-mesin spare parts, filter AHU, evaporator AC, lantai workshop, dsb. Cairan ini tidak menimbulkan karat dan aman digunakan pada metal maupun non metal, tidak terbakar, busa rendah.atribut:
- Packaging: Pail
- Volume (L): 25
- Tungaloy External & Internal Turning Insert SPMWDeskripsi:Positive 11degrees relief angle, M class, square insert, without chipbreaker for finishing to medium cutting.atribut:
- Grade: T5115
- Min D.O.C.: 0.10
- Max D.O.C.: 2
- Min. Turning Feed: 0.05
- Max. Turning Feed: 0.30
- Non Brand Bronze RodDeskripsi:Oilite bronze discs contain AM1-SPD synthetic oil that provides longer life, less friction, and a wider temperature range than grade 841 self-lubricating discs. They are often used for bearings, bushings, self-lubricating pumps, or other moving parts and components in industrial and machining applications in remote or inaccessible areas.
- Shell Omala A227Deskripsi:Specifications and approvalsApproved by or meets David Brown, Cincinnati Machine, and many other equipment manufacturersIndustry standards: ANSI/AGMA 9005-E02 (EP); ISO 12925-1 CKD; DIN 51517-3 (CLP); US Steel 224atribut:
- Size (L): 209
- TSP Iron Pipe Fittings Elbow 90° (Sambungan Pipa Siku Besi)atribut:
- Material: Iron
- KING'S Safety/Protection Glasses Icaria (Kacamata Safety)Deskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
Daftar Harga bronze Terbaru October 2026
| Non Brand Threaded Brass & Bronze Pipe Fitting (Sambungan Pipa) | Rp83.900 |
| FOSTER Threaded Brass & Bronze Pipe Fittings | Rp459.900 |
| USA SEALING Threaded Brass & Bronze Pipe Fittings | Rp1.099.900 |
| Kitz JIS 5K Bronze Globe Valve K Series (Katup) | Rp389.900 |
| TRUSCO Pipe Reamer of Stainless Steel & Bronze (Reamer Pipa) | Rp1.899.900 |
| monotaro Bronze Y Type Strainer | Rp319.900 |
| VIEGA PROPRESS Copper & Bronze Press Tubing Fittings (Sambungan Lurus) | Rp84.900 |
| INOC Screwed End Ball Valve | Rp569.900 |
| Non Brand Plat Bordes Aluminium | Rp2.499.900 |
| aer Basin Faucet (Kran Wastafel) | Rp259.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/aaP110017370-11.jpg)


/P103050100-1.jpg)
/nfP101000843-3.jpg)

%20Lurus/VIEGA%20PROPRESS%20Copper%20%26%20Bronze%20Press%20Tubing%20Fittings%20(Sambungan%20Lurus)/o8P109403872-1.jpg)


/7wP111982284-1.jpg)
/6oP107907240-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Lain%20-%20lain/Triton%20Heavy%20Duty%20Degreaser/irP107679675-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Omala%20A227/0iP103832018-1.jpg)
s/TSP%20Iron%20Pipe%20Fittings%20Elbow%2090%C2%B0%20(Sambungan%20Pipa%20Siku%20Besi)/73P103750255-1.jpg)
/0nP102048023-10.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Safety%2FProtection%20Glasses%20Icaria%20(Kacamata%20Safety)/P101000015-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)