USA SEALING Threaded Brass & Bronze Pipe Fittings

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC31160000
ApplicationAir; Natural Gas; Non-Potable Water; Oil
Basic Fitting ShapeElbow
Bend Nominal Dimensions1 x 1-1/3
ClassClass 250
ColorBrass
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size (inch)1/4
Fitting Side A Outside Diameter (inch)1/2
Fitting Side A Pipe Threading18
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size (inch)1/4
Fitting Side B Outside Diameter (inch)1/2
Fitting Side B Pipe Threading18
Fitting Side B TypeNPT
For Pipe Schedule80
Includes Pre-Applied Thread SealantNo
Includes SealNo
ItemBrass Class 250 Pipe Fittings
Low Lead Certified StandardNot Compliant
Manufacturer Part NumberZUSA-PF-15514
Material GradeC38500
Max. steam pressure340
Maximum Operating Pressure400
Overall Length (inch)1-5/16
Pipe Fitting MaterialBrass
Specific Fitting Shape (°)90 Elbow
StandardsANSI B16.15, ASME B1.20.1
Thread Size A (in)1/4-18
Thread Size B (in)1/4-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. Bronze B584 is manufactured either by a sand or static-casting process. Lead-Free Bronze valves are suitable for use in potable water applications.
Feature
90 Degrees Elbow Brass C38500 Class Class 250 For Pipe Schedule 80 1/4 in Female NPT 1/2 in 18 1/4 In.-18 1/4 in Female NPT 1/2 in 18 1/4 In.-18 400 psi Maximum Operating Pressure

Ulasan Produk

Tidak ada ulasan

Halaman Terkait